Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

65 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MICRO ESSENTIAL
  • pH Paper pH Paper
  • Multiple product options available

    Multiple product options available

Peracetic Acid Test Strip,50 Strips
  • MICRO ESSENTIAL
  • Peracetic Acid Test Strip, 50 Strips Peracetic Acid Test Strip,50 Strips
  • Item # 39J088
  • Mfr. Model # PAA160
  • Peracetic Acid Test Strip, Testing Parameter Peracetic Acid, Range 0, 10, 30, 60, 80, 160 ppm, Number of...More

Stopper,25mm,Black,PK18
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK18 Stopper,25mm,Black,PK18
  • Item # 8PM15
  • Mfr. Model # RST6-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 25mm Bottom...More

Stopper,25mm,Black,PK10
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK10 Stopper,25mm,Black,PK10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Stopper,25mm,Black,PK24
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK24 Stopper,25mm,Black,PK24
  • Item # 9CNG8
  • Mfr. Model # RST5-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 22.5mm Bottom...More

Stopper,25mm,Black,PK33
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK33 Stopper,25mm,Black,PK33
  • Item # 9DTG3
  • Mfr. Model # RST3-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 17.5mm Bottom...More

Stopper,25mm,Black,PK14
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK14 Stopper,25mm,Black,PK14
  • Item # 8NLZ3
  • Mfr. Model # RST7-S
  • Stopper, Stopper Size 7, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special...More

Stopper,24mm,Black,PK52
  • GRAINGER APPROVED
  • Stopper, 24mm, Black, PK52 Stopper,24mm,Black,PK52
  • Item # 8DWU6
  • Mfr. Model # RST1-S
  • Stopper, Stopper Size 1, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special...More

Test Kit,Standard pH Paper,0-13
  • MICRO ESSENTIAL
  • Test Kit, Standard pH Paper, 0-13 Test Kit,Standard pH Paper,0-13
  • Item # 3VDT4
  • Mfr. Model # 3VDT4
  • Test Kit, Standard pH Paper, Testing Parameter pH, Range 1.0 - 13.0 pHRange Four Number of Tests 100...More

Swab,70mm,Foam,Pointed Tip,PK100
Swab,Foam,3.5mm pointed Tip,PK100
Test Tube,Rim,Glass,10mm X 75mm,PK72
Test Strip,Wide Range,3in L.
  • INSTA-TEST
  • Test Strip, Wide Range, 3in L. Test Strip
  • Item # 32WC31
  • Mfr. Model # 2987-G
  • Test Strip, Wide Range, Testing Parameter pH, Range 4, 5, 6, 7, 8, 9, 10 pH, Testing Parameter Two Total...More

  • INDUSTRIAL TEST SYSTEMS
  • Test Strip Test Strip
  • Multiple product options available

    Multiple product options available

Septum Stopper
Stopper, 25mm, Rubber, Black,PK10
Stopper,31.7mm,Clear,Silicone
Multipurpose Paper,8-1/2 x 11
Cleanroom Notebook,5.5 In. x 8.5 In.
Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC60
  • Mfr. Model # 15-1H
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Swab,Foam,Flexible Tip,PK100
Cap,5mm,Red,PK100
Cap,5mm,Yellow,PK100
Melting Point Tube,90mm L,PK100
Stopper,Pennyhead,Hollow,19/22
Cap,5mm,White,PK100
Melting Point Tube,90mm,PK100
  • CHEMGLASS
  • Melting Point Tube, 90mm, PK100 Melting Point Tube,90mm,PK100
  • Item # 21UA16
  • Mfr. Model # CG-1841-02
  • Melting Point Tube, Outside Dia. 0.8 to 1.1mm, Length 90mm, Material of Construction Borosilicate Glass,...More

Stopper,Pennyhead,Hollow,24/40
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More