Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

58 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Microscope Slide,Pink,Ground,PK72
pH Paper,Mikro,pH 0-13
  • MICRO ESSENTIAL
  • pH Paper, Mikro, pH 0-13 pH Paper
  • Item # 3UDD2
  • Mfr. Model # M1313
  • pH Paper, Mikro, PHydrion, Testing Parameter pH, Range 0.0 - 13.0 pH, Number of Tests 100, Length 15 Ft.,...More

  • Category : Chemical Test Strips
Test Paper Strips,Water Finder
Test Strip,Dual Range,3in L.
  • INSTA-TEST
  • Test Strip, Dual Range, 3in L. Test Strip
  • Item # 32WC32
  • Mfr. Model # 2934
  • Test Strip, Dual Range, Testing Parameter QAC, Range 0, 10, 20, 40, 60, 80 ppm, Testing Parameter Two QAC,...More

  • Category : Chemical Test Strips
Cover Slip,Borosilicate Glass,PK69
Stopper Assortment,Black,Natural Rubber
Swab,70mm,Foam,Flexible Tip,PK100
Swab,Poly,3.5mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Flex Tip, PK100 Swab,Poly,3.5mm Flex Tip,PK100
  • Item # 22CW74
  • Mfr. Model # 22CW74
  • Swab, Cleanroom, Style Flexible Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
Stopper,27.9mm,Clear,Silicone
Microscope Slide,Ground,PK72
Cover Slip, Plain, Pointed Crnrs,PK180
Swab,70mm,Foam,Rigid Tip,PK100
Cover Glass,24x50mm,PK65
Stopper, 39mm, Rubber, Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC47
  • Mfr. Model # 14-004
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

  • Category : Closures
Swab,Foam,3.4mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 3.4mm Rigid Tip, PK100 Swab,Foam,3.4mm Rigid Tip,PK100
  • Item # 22CW72
  • Mfr. Model # 22CW72
  • Swab, Cleanroom, Style Rigid Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Stopper, 39mm, Rubber, Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC45
  • Mfr. Model # 14-1H
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

  • Category : Closures
Swab,Foam,4mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 4mm Flex Tip, PK100 Swab,Foam,4mm Flex Tip,PK100
  • Item # 22CW71
  • Mfr. Model # 22CW71
  • Swab, Cleanroom, Style Flexible Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Swab,Poly,3.5mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Rigid Tip, PK100 Swab,Poly,3.5mm Rigid Tip,PK100
  • Item # 22CW75
  • Mfr. Model # 22CW75
  • Swab, Cleanroom, Style Rigid Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize 70mm,...More

  • Category : Cleanroom Products
Chemical Classifier Chart
Swab,70mm,Nwoven Poly,Flex Tip,PK100
Spiral Notebook,8-1/2 x 11
Cap,PK100,PK5
Stopper,PK100
Septum Stopper,PK100
Tube
Stopper #22
Slide,Microscope,Quartz,25 x 25mm
Stopper #132
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More