Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Consumables

109 Results Found that Include 109 Products 

Results per page: 16 | 32 | 48
Stopper,25mm,Black,PK 10
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Test Tube,Rim,Glass,25mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 25mm X 150mm, Pk 72
  • Item # 5PTG4
  • Mfr. Model # 5PTG4
  • Test Tube With Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Stopper Assortment,Black,Natural Rubber
Stopper Assortment,Black,Natural Rubber
Stopper,24mm,Black,PK 52
  • GRAINGER APPROVED VENDOR
  • Stopper, 24mm, Black, PK 52
  • Item # 8DWU6
  • Mfr. Model # RST1-S
  • Stopper, Stopper Size 1, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special...More

Stopper,25mm,Black,PK 18
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 18
  • Item # 8PM15
  • Mfr. Model # RST6-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 25mm Bottom...More

Test Tube,Rim,Glass,10mm X 75mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 10mm X 75mm, Pk 72
  • Item # 5PTF9
  • Mfr. Model # 5PTF9
  • Test Tube With Rim, Capacity 1ml, Outside Dia. 10mm, Length 75mm, Material of Construction Glass, Max. Temp....More

Stopper,25mm,Black,PK 33
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 33
  • Item # 9DTG3
  • Mfr. Model # RST3-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 17.5mm Bottom...More

Glass Test Tube,No Rim,25x150mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 25x150mm, Pk72
  • Item # 9GMU0
  • Mfr. Model # TT9820-I
  • Test Tube without Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Borosilicate Glass, Color...More

Stopper,25mm,Black,PK 28
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 28
  • Item # 8DHZ3
  • Mfr. Model # RST4-H
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Glass Test Tube with Rim,18x150mm,Pk72
Glass Test Tube with Rim,25x150mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube with Rim, 25x150mm, Pk72
  • Item # 8FYE0
  • Mfr. Model # TT9800-H
  • Test Tube with Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Borosilicate Glass, Color...More

Stopper,25mm,Black,PK 24
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 24
  • Item # 9CNG8
  • Mfr. Model # RST5-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 22.5mm Bottom...More

Glass Test Tube,No Rim,15x125mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 15x125mm, Pk72
  • Item # 9CXD1
  • Mfr. Model # TT9820-D
  • Test Tube without Rim, Outside Dia. 15mm, Length 125mm, Material of Construction Borosilicate Glass, Color...More

Test Tube,Rim,Glass,16mm X 150mm,PK72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 16mm X 150mm, PK72
  • Item # 5PTG1
  • Mfr. Model # 5PTG1
  • Test Tube With Rim, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Test Tube,Rim,Glass,20mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 20mm X 150mm, Pk 72
  • Item # 5PTG3
  • Mfr. Model # 5PTG3
  • Test Tube With Rim, Outside Dia. 20mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Test Tube,Rim,Glass,12mm X 100mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 12mm X 100mm, Pk 72
  • Item # 5PTG0
  • Mfr. Model # 5PTG0
  • Test Tube With Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Stopper,25mm,Black,PK 21
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 21
  • Item # 8XLM9
  • Mfr. Model # RST5A-H
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Vent Closure Cap 83mm,Polypropylene,Wht
  • GRAINGER APPROVED VENDOR
  • Vent Closure Cap 83mm, Polypropylene, Wht
  • Item # 3WAG1
  • Mfr. Model # 3WAG1
  • Vent Closure Cap, Neck Size 83mm, Material of Construction Polypropylene, Liner F217, Color White, Includes...More

Stopper,24mm,Black,PK 90
  • GRAINGER APPROVED VENDOR
  • Stopper, 24mm, Black, PK 90
  • Item # 9U116
  • Mfr. Model # RST00-S
  • Stopper, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special Features 3mm Hole...More

Stopper,25mm,Black,PK 4
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 4
  • Item # 8YK45
  • Mfr. Model # RST13-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Stopper,25mm,Black,PK 16
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 16
  • Item # 8FZE7
  • Mfr. Model # RST6A-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 25mm Bottom...More

Stopper,25mm,Black,PK 7
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 7
  • Item # 8YDJ0
  • Mfr. Model # RST10-S
  • Stopper, Stopper Size 10, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special...More

Stopper,19mm,Black,PK 170
  • GRAINGER APPROVED VENDOR
  • Stopper, 19mm, Black, PK 170
  • Item # 9LK55
  • Mfr. Model # RST000-S
  • Stopper, Neck Size 19mm, Material of Construction Natural Rubber, Color Black, Special Features 8mm Bottom...More

Closure Cap,38mm,Polypropylene,Wht
Stopper,25mm,Black,PK 10
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 10
  • Item # 9K996
  • Mfr. Model # RST9-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Stopper,24mm,Black,PK 90
  • GRAINGER APPROVED VENDOR
  • Stopper, 24mm, Black, PK 90
  • Item # 8DHZ1
  • Mfr. Model # RST00-H
  • Stopper, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special Features 3mm Hole...More

Glass Test Tube,No Rim,12x100mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 12x100mm, Pk72
  • Item # 8RUZ3
  • Mfr. Model # TT9820-C
  • Test Tube without Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Borosilicate Glass, Color...More

Test Tube,Rim,Glass,18mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 18mm X 150mm, Pk 72
  • Item # 5PTG2
  • Mfr. Model # 5PTG2
  • Test Tube With Rim, Outside Dia. 18mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Stopper,25mm,Black,PK 28
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 28
  • Item # 8DHY9
  • Mfr. Model # RST4-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 20mm Bottom...More

Stopper,25mm,Black,PK 18
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 18
  • Item # 8DHZ4
  • Mfr. Model # RST6-H
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Stopper,Black,PK 72
  • GRAINGER APPROVED VENDOR
  • Stopper, Black, PK 72
  • Item # 9UDD8
  • Mfr. Model # RSTPK3
  • Stopper, Material of Construction Natural Rubber, Color Black, Manufacturers Warranty Length 1 yr., Package...More

Results per page: 16 | 32 | 48