Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

170 Results Found that Include 170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fermentation Vials,6 x 50mm,PK500
Sabouraud Dextrose Agar,250mL,PK9
Sabouraud Dextrose Agarw/Lec&Poly,PK100
Fluid D,100mL,PK24
TSBw/4 perTwen20&0.5 Lecithin,1000mL,PK6
Diluting and Rinsing Solution,300mL,PK24
Violet Red Bile Agar,500mL,PK12
TAT Broth,990mL,PK6
Fluid D,1000mL,PK12
  • GENERAL LABORATORY PRODUCTS
  • Fluid D, 1000mL, PK12 Fluid D,1000mL,PK12
  • Item # 45H338
  • Mfr. Model # 1000SQ-1130-1000
  • Diluting and Rinsing Solutions, 1000mLPackage Type Narrow mouth Polycarbonate Bottle, Shelf Life 1...More

Potato Dextrose Agar,Slants,PK100
Violet Red Bile Glucose Agar,500mL,PK12
Tryptic Soy Agar,18mL,PK100
TAT Broth,1000mL,PK6
Butterfield's Buffer,90mL,PK50
EMB Agar,PK100
  • GENERAL LABORATORY PRODUCTS
  • EMB Agar, PK100 EMB Agar,PK100
  • Item # 45H457
  • Mfr. Model # MP7140
  • Prepared Culture Media, MonoplatePackage Type Petri Dish, Shelf Life 90 Days, Storage Requirements 2-8...More

Fluid thioglycollate Medium,100mL,PK12
Potato Dextrose Agar,500mL,PK12
Diluting/Rinsing Solutions,100mL,PK12
EC Medium,10mL,PK100
Tryptic Soy Agar,100mL,PK12
TSBw/4 perTwen20&0.5 Lecithin,190mL,PK12
Phosphate Buffer,100mL,PK12
  • GENERAL LABORATORY PRODUCTS
  • Phosphate Buffer, 100mL, PK12 Phosphate Buffer,100mL,PK12
  • Item # 45H363
  • Mfr. Model # 125PP-2800-100
  • Diluting and Rinsing Solutions, 100mL, Package Type Narrow Mouth Polypropylene Bottle, Shelf Life 1 Year,...More

TAT Broth,1000mL,PK12
  • GENERAL LABORATORY PRODUCTS
  • TAT Broth, 1000mL, PK12 TAT Broth,1000mL,PK12
  • Item # 45H399
  • Mfr. Model # 1000SQ-3600-1000
  • Prepared Culture Media, 1000mLPackage Type Narrow mouth Polycarbonate Bottle, Shelf Life 180 DaysPackage...More

Butterfield's Buffer,99mL,PK50
Hektoen Enteric Agar,PK100
  • GENERAL LABORATORY PRODUCTS
  • Hektoen Enteric Agar, PK100 Hektoen Enteric Agar,PK100
  • Item # 45H458
  • Mfr. Model # MP7141
  • Prepared Culture Media, MonoplatePackage Type Petri Dish, Shelf Life 90 Days, Storage Requirements 2-8...More

R2A Agar,PK100
  • GENERAL LABORATORY PRODUCTS
  • R2A Agar, PK100 R2A Agar,PK100
  • Item # 45H473
  • Mfr. Model # MP3100
  • Prepared Culture Media, MonoplatePackage Type Petri Dish, Shelf Life 90 Days, Storage Requirements 2-8...More

Lactose Broth,90mL,PK12
Pseudomonas Isolation Agar,250mL,PK9
Deionized Water,1000mL,PK12
  • GENERAL LABORATORY PRODUCTS
  • Deionized Water, 1000mL, PK12 Deionized Water,1000mL,PK12
  • Item # 45H441
  • Mfr. Model # 1000SQ-1300-1000
  • Diluting and Rinsing Solutions, 1000mLPackage Type Narrow mouth Polycarbonate Bottle, Shelf Life 1...More

TAT Broth,90mL,PK24
  • GENERAL LABORATORY PRODUCTS
  • TAT Broth, 90mL, PK24 TAT Broth,90mL,PK24
  • Item # 45H392
  • Mfr. Model # 125PP-3600-90
  • Prepared Culture Media, 90mLPackage Type Narrow Mouth Polypropylene Bottle, Shelf Life 180 DaysPackage...More

Tryptic Soy Broth,100mL,PK12
EC Medium,10mL,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More