Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

136 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL H2SO4 CONCENTRATED 500 ML
CHEM HCL 0.1N IN IPA 1L
  • LABCHEM
  • CHEM HCL 0.1N IN IPA 1L Hydrochloric Acid, 0.1N (0.1M) in Isopropanol
  • Item # 9GT44
  • Mfr. Model # LC154002
  • Hydrochloric Acid, 0.1N (0.1M) in Isopropanol, Concentration 0.1N (0.1M), Container Size 1L, Container...More

Water, Deionized (ASTM Type II),10L
CHEMICAL CHLOROFORM ACS 500 ML
CHEMICAL NTRC ACID 50PCT V/V 500ML
  • LABCHEM
  • CHEMICAL NTRC ACID 50PCT V/V 500ML CHEMICAL NTRC ACID 50PCT V/V 500ML
  • Item # 8RXT6
  • Mfr. Model # LC177701
  • Nitric Acid, 50 Percent v/v, Concentration 50 Percent v/v (1+1), CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEM CHLRD STD 1000 PPM 500ML
CHEMICAL CITRIC ACID 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL CITRIC ACID 10PCT W/V 1L CHEMICAL CITRIC ACID 10PCT W/V 1L
  • Item # 8FV44
  • Mfr. Model # LC131502
  • Citric Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 77-92-9, Chemical Formula C6H8O7,...More

CHEMICAL HCL 5PCT V/V 4L
  • LABCHEM
  • CHEMICAL HCL 5PCT V/V 4L CHEMICAL HCL 5PCT V/V 4L
  • Item # 9FJP9
  • Mfr. Model # LC150504
  • Hydrochloric Acid, 5 Percent v/v, Concentration 5 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL PHENOL STANDARD 1000PPM 500ML
  • LABCHEM
  • CHEMICAL PHENOL STANDARD 1000PPM 500ML Phenol Standard, 1000ppm (1mL = 1mg)
  • Item # 8WAU6
  • Mfr. Model # LC183301
  • Phenol Standard, 1000ppm (1mL = 1mg), Concentration 1000ppm (1mL = 1mg), CAS Number 108-95-2, Chemical...More

CHEM ALIZARIN RED S 1 PCT 1L
  • LABCHEM
  • CHEM ALIZARIN RED S 1 PCT 1L Alizarin Red S, 1% Aqueous
  • Item # 9UK41
  • Mfr. Model # LC106002
  • Alizarin Red S, 1 Percent Aqueous, Concentration 1 Percent w/v, CAS Number 130-22-3, Chemical Formula...More

CHEMICAL H2SO4 6.0N 1L
  • LABCHEM
  • CHEMICAL H2SO4 6.0N 1L Sulfuric Acid, 6.0N (3.0M)
  • Item # 9MMU9
  • Mfr. Model # LC258502
  • Sulfuric Acid, 6.0N (3.0M), Concentration 6.0N (3.0M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL KI IODINE REAGENT 1L
  • LABCHEM
  • CHEMICAL KI IODINE REAGENT 1L CHEMICAL KI IODINE REAGENT 1L
  • Item # 8FTL8
  • Mfr. Model # LC198162
  • Potasssium Iodide-Iodine Reagent, Container Size 1L, Container Material Amber Glass, Shelf Life 24 Mo,...More

CHEMICAL HCL ACS CONCENTRATED 1 LITER
CHEM FLRD STD 1000 PPM 500 ML
CHEMICAL EDTA TITRANT 0.1 M 1 LITER
CHEMICAL PICRIC ACID SATIN 500ML
CHEMICAL EDTA TITRANT 0.0575 M 1 LITER
CHEMICAL HCL 0.5 NORMAL 4 LITER
CHEMICAL OXALIC ACID 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL OXALIC ACID 10PCT W/V 1L CHEMICAL OXALIC ACID 10PCT W/V 1L
  • Item # 9UKN1
  • Mfr. Model # LC180802
  • Oxalic Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 6153-56-6, Chemical Formula...More

CHEMICAL GLYCERIN 500ML
  • LABCHEM
  • CHEMICAL GLYCERIN 500ML Glycerin
  • Item # 8G476
  • Mfr. Model # LC148501
  • Glycerin, Concentration 100 Percent, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3,...More

CHEMICAL HCL 1.0 NORMAL 4 LITER
CHEMICAL H2SO4 0.02 NORMAL 4 LITER
CHEMICAL WATER HARDNESS BUFFER 1L
  • LABCHEM
  • CHEMICAL WATER HARDNESS BUFFER 1L CHEMICAL WATER HARDNESS BUFFER 1L
  • Item # 8YLN2
  • Mfr. Model # LC268102
  • Water Hardness Buffer (with Magnesium), APHA 2341 C, Container Size 1L, Container Material Poly, Shelf Life 6...More

CHEMICAL HCL 0.1 NORMAL 4 LITER
CHEM FER AMMNM SULFATE .1M 1L
CHEMICAL SODIUM HYPCHLRT 5PCT W/V 4L
  • LABCHEM
  • CHEMICAL SODIUM HYPCHLRT 5PCT W/V 4L Sodium Hypochlorite, 5% w/v, ACS
  • Item # 9APN1
  • Mfr. Model # LC246304
  • Sodium Hypochlorite, 5 Percent w/v, ACS, Concentration 5 Percent w/v, CAS Number 7681-52-9, Chemical Formula...More

CHEMICAL KCL SATURATED 1L
  • LABCHEM
  • CHEMICAL KCL SATURATED 1L Potassium Chloride Saturated
  • Item # 8G153
  • Mfr. Model # LC188002
  • Potassium Chloride Saturated, CAS Number 7447-40-7, Chemical Formula KCl, Container Size 1L, Container...More

CHEMICAL FERRIC CHLORIDE SOLUTION 125ML
  • LABCHEM
  • CHEMICAL FERRIC CHLORIDE SOLUTION 125ML Ferric Chloride Solution
  • Item # 9ECN8
  • Mfr. Model # LC143807
  • Ferric Chloride Solution, CAS Number 10025-77-1, Chemical Formula FeCl3.6H2O, APHA 4500-S2 D, Container Size...More

CHEMICAL PHOSPHATE STANDARD 50PPM 500ML
CHEMICAL SODIUM AZIDE 0.5PCT W/V 1L
  • LABCHEM
  • CHEMICAL SODIUM AZIDE 0.5PCT W/V 1L Sodium Azide
  • Item # 9KL93
  • Mfr. Model # LC229402
  • Sodium Azide, 0.5 Percent w/v, Concentration 0.5 Percent w/v, CAS Number 26628-22-8, Chemical Formula NaN3,...More

CHEM SLFT STD 1000PPM SO4 500
  • LABCHEM
  • CHEM SLFT STD 1000PPM SO4 500 Sulfate Standard, 1000 ppm
  • Item # 8G957
  • Mfr. Model # LC255101
  • Sulfate Standard, 1000 ppm, Concentration 1000 ppm, CAS Number 7757-82-6, Chemical Formula Na2SO5, Container...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More