Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

26,394 Results Found that Include 41,191 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Potassium Chloride, ACS,500g
Acetone,Histology Grade,1 Gallon
Isopropanol ACS Reagent Grade
CHEM BFFR SLTN PH 7.0 Y 10L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 10L CHEM BFFR SLTN PH 7.0 Y 10L
  • Item # 9MMY1
  • Mfr. Model # LC123806
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 10L, Container...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
Acetic Acid,100mL,ACS Reagent
  • SIGMA-ALDRICH
  • Acetic Acid, 100mL, ACS Reagent Acetic Acid,100mL,ACS Reagent
  • Item # 45ZX37
  • Mfr. Model # 695092-100ML
  • Acetic Acid, Concentration Greater Than and Equal to 99.7 Percent, CAS Number 64-19-7, Molecular Weight...More

  • Category : Acids
CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML
  • LABCHEM
  • CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML Methyl Orange
  • Item # 9EJZ2
  • Mfr. Model # LC170101
  • Methyl Orange, 0.1 Percent Aqueous, Concentration 0.001, CAS Number 547-58-0, Chemical Formula C14H14N3NaO3S,...More

  • Category : Standards and Solutions
CHEMICAL FERRS AMMONIUM SULFATE .4N 4L
CHEMICAL NH3 STANDARD 1000PPM 500ML
  • LABCHEM
  • CHEMICAL NH3 STANDARD 1000PPM 500ML CHEMICAL NH3 STANDARD 1000PPM 500ML
  • Item # 9CVJ5
  • Mfr. Model # LC109001
  • Ammonia Standard, 1000ppm, Concentration 1000ppm, CAS Number 12125-02-9, Chemical Formula NH4Cl, Container...More

  • Category : Standards and Solutions
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More