Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

219 Results Found that Include 219 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Isopropyl Alcohol,4L,AnalyticalGrade,PK4
  • HONEYWELL BURDICK & JACKSON
  • Isopropyl Alcohol, 4L, AnalyticalGrade, PK4 Isopropyl Alcohol,4L,AnalyticalGrade,PK4
  • Item # 39FZ32
  • Mfr. Model # 323-4
  • Isopropyl Alcohol,Concentration 1,CAS Number 67-63-0,Molecular Weight 60.09,Chemical Formula...More

Acetone,19L,ACS GRADE,CH32CO
  • HONEYWELL BURDICK & JACKSON
  • Acetone, 19L, ACS GRADE, CH32CO Acetone,19L,ACS GRADE,CH32CO
  • Item # 39FZ42
  • Mfr. Model # LP010-19
  • Acetone,Concentration 1,CAS Number 67-64-1,Molecular Weight 58.08,Chemical Formula CH32CO,Container Size...More

Acetone,204L,ACS GRADE,CH32CO
  • HONEYWELL BURDICK & JACKSON
  • Acetone, 204L, ACS GRADE, CH32CO Acetone,204L,ACS GRADE,CH32CO
  • Item # 39FZ43
  • Mfr. Model # LP010-204
  • Acetone,Concentration 1,CAS Number 67-64-1,Molecular Weight 58.08,Chemical Formula CH32CO,Container Size...More

Methanol,1L,LC-MS Grade,CH3OH,PK6
  • HONEYWELL BURDICK & JACKSON
  • Methanol, 1L, LC-MS Grade, CH3OH, PK6 Methanol,1L,LC-MS Grade,CH3OH,PK6
  • Item # 39FZ86
  • Mfr. Model # LC230-1
  • Methanol,Concentration 1,CAS Number 67-56-1,Molecular Weight 32.04,Chemical Formula CH3OH,Container Size...More

Water, LC-MS Grd ,1L,H2O,PK6
  • HONEYWELL BURDICK & JACKSON
  • Water, LC-MS Grd , 1L, H2O, PK6 Water, LC-MS Grd ,1L,H2O,PK6
  • Item # 39FZ88
  • Mfr. Model # LC365-1
  • Water, LC-MS Grade,Concentration 1,CAS Number 7732-18-5,Molecular Weight 18.02,Chemical Formula H2O,Container...More

Isopropyl Alcohol,ACSGRD,CH3CHOHCH3,PK6
  • HONEYWELL BURDICK & JACKSON
  • Isopropyl Alcohol, ACSGRD, CH3CHOHCH3, PK6 Isopropyl Alcohol,ACSGRD,CH3CHOHCH3,PK6
  • Item # 39FZ73
  • Mfr. Model # LP323-1P
  • Isopropyl Alcohol,Concentration 1,CAS Number 67-63-0,Molecular Weight 60.09,Chemical Formula...More

L-Tryptophan,25g
  • RPI
  • L-Tryptophan, 25g L-Tryptophan,25g
  • Item # 30UD95
  • Mfr. Model # T60080-25.0
  • L-Tryptophan, CAS Number 73-22-3, Molecular Weight 204.2, Chemical Formula C11H12N2O2, Container Size 25g,...More

L-Tryptophan,500g
  • RPI
  • L-Tryptophan, 500g L-Tryptophan,500g
  • Item # 30UD96
  • Mfr. Model # T60080-500.0
  • L-Tryptophan, CAS Number 73-22-3, Molecular Weight 204.2, Chemical Formula C11H12N2O2, Container Size 500g,...More

L-Arginine, USP Grade,1Kg
  • RPI
  • L-Arginine, USP Grade, 1Kg L-Arginine, USP Grade,1Kg
  • Item # 30UD13
  • Mfr. Model # A50010-1000.0
  • L-Arginine, USP Grade, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Container Size...More

Glycine, Free Base,500g
  • RPI
  • Glycine, Free Base, 500g Glycine, Free Base,500g
  • Item # 30UD43
  • Mfr. Model # G36050-500.0
  • Glycine, Free Base, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Container Size 500g,...More

L-Tyrosine, Disodium Salt Dihydrate,500g
L-Methionine,500g
  • RPI
  • L-Methionine, 500g L-Methionine,500g
  • Item # 30UD64
  • Mfr. Model # M22060-500.0
  • L-Methionine, CAS Number 63-68-3, Molecular Weight 149.2, Chemical Formula C5H11NO2S, Container Size 500g,...More

L-Asparagine Monohydrate,25Kg
L-Alanine, USP Grade,100g
  • RPI
  • L-Alanine, USP Grade, 100g L-Alanine, USP Grade,100g
  • Item # 30UC72
  • Mfr. Model # A20060-100.0
  • L-Alanine, USP Grade, CAS Number 56-41-7, Molecular Weight 89.1, Chemical Formula C3H7NO2, Container Size...More

L-Tyrosine, Disodium Salt Dihydrate,100g
L-Arginine, USP Grade,25g
  • RPI
  • L-Arginine, USP Grade, 25g L-Arginine, USP Grade,25g
  • Item # 30UD14
  • Mfr. Model # A50010-25.0
  • L-Arginine, USP Grade, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Container Size...More

Succinic Acid,500g
  • RPI
  • Succinic Acid, 500g Succinic Acid,500g
  • Item # 30UD86
  • Mfr. Model # S42000-500.0
  • Succinic Acid, CAS Number 110-15-6, Molecular Weight 118.1, Chemical Formula C4H6O4, Container Size 500g,...More

Glycine, Free Base,5Kg
  • RPI
  • Glycine, Free Base, 5Kg Glycine, Free Base,5Kg
  • Item # 30UD44
  • Mfr. Model # G36050-5000.0
  • Glycine, Free Base, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Container Size 5Kg,...More

L-Proline,25g
  • RPI
  • L-Proline, 25g L-Proline,25g
  • Item # 30UD71
  • Mfr. Model # P50200-25.0
  • L-Proline, CAS Number 147-85-3, Molecular Weight 115.13, Chemical Formula C5H9NO2, Container Size 25g, Shelf...More

L-Glutamine,1Kg
  • RPI
  • L-Glutamine, 1Kg L-Glutamine,1Kg
  • Item # 30UD39
  • Mfr. Model # G36040-1000.0
  • L-Glutamine, CAS Number 56-85-9, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Container Size 1Kg,...More

L-Tyrosine,100g
  • RPI
  • L-Tyrosine, 100g L-Tyrosine,100g
  • Item # 30UE02
  • Mfr. Model # T68500-100.0
  • L-Tyrosine, CAS Number 60-18-4, Molecular Weight 181.2, Chemical Formula C9H11NO3, Container Size 100g, Shelf...More

Acetic Acid, Glacial,2.5L
  • RPI
  • Acetic Acid, Glacial, 2.5L Acetic Acid, Glacial,2.5L
  • Item # 30UC68
  • Mfr. Model # A12800-2500.0
  • Acetic Acid, Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Container Size...More

Pyruvic Acid Sodium Salt,1Kg
L-Asparagine Monohydrate,500g
L-Cysteine HCL, Monohydrate,500g
Citric Acid,500g
L-Histidine USP Grade,500g
  • RPI
  • L-Histidine USP Grade, 500g L-Histidine USP Grade,500g
  • Item # 30UD47
  • Mfr. Model # H75040-500.0
  • L-Histidine USP Grade, CAS Number 71-00-1, Molecular Weight 155.2, Chemical Formula C8H9N3O2, Container Size...More

L-Alanine, USP Grade,500g
  • RPI
  • L-Alanine, USP Grade, 500g L-Alanine, USP Grade,500g
  • Item # 30UC73
  • Mfr. Model # A20060-500.0
  • L-Alanine, USP Grade, CAS Number 56-41-7, Molecular Weight 89.1, Chemical Formula C3H7NO2, Container Size...More

L-Tyrosine, Disodium Salt Dihydrate,1Kg
L-Arginine, USP Grade,500g
  • RPI
  • L-Arginine, USP Grade, 500g L-Arginine, USP Grade,500g
  • Item # 30UD15
  • Mfr. Model # A50010-500.0
  • L-Arginine, USP Grade, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Container Size...More

Succinyl Chloride,1Kg
  • RPI
  • Succinyl Chloride, 1Kg Succinyl Chloride,1Kg
  • Item # 30UD87
  • Mfr. Model # S43500-1000.0
  • Succinyl Chloride, CAS Number 543-20-4, Molecular Weight 154.98, Chemical Formula ClCOCH2CH2COCl, Container...More

L-Phenylalanine,500g
  • RPI
  • L-Phenylalanine, 500g L-Phenylalanine,500g
  • Item # 30UD69
  • Mfr. Model # P20260-500.0
  • L-Phenylalanine, CAS Number 63-91-2, Molecular Weight 165.2, Chemical Formula C9H11NO2, Container Size 500g,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More