Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

640 Results Found that Include 648 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ethylene Glycol,Purified,20L
  • SPECTRUM
  • Ethylene Glycol, Purified, 20L Ethylene Glycol, Purified
  • Item # 39H286
  • Mfr. Model # E1052-20LTPL56
  • Ethylene Glycol, PurifiedCAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2Container Size...More

Chaps,25g
  • MP BIOMEDICAL
  • Chaps, 25g Chaps
  • Item # 6VFX9
  • Mfr. Model # 0219031925
  • Chaps, CAS Number 75621-03-3, Molecular Weight 614.9, Chemical Formula C32H58N2O7S, Container Size 25g,...More

SdmHpclrt,5 Pct Avl Chlrn,Sol,Rgt,4L,PK4
Stearic Acid,Pwdr,NF,12kg
  • SPECTRUM
  • Stearic Acid, Pwdr, NF, 12kg Stearic Acid, Powder, NF
  • Item # 6WYV2
  • Mfr. Model # ST110-12KG
  • Stearic Acid, Powder, NF, CAS Number 57-11-4, Container Size 12 kg, Shelf Life Approximate 24 Months,...More

TCI 403-24-7
  • SPECTRUM
  • TCI 403-24-7 TCI 403-24-7
  • Item # 18GX45
  • Mfr. Model # F0797-25G
  • Fluoro-4-Nitrobenzoic Acid, CAS Number 403-24-7, Molecular Weight 185.11, Chemical Formula C7H4FNO4,...More

TCI 392662-65-6
  • SPECTRUM
  • TCI 392662-65-6 3,6-Dibromothieno[3,2-B]Thiophene
  • Item # 49D735
  • Mfr. Model # D3679-1G
  • Dibromothieno[3,2-B]Thiophene, CAS Number 392662-65-6, Molecular Weight 298.01, Chemical Formula C6H2Br2S2,...More

Ammnm PrxydiSlft,Crstl,Biotc,2.5kg
  • SPECTRUM
  • Ammnm PrxydiSlft, Crstl, Biotc, 2.5kg Ammonium Peroxydisulfate, Crystal, Biotech Grade
  • Item # 6RHX2
  • Mfr. Model # A1227-2.5KG
  • Ammonium Peroxydisulfate,Crystal,BiotechGrade, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical...More

Dimethyl Carbonate,20kg
TCI 629-63-0
  • TCI AMERICAS
  • TCI 629-63-0 Myristonitrile
  • Item # 20DN05
  • Mfr. Model # M0740-500ML
  • Myristonitrile, CAS Number 629-63-0, Molecular Weight 209.38, Chemical Formula C14H27N, Container Size 500mL,...More

TCI 2295-31-0
  • TCI AMERICAS
  • TCI 2295-31-0 2,4-Thiazolidinedione
  • Item # 20CW21
  • Mfr. Model # T1990-500G
  • Thiazolidinedione, CAS Number 2295-31-0, Molecular Weight 117.13, Chemical Formula C3H3NO2S, Container Size...More

Croscarmellose Sodium,NF,2.5kg
Trichloroacetic Acid,4L
TCI 58438-03-2
  • TCI AMERICAS
  • TCI 58438-03-2 3-(2-Naphthyl)-L-Alanine
  • Item # 20EU29
  • Mfr. Model # N0646-5G
  • Naphthyl-L-Alanine, CAS Number 58438-03-2, Molecular Weight 215.30, Chemical Formula C13H13NO2, Container...More

TCI 675-20-7
  • TCI AMERICAS
  • TCI 675-20-7 2-Piperidone
  • Item # 20FH32
  • Mfr. Model # P0455-500G
  • Piperidone, CAS Number 675-20-7, Molecular Weight 99.13, Chemical Formula C5H9NO, Container Size 500g, Shelf...More

Dibutyl Phthalate,20L
Acetic Acid,2.5L,PK4
Isopropyl Palmitate,NF,500mL,PK6
TCI 434935-69-0
  • TCI AMERICAS
  • TCI 434935-69-0 2-Methyl-6-Nitrobenzoic Anhydride
  • Item # 20DY98
  • Mfr. Model # M1439-25G
  • Methyl-6-Nitrobenzoic Anhydride, CAS Number 434935-69-0, Molecular Weight 344.28, Chemical Formula...More

Propylene Carbonate,Reagent,20kg
TCI 890-98-2
  • TCI AMERICAS
  • TCI 890-98-2 Benzyl DL-Mandelate
  • Item # 20DM59
  • Mfr. Model # M0711-500G
  • Benzyl DL-Mandelate, CAS Number 890-98-2, Molecular Weight 242.27, Chemical Formula C15H14O3, Container Size...More

TCI 1122-72-1
  • TCI AMERICAS
  • TCI 1122-72-1 6-Methyl-2-Pyridinecarboxaldehyde
  • Item # 20DV21
  • Mfr. Model # M1157-25G
  • Methyl-2-Pyridinecarboxaldehyde, CAS Number 1122-72-1, Molecular Weight 121.14, Chemical Formula C7H7NO,...More

TCI 138-89-6
  • TCI AMERICAS
  • TCI 138-89-6 N,N-Dimethyl-4-Nitrosoaniline
  • Item # 20EM49
  • Mfr. Model # N0262-500G
  • N,N-Dimethyl-4-Nitrosoaniline, CAS Number 138-89-6, Molecular Weight 150.18, Chemical Formula C8H10N2O,...More

TCI 135-55-7
  • TCI AMERICAS
  • TCI 135-55-7 Sodium 2-Naphthol-7-Sulfonate
  • Item # 20EJ99
  • Mfr. Model # N0036-500G
  • Sodium 2-Naphthol-7-Sulfonate, CAS Number 135-55-7, Molecular Weight 246.21, Chemical Formula...More

Thiourea,Crystal,Reagent,ACS,2.5kg
TCI 51527-73-2
  • TCI AMERICAS
  • TCI 51527-73-2 2,4,6-Trichlorobenzenesulfonyl Chloride
  • Item # 20CW68
  • Mfr. Model # T2035-25G
  • Trichlorobenzenesulfonyl Chloride, CAS Number 51527-73-2, Molecular Weight 279.94, Chemical Formula...More

TCI 885-82-5
  • TCI AMERICAS
  • TCI 885-82-5 4-Hydroxy-3-Nitrobiphenyl
  • Item # 20ET20
  • Mfr. Model # N0560-250G
  • Hydroxy-3-Nitrobiphenyl, CAS Number 885-82-5, Molecular Weight 215.21, Chemical Formula C12H9NO3, Container...More

TCI 14271-86-4
  • TCI AMERICAS
  • TCI 14271-86-4 1-Naphthoyl Cyanide
  • Item # 20EK16
  • Mfr. Model # N0049-25G
  • Naphthoyl Cyanide, CAS Number 14271-86-4, Molecular Weight 181.19, Chemical Formula C12H7NO, Container Size...More

Sodium Borate,Decahydrate,2.5kg,PK4
Stannous Chloride,Dihydrate,2.5kg
TCI 374-35-6
  • TCI AMERICAS
  • TCI 374-35-6 3,3,3-Trifluoro-2-Hydroxy-2-Methylpropionic Acid
  • Item # 20CV19
  • Mfr. Model # T1902-5G
  • Trifluoro-2-Hydroxy-2-Methylpropionic Acid, CAS Number 374-35-6, Molecular Weight 158.08, Chemical Formula...More

TCI 64550-71-6
  • TCI AMERICAS
  • TCI 64550-71-6 TCI 64550-71-6
  • Item # 20DZ72
  • Mfr. Model # M1501-5G
  • Methyl 2,3,4,6-Tetra-O-Acetyl-1-Thio-Alpha-D-Mannopyranoside, CAS Number 64550-71-6, Molecular Weight 378.39,...More

Potassium Thiocyanate,Reagent,ACS,2.5kg
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More