Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

1,369 Results Found that Include 1,435 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 4L CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • Item # 9TEM2
  • Mfr. Model # LC125004
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 4L, Container Material Poly,...More

CHEMICAL NAOH 1.0 NORMAL 4 LITER
CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L. CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • Item # 8FZK5
  • Mfr. Model # LC122704
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 4L, Container Material Poly,...More

CHEMICAL ZINC SULFATE 10 PERCENT W/V 1L
  • LABCHEM
  • CHEMICAL ZINC SULFATE 10 PERCENT W/V 1L CHEMICAL ZINC SULFATE 10 PERCENT W/V 1L
  • Item # 8GAC8
  • Mfr. Model # LC272302
  • Zinc Sulfate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7446-20-0, Chemical Formula...More

TCI 10606-42-5
  • TCI AMERICAS
  • TCI 10606-42-5 Ethyl 3-Methoxypropionate
  • Item # 20DT31
  • Mfr. Model # M1001-10G
  • Ethyl 3-Methoxypropionate, CAS Number 10606-42-5, Molecular Weight 132.16, Chemical Formula C6H12O3,...More

Sand,Ottawa,Standard,20-30 Mesh,500g
Butyl Stearate,100mL
CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 4L CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • Item # 8NJ79
  • Mfr. Model # LC123704
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 4L, Container Material Poly,...More

Ammonium 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Ammonium 100 ppm In H2O Ammonium 100 ppm In H2O
  • Item # 30TN12
  • Mfr. Model # IC-NH-250
  • Ammonium 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

PBS 100ml Tablets,PK 100
CHEMICAL NAOH 0.1N IN MEOH 1L
  • LABCHEM
  • CHEMICAL NAOH 0.1N IN MEOH 1L Sodium Hydroxide, 0.1N (0.1M) in Methanol
  • Item # 8PXJ3
  • Mfr. Model # LC245502
  • Sodium Hydroxide, 0.1N (0.1M) in Methanol, Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula...More

CHEMICAL CHLOROFORM ACS 1 LITER
Potassium Carbonate TS,7 Percent w/v  Aq
Copper Sulfate, Pentahydrate, ACS,500g
  • LABCHEM
  • Copper Sulfate, Pentahydrate, ACS, 500g Copper Sulfate, Pentahydrate, ACS,500g
  • Item # 8EJ50
  • Mfr. Model # LC134051
  • Copper Sulfate, Pentahydrate, ACS, CAS Number 7758-99-8, Molecular Weight 249.68, Chemical Formula...More

Ammonium 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Ammonium 1000 ppm In H2O Ammonium 1000 ppm In H2O
  • Item # 30TN14
  • Mfr. Model # IC-NH-M-100
  • Ammonium 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

Hydrochloric Acid,50 Percent v/v,2.5L
  • LABCHEM
  • Hydrochloric Acid, 50 Percent v/v, 2.5L Hydrochloric Acid,50 Percent v/v,2.5L
  • Item # 8G303
  • Mfr. Model # LC151303
  • Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

K Phspht Mnbsc,Crstl,Rgnt,ACS,125g
TCI 110-30-5
  • SPECTRUM
  • TCI 110-30-5 N,N'-Ethylenebisoctadecanamide
  • Item # 49E983
  • Mfr. Model # E0243-500G
  • N,N'-Ethylenebisoctadecanamide, CAS Number 110-30-5, Molecular Weight 593.04, Chemical Formula C38H76N2O2,...More

K Chlrd,Crstl,Rgnt,ACS,125g
  • SPECTRUM
  • K Chlrd, Crstl, Rgnt, ACS, 125g Potassium Chloride, Crystal, Reagent, ACS
  • Item # 6MMV8
  • Mfr. Model # P1250-125GM
  • Potassium Chloride, Crystal, Reagent, ACS, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula...More

Phosphoric Acid,Reagent,ACS,100mL
  • SPECTRUM
  • Phosphoric Acid, Reagent, ACS, 100mL Phosphoric Acid,Reagent,ACS,100mL
  • Item # 6PJE8
  • Mfr. Model # P1095-100ML
  • Phosphoric Acid, Reagent, ACS, CAS Number 7664-38-2, Molecular Weight 98.00, Chemical Formula H3PO4,...More

CHEMICAL ACETIC ACID 1.0N 4L
CHEMICAL NAOH 1 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 1 PERCENT W/V 4L CHEMICAL NAOH 1 PERCENT W/V 4L
  • Item # 8PXF8
  • Mfr. Model # LC240004
  • Sodium Hydroxide, 1 Percent w/v, Concentration 1 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

Sodium Thiosulfate,0.1N (0.1M),4 L,NIST
CHEMICAL PHOSPHATE STANDARD 1000PPM
  • LABCHEM
  • CHEMICAL PHOSPHATE STANDARD 1000PPM Phosphate (as Phosphorus) Standard
  • Item # 9EJD0
  • Mfr. Model # LC185901
  • Phosphate (as Phosphorus) Standard, 1000ppm (1mL = 1mg P), Concentration 1000ppm (1mL = 1mg P), CAS Number...More

Pot Acid Phthalate Precis Sol,0.05 N
  • RICCA CHEMICAL
  • Pot Acid Phthalate Precis Sol, 0.05 N Pot Acid Phthalate Precision Solution
  • Item # 45F258
  • Mfr. Model # R5870000-1A
  • Pot Acid Phthalate Precision Solution, Concentration 0.05 N, CAS Number 7732-18-5; 877-24-7APHA 2310 B,...More

Sodium Chloride, ACS,500k
  • MP BIOMEDICAL
  • Sodium Chloride, ACS, 500k Sodium Chloride, ACS
  • Item # 6VGG9
  • Mfr. Model # 0215257590
  • Sodium Chloride, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Container Size...More

CHEMICAL ETHANOL BENZENE MIXING 4L
  • LABCHEM
  • CHEMICAL ETHANOL BENZENE MIXING 4L CHEMICAL ETHANOL BENZENE MIXING 4L
  • Item # 8YMN9
  • Mfr. Model # LC141004
  • Ethanol-Benzene Mixture, 1:2, Container Size 4L, Container Material Amber Glass, Shelf Life 24 Mo, Shipping...More

Aluminum Chloride, Hexahydrate,500g
  • LABCHEM
  • Aluminum Chloride, Hexahydrate, 500g Aluminum Chloride, Hexahydrate,500g
  • Item # 8FYG8
  • Mfr. Model # LC108101
  • Aluminum Chloride, Hexahydrate, CAS Number 7784-13-6, Molecular Weight 241.43, Chemical Formula AlCl3.6H2O,...More

CHEMICAL ARSNC AA STANDARD 1000PPM 500
  • LABCHEM
  • CHEMICAL ARSNC AA STANDARD 1000PPM 500 Arsenic AA Standard
  • Item # 9TEL2
  • Mfr. Model # LC115001
  • Arsenic AA Standard, 1000ppm, Concentration 1000ppm, Container Size 500mL, Container Material Poly,...More

BORIC ACID 2PCT W/V WITH INDICATOR
  • LABCHEM
  • BORIC ACID 2PCT W/V WITH INDICATOR Boric Acid, 2% w/v with Indicator
  • Item # 8TWU2
  • Mfr. Model # LC117702
  • Boric Acid, 2 Percent w/v with Indicator, Concentration 2 Percent w/v, CAS Number 10043-35-3, Chemical...More

Bromocresol Purple, Sodium Salt,10g
  • LABCHEM
  • Bromocresol Purple, Sodium Salt, 10g Bromocresol Purple, Sodium Salt,10g
  • Item # 8RX89
  • Mfr. Model # LC118857
  • Bromocresol Purple, Sodium Salt, CAS Number 62625-30-3, Molecular Weight 562.2, Chemical Formula...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More