Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

759 Results Found that Include 785 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEM ORP STD 200 MILLIV 500 ML
CHEM ORP STD 400 MILLIV 500 ML
Sodium Phosphate, Dibasic, ACS,500g
  • LABCHEM
  • Sodium Phosphate, Dibasic, ACS, 500g Sodium Phosphate, Dibasic, ACS,500g
  • Item # 8EMA7
  • Mfr. Model # LC247741
  • Sodium Phosphate, Dibasic, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4,...More

Acetone,Histology Grade,1 Gallon
  • LABCHEM
  • Acetone, Histology Grade, 1 Gallon Acetone,Histology Grade,1 Gallon
  • Item # 6CHJ2
  • Mfr. Model # VT110C
  • Size 1 gal., Size (Oz.) 128, Size (Gal.) 1, Size (Liters) 3.785, Net Weight (Oz.) 112, Color Colorless, None...More

Fe+3 1000 ppm In 2 Percent HNO3
  • HIGH-PURITY STANDARDS
  • Fe+3 1000 ppm In 2 Percent HNO3 Fe+3 1000 ppm In 2% HNO3
  • Item # 30TL71
  • Mfr. Model # 100026-7-100
  • Fe+3 1000 ppm In 2 Percent HNO3, Concentration 1000 ppm, Chemical Formula HNO3, Container Size 100mL,...More

CHEMICAL GLACIAL ACETIC ACID ACS 500
Sodium Hydroxide,0.1N (0.1M),4 L,NIST
Hexane,500mL
  • TCI AMERICAS
  • Hexane, 500mL Hexane,500mL
  • Item # 24FA15
  • Mfr. Model # H1197-500ML
  • Hexane, CAS Number 110-54-3, Molecular Weight F.W. 86.18, Chemical Formula C6H14, Container Size 500mL, Shelf...More

Phosphate Buffer,pH 7.2,for Biochemical
Ethyl Alch,Abslt,200 Prf,Rgnt,ACS,100mL
  • SPECTRUM
  • Ethyl Alch, Abslt, 200 Prf, Rgnt, ACS, 100mL Ethyl Alcohol, Absolute, 200 Proof, Reagent
  • Item # 6RFK1
  • Mfr. Model # E1028-100ML
  • Ethyl Alcohol, Absolute, 200 Proof, Reagent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula...More

TCI 4747-07-3
  • TCI AMERICAS
  • TCI 4747-07-3 TCI 4747-07-3
  • Item # 19JP82
  • Mfr. Model # H0930-25ML
  • Hexyl Methyl Ether, CAS Number 4747-07-3, Molecular Weight 116.2, Chemical Formula C7H16O, Container Size...More

Bromo-2 -methylpropane,(CH3)2CHCH2Br,25g
CHEMICAL NAOH 0.25N 4L
  • LABCHEM
  • CHEMICAL NAOH 0.25N 4L Sodium Hydroxide, 0.25N (0.25M)
  • Item # 8FZJ6
  • Mfr. Model # LC243004
  • Sodium Hydroxide, 0.25N (0.25M), Concentration 0.25N (0.25M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

Sulfuric Acid,0.1N (0.05M),4 L,NIST
CHEMICAL H2SO4 0.5 NORMAL 4 LITER
CHEMICAL NITRIC ACID 10PCT V/V 1L
  • LABCHEM
  • CHEMICAL NITRIC ACID 10PCT V/V 1L CHEMICAL NITRIC ACID 10PCT V/V 1L
  • Item # 9TEL9
  • Mfr. Model # LC177302
  • Nitric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEM ZINC GRNLR 20 MESH 125ML
  • LABCHEM
  • CHEM ZINC GRNLR 20 MESH 125ML Zinc, Granular, 20 Mesh, ACS
  • Item # 9TN84
  • Mfr. Model # LC270607
  • Zinc, Granular, 20 Mesh, ACS, CAS Number 7440-66-6, Molecular Weight 65.37, Chemical Formula Zn, Container...More

CHEMICAL METHANOL 50PCT V/V 1L
  • LABCHEM
  • CHEMICAL METHANOL 50PCT V/V 1L Methanol
  • Item # 9GUT6
  • Mfr. Model # LC168302
  • Methanol, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 67-56-1, Chemical Formula CH4O, Container...More

CHEMICAL ALIZARIN RED SILVER 25G
  • LABCHEM
  • CHEMICAL ALIZARIN RED SILVER 25G CHEMICAL ALIZARIN RED SILVER 25G
  • Item # 8ZK06
  • Mfr. Model # LC105908
  • Alizarin Red S, CAS Number 130-22-3, Molecular Weight 342.26, Chemical Formula C14H7NaO7S, Container Size...More

CHEMICAL NAOH 18 PERCENT W/W 5.39N 1L
  • LABCHEM
  • CHEMICAL NAOH 18 PERCENT W/W 5.39N 1L CHEMICAL NAOH 18 PERCENT W/W 5.39N 1L
  • Item # 9DT55
  • Mfr. Model # LC240852
  • Sodium Hydroxide, 18 Percent w/w, Concentration 18 Percent w/w (5.39N)(5.39M), CAS Number 1310-73-2, Chemical...More

Phenylarsine Oxide Dechlorinating Agent,
CHEMICAL ACETIC ACID 56PCT W/W
  • LABCHEM
  • CHEMICAL ACETIC ACID 56PCT W/W CHEMICAL ACETIC ACID 56PCT W/W
  • Item # 8RWN1
  • Mfr. Model # LC103101
  • Acetic Acid, 56 Percent w/w, Concentration 56 Percent w/w, CAS Number 64-19-7, Chemical Formula CH3COOH,...More

Propylene Glycol,85 Percent v/v Aqueous
TCI 7202-43-9
  • TCI AMERICAS
  • TCI 7202-43-9 (R)-(-)-Tetrahydrofurfurylamine
  • Item # 20DC21
  • Mfr. Model # T2551-200MG
  • R-(-)-Tetrahydrofurfurylamine, CAS Number 7202-43-9, Molecular Weight 101.15, Chemical Formula C5H11NO,...More

Sodium Caprylate,10g
TCI 638-29-9
  • TCI AMERICAS
  • TCI 638-29-9 Valeryl Chloride
  • Item # 20DH12
  • Mfr. Model # V0010-25ML
  • Valeryl Chloride, CAS Number 638-29-9, Molecular Weight 120.58, Chemical Formula C5H9ClO, Container Size...More

Amyl Acetate,Reagent,25mL
  • TCI AMERICAS
  • Tween 60 Tween 60
  • Multiple product options available

    Multiple product options available

TCI 4702-13-0
  • TCI AMERICAS
  • TCI 4702-13-0 N-Phthaloylglycine
  • Item # 20FP61
  • Mfr. Model # P0963-25G
  • N-Phthaloylglycine, CAS Number 4702-13-0, Molecular Weight 205.17, Chemical Formula C10H7NO4, Container Size...More

TCI 1499-55-4
  • TCI AMERICAS
  • TCI 1499-55-4 5-Methyl L-Glutamate
  • Item # 20EA95
  • Mfr. Model # M1690-5G
  • Methyl L-Glutamate, CAS Number 1499-55-4, Molecular Weight 161.16, Chemical Formula C6H11NO4, Container Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More