Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

877 Results Found that Include 893 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Isopropyl Alcohol,1 gal.,99.8+
Water, Deionized (ASTM Type II),10L
CHEMICAL MCILVAINES BUFFER PH 3.2 4L
CHEMICAL CHLOROFORM ACS 500 ML
CHEMICAL ACETONE ACS 1 LITER
CHEMICAL GLYCERIN 500ML
  • LABCHEM
  • CHEMICAL GLYCERIN 500ML Glycerin
  • Item # 8G476
  • Mfr. Model # LC148501
  • Glycerin, Concentration 100 Percent, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3,...More

  • Category : Analytical Reagents
CHEMICAL KOH 45PCT W/W 1L
  • LABCHEM
  • CHEMICAL KOH 45PCT W/W 1L CHEMICAL KOH 45PCT W/W 1L
  • Item # 8GDU5
  • Mfr. Model # LC192502
  • Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula...More

  • Category : Bases
Phosphoric Acid, 10 Percent v/v Aqueous
CHEM CHLRD STD 1000 PPM 500ML
Iodine Precision Solution,0.1 N
  • RICCA CHEMICAL
  • Iodine Precision Solution, 0.1 N Iodine Precision Solution
  • Item # 45F193
  • Mfr. Model # R4000000-1C
  • Iodine Precision Solution, Concentration 0.1 N, CAS Number 7732-18-5; 7681-11-0; 7553-56-2APHA 3500-Pb B,...More

  • Category : Standards and Solutions
CHEMICAL KI 5PCT W/V 1L
  • LABCHEM
  • CHEMICAL KI 5PCT W/V 1L Potassium Iodide, 5% w/v
  • Item # 8V824
  • Mfr. Model # LC197402
  • Potassium Iodide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI,...More

  • Category : Standards and Solutions
CHEMICAL THIOACETAMIDE 0.25PCT 500
  • LABCHEM
  • CHEMICAL THIOACETAMIDE 0.25PCT 500 Thioacetamide
  • Item # 9UKR1
  • Mfr. Model # LC260101
  • Thioacetamide, 0.25 Percent w/v, Concentration 0.25 Percent w/v, CAS Number 62-55-5, Chemical Formula...More

  • Category : Standards and Solutions
CHEMICAL WATER HARDNESS BUFFER 1L
CHEMICAL ACETATE BUFFER BROMIDE 1L
  • LABCHEM
  • CHEMICAL ACETATE BUFFER BROMIDE 1L CHEMICAL ACETATE BUFFER BROMIDE 1L
  • Item # 9NW23
  • Mfr. Model # LC100102
  • Acetate Buffer pH 4.6 - 4.7, Concentration pH 4.6 - 4.7, APHA 4500-Br B, Container Size 1L, Container...More

  • Category : Buffers
TCI 592-41-6
  • SPECTRUM
  • TCI 592-41-6 1-Hexene
  • Item # 19JD69
  • Mfr. Model # H0121-500ML
  • Hexene, CAS Number 592-41-6, Molecular Weight 84.16, Chemical Formula C6H12, Container Size 500mL, Shelf Life...More

  • Category : Analytical Reagents
CHEMICAL HCL 1.0 NORMAL 4 LITER
Ammonium Phosphate,Reagent,25g
Sodium Pyruvate,Reagent,5g
Magnesium Oxide,Powder,Reagent,ACS,5g
1,2-Dichloroethane,Reagent,ACS,100mL
CHEMICAL H2SO4 CONCENTRATED 500 ML
NaOH,1.00 N Sltn,APHA,1L
  • SPECTRUM
  • NaOH, 1.00 N Sltn, APHA, 1L Sodium Hydroxide, Solution
  • Item # 6PJR1
  • Mfr. Model # S-370-1LT
  • Sodium Hydroxide, Solution, Concentration 1.00 N, APHA APHA, Container Size 1 L, Shelf Life Approximate Shelf...More

  • Category : Standards and Solutions
CHEM FLRD STD 1000 PPM 500 ML
CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 2.0 1L CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • Item # 8G330
  • Mfr. Model # 8G330
  • Buffer Solution pH 2.0 @ 25 Degrees C, Concentration pH 2.0, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 1.00 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.00 1L CHEMICAL BUFFER SOLUTION PH 1.00 1L
  • Item # 9RD39
  • Mfr. Model # 9RD39
  • Buffer Solution pH 1.0 @ 25 Degrees C, Concentration pH 1.0, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.0 4L CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • Item # 9UKN8
  • Mfr. Model # 9UKN8
  • Buffer Solution pH 9.0 @ 25 Degrees C, Concentration pH 9.0, Container Size 4L, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.68 1L CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • Item # 8V818
  • Mfr. Model # 8V818
  • Buffer Solution pH 1.68 @ 25 Degrees C, Concentration pH 1.68, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 12.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 12.0 1L CHEMICAL BUFFER SOLUTION PH 12.0 1L
  • Item # 8XNX2
  • Mfr. Model # 8XNX2
  • Buffer Solution pH 12.0 @ 25 Degrees C, Concentration pH 12.0, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
Dimethyl Ethynyl Carbinol,98 Percent
Sorbic Acid,100g,Molecular Weight 112.13
Chloride Standard for Ic,100mL
L-Threonine,25g
  • RPI
  • L-Threonine, 25g L-Threonine,25g
  • Item # 30UD92
  • Mfr. Model # T21060-25.0
  • L-Threonine, CAS Number 72-19-5, Molecular Weight 119.1, Chemical Formula C4H9NO3, Container Size 25g, Shelf...More

  • Category : Acids
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More