Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

947 Results Found that Include 974 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEM IPA SLTN 70 PCT 1 LT
CHEMICAL HCL 50 PERCENT 500 ML
TCI 3467-59-2
  • SPECTRUM
  • TCI 3467-59-2 TCI 3467-59-2
  • Item # 29ZF69
  • Mfr. Model # D1671-25G
  • Dimethoxyacetanilide, CAS Number 3467-59-2, Molecular Weight 195.22, Chemical Formula C10H13NO3, Container...More

Methanol,500mL
  • TCI AMERICAS
  • Methanol, 500mL Methanol,500mL
  • Item # 24FA27
  • Mfr. Model # M0628-500ML
  • Methanol, CAS Number 67-56-1, Molecular Weight F.W. 32.04, Chemical Formula CH4O, Container Size 500mL, Shelf...More

Acrylamide Monomer,25g
  • SPECTRUM
  • Acrylamide Monomer, 25g Acrylamide Monomer
  • Item # 26WY47
  • Mfr. Model # A1132-25G
  • Acrylamide Monomer, CAS Number 79-06-1, Molecular Weight F.W. 71.08, Chemical Formula C3H5NO, Container Size...More

CHEMICAL AMMONIUM THIOCYANATE 0.1N 1L
  • LABCHEM
  • CHEMICAL AMMONIUM THIOCYANATE 0.1N 1L Ammonium Thiocyanate, 0.1N (0.1M)
  • Item # 8UVH6
  • Mfr. Model # LC113702
  • Ammonium Thiocyanate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1762-95-4, Chemical Formula NH4SCN,...More

CHEMICAL HCL 6.0N 1L
  • LABCHEM
  • CHEMICAL HCL 6.0N 1L Hydrochloric Acid, 6.0N (6.0M)
  • Item # 8G023
  • Mfr. Model # LC153702
  • Hydrochloric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL NAOH 2.5N 1L
  • LABCHEM
  • CHEMICAL NAOH 2.5N 1L Sodium Hydroxide, 2.5N (2.5M)
  • Item # 8GGR6
  • Mfr. Model # LC244002
  • Sodium Hydroxide, 2.5N (2.5M), Concentration 2.5N (2.5M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL BRIJ-35 30 PERCENT W/V 500ML
1NAPHL ETHYLENE DIAMN DIHYDRCHLRD
  • LABCHEM
  • 1NAPHL ETHYLENE DIAMN DIHYDRCHLRD N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1%
  • Item # 8RXU1
  • Mfr. Model # LC175507
  • N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1 Percent, Concentration 0.1 Percent, CAS Number 1465-25-4,...More

CHEM K PRMNGNT 0.891G/L 1L
  • LABCHEM
  • CHEM K PRMNGNT 0.891G/L 1L Potassium Permanganate, 0.891g/L
  • Item # 8TZY9
  • Mfr. Model # LC198602
  • Potassium Permanganate, 0.891g/L, Concentration 0.891g/L, CAS Number 722-64-7, Chemical Formula KMnO4, APHA...More

CHEMICAL NITRIC ACID 2.0N 500ML
  • LABCHEM
  • CHEMICAL NITRIC ACID 2.0N 500ML Nitric Acid, 2.0N (2.0M)
  • Item # 9UKP7
  • Mfr. Model # LC178501
  • Nitric Acid, 2.0N (2.0M), Concentration 2.0N (2.0M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

TCI 553-90-2
  • TCI AMERICAS
  • TCI 553-90-2 Dimethyl Oxalate
  • Item # 20EY04
  • Mfr. Model # O0080-25G
  • Dimethyl Oxalate, CAS Number 553-90-2, Molecular Weight 118.09, Chemical Formula C4H6O4, Container Size 25g,...More

TCI 763-32-6
  • TCI AMERICAS
  • TCI 763-32-6 3-Methyl-3-Buten-1-Ol
  • Item # 20DM78
  • Mfr. Model # M0726-25ML
  • Methyl-3-Buten-1-Ol, CAS Number 763-32-6, Molecular Weight 86.13, Chemical Formula H2C--C(CH3)CH2CH2OH,...More

TCI 130-14-3
  • TCI AMERICAS
  • TCI 130-14-3 Sodium 1-Naphthalenesulfonate
  • Item # 20EJ69
  • Mfr. Model # N0015-25G
  • Sodium 1-Naphthalenesulfonate, CAS Number 130-14-3, Molecular Weight 230.21, Chemical Formula C10H7NaO3S,...More

TCI 137-08-6
  • TCI AMERICAS
  • TCI 137-08-6 Calcium D-Pantothenate
  • Item # 20FC29
  • Mfr. Model # P0012-25G
  • Calcium D-Pantothenate, CAS Number 137-08-6, Molecular Weight 476.54, Chemical Formula C18H32CaN2O10,...More

TCI 102-77-2
  • TCI AMERICAS
  • TCI 102-77-2 2-(Morpholinothio)Benzothiazole
  • Item # 20DK40
  • Mfr. Model # M0532-25G
  • Morpholinothio Benzothiazole, CAS Number 102-77-2, Molecular Weight 252.35, Chemical Formula C11H12N2OS2,...More

TCI 691-84-9
  • TCI AMERICAS
  • TCI 691-84-9 Diethyl L-(-)-Malate
  • Item # 20DX75
  • Mfr. Model # M1348-5G
  • Diethyl L-(-)-Malate, CAS Number 691-84-9, Molecular Weight 190.20, Chemical Formula C8H14O5, Container Size...More

TCI 3040-44-6
  • TCI AMERICAS
  • TCI 3040-44-6 1-Piperidineethanol
  • Item # 20FG24
  • Mfr. Model # P0348-25G
  • Piperidineethanol, CAS Number 3040-44-6, Molecular Weight 129.20, Chemical Formula C7H15NO, Container Size...More

TCI 521-24-4
  • TCI AMERICAS
  • TCI 521-24-4 Sodium 1,2-Naphthoquinone-4-Sulfonate
  • Item # 20EK11
  • Mfr. Model # N0043-1G
  • Sodium 1,2-Naphthoquinone-4-Sulfonate, CAS Number 521-24-4, Molecular Weight 260.19, Chemical Formula...More

TCI 142-64-3
  • TCI AMERICAS
  • TCI 142-64-3 Piperazine Dihydrochloride
  • Item # 20FH26
  • Mfr. Model # P0450-25G
  • Piperazine Dihydrochloride, CAS Number 142-64-3, Molecular Weight 159.06, Chemical Formula C4H10N2-2HCl,...More

TCI 146-80-5
  • TCI AMERICAS
  • TCI 146-80-5 TCI 146-80-5
  • Item # 20DJ46
  • Mfr. Model # X0008-100MG
  • Xanthosine, CAS Number 146-80-5, Molecular Weight 284.23, Chemical Formula C10H12N4O6-2H2O, Container Size...More

TCI 75359-31-8
  • TCI AMERICAS
  • TCI 75359-31-8 Ditridecyl Phthalate
  • Item # 20FF88
  • Mfr. Model # P0307-25G
  • Ditridecyl Phthalate, CAS Number 75359-31-8, Molecular Weight 530.83, Chemical Formula C34H58O4, Container...More

TCI 41663-84-7
  • TCI AMERICAS
  • TCI 41663-84-7 N-Methyl-4-Nitrophthalimide
  • Item # 20DX20
  • Mfr. Model # M1310-5G
  • N-Methyl-4-Nitrophthalimide, CAS Number 41663-84-7, Molecular Weight 206.16, Chemical Formula C9H6N2O4,...More

TCI 138-24-9
  • TCI AMERICAS
  • TCI 138-24-9 Trimethylphenylammonium Chloride
  • Item # 20FF13
  • Mfr. Model # P0244-25G
  • Trimethylphenylammonium Chloride, CAS Number 138-24-9, Molecular Weight 171.67, Chemical Formula C9H14ClN,...More

TCI 4264-83-9
  • TCI AMERICAS
  • TCI 4264-83-9 Disodium 4-Nitrophenylphosphate
  • Item # 20EM22
  • Mfr. Model # N0241-1G
  • Disodium 4-Nitrophenylphosphate, CAS Number 4264-83-9, Molecular Weight 263.05, Chemical Formula...More

TCI 2398-81-4
  • TCI AMERICAS
  • TCI 2398-81-4 Nicotinic Acid N-Oxide
  • Item # 20ER48
  • Mfr. Model # N0497-25G
  • Nicotinic Acid N-Oxide, CAS Number 2398-81-4, Molecular Weight 139.11, Chemical Formula C6H5NO3, Container...More

TCI 135-51-3
  • TCI AMERICAS
  • TCI 135-51-3 Disodium 3-Hydroxy-2,7-Naphthalenedisulfonate
  • Item # 20EJ88
  • Mfr. Model # N0029-25G
  • Disodium 3-Hydroxy-2,7-Naphthalenedisulfonate, CAS Number 135-51-3, Molecular Weight 348.25, Chemical Formula...More

TCI 3558-24-5
  • TCI AMERICAS
  • TCI 3558-24-5 1-Methyl-2-Phenylindole
  • Item # 20DM90
  • Mfr. Model # M0733-25G
  • Methyl-2-Phenylindole, CAS Number 3558-24-5, Molecular Weight 207.30, Chemical Formula C15H13N, Container...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More