Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

907 Results Found that Include 953 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water, deionized (ASTM Type II),4L
Sodium Sulfite, ACS,500g
  • LABCHEM
  • Sodium Sulfite, ACS, 500g Sodium Sulfite, ACS,500g
  • Item # 4YMG6
  • Mfr. Model # LC249301
  • Sodium Sulfite, ACS, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Container Size...More

CHEMICAL BUFFER SOLUTION PH 7.0 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 7.0 1L CHEMICAL BUFFER SOLUTION PH 7.0 1L
  • Item # 9MMY0
  • Mfr. Model # 9MMY0
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 10.0 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 10.0 1L CHEMICAL BUFFER SOLUTION PH 10.0 1L
  • Item # 8TXE2
  • Mfr. Model # 8TXE2
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 4.0 1L CHEMICAL BUFFER SOLUTION PH 4.0 1L
  • Item # 8FZK4
  • Mfr. Model # 8FZK4
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 1L, Container Material Poly,...More

CHEM STARCH INDCTR 1 PCT 500ML
Citric Acid,500g
Citric Acid,500g
  • RPI
  • Citric Acid, 500g Citric Acid,500g
  • Item # 30UD27
  • Mfr. Model # C34500-500.0
  • Citric Acid, CAS Number 77-92-9, Molecular Weight 192.13, Chemical Formula C6H8O7, Container Size 500g, Shelf...More

Acetone,ACS,500ml
  • LABCHEM
  • Acetone, ACS, 500ml Acetone, ACS
  • Item # 5CVU2
  • Mfr. Model # LC104201
  • Acetone, ACS, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula OC(CH3)2, Container Size 500ml,...More

Sodium Bisulfite, 10 Percent w/v Aqueous
CHEMICAL IODINE SOLUTION .1N 500 ML
  • LABCHEM
  • CHEMICAL IODINE SOLUTION .1N 500 ML Iodine, 0.1N (0.05M)
  • Item # 9PYN8
  • Mfr. Model # LC156601
  • Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Container Size 500mL, Container Material Amber Glass,...More

CHEM BFFR SLTN PH 7.0 Y 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 1L CHEM BFFR SLTN PH 7.0 Y 1L
  • Item # 8ZL40
  • Mfr. Model # LC123802
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 1L, Container...More

Methyl Orange Indicator Solution,Modifie
Camphor,C10H16O,25g
  • SPECTRUM
  • Camphor, C10H16O, 25g Camphor,C10H16O,25g
  • Item # 24EY94
  • Mfr. Model # C0010-25G
  • Camphor, CAS Number 464-49-3, Molecular Weight F.W. 152.24, Chemical Formula C10H16O, Container Size 25g,...More

Ethylene Glycol,25g
  • SPECTRUM
  • Ethylene Glycol, 25g Ethylene Glycol,25g
  • Item # 24EZ84
  • Mfr. Model # E0105-25G
  • Ethylene Glycol, CAS Number 107-21-1, Molecular Weight F.W. 62.07, Chemical Formula C2H6O2, Container Size...More

TCI 110-16-7
  • TCI AMERICAS
  • TCI 110-16-7 TCI 110-16-7
  • Item # 19KP79
  • Mfr. Model # M0006-25G
  • Maleic Acid, CAS Number 110-16-7, Molecular Weight 116.08, Chemical Formula C4H4O4, Container Size 25g, Shelf...More

CHEM IPA SLTN 70PCT 500 ML
CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30 PERCENT V/V 1L CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • Item # 8WAP6
  • Mfr. Model # LC102602
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

CHEMICAL PHENOL STANDARD 1000PPM 125ML
  • LABCHEM
  • CHEMICAL PHENOL STANDARD 1000PPM 125ML Phenol Standard, 1000ppm (1mL = 1mg)
  • Item # 9EJ99
  • Mfr. Model # LC183307
  • Phenol Standard, 1000ppm (1mL = 1mg), Concentration 1000ppm (1mL = 1mg), CAS Number 108-95-2, Chemical...More

CHEMICAL NTRC ACID 10PCT V/V 500ML
  • LABCHEM
  • CHEMICAL NTRC ACID 10PCT V/V 500ML CHEMICAL NTRC ACID 10PCT V/V 500ML
  • Item # 9KLW4
  • Mfr. Model # LC177301
  • Nitric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEMICAL ALIZARIN RED SILVER 1PCT 500ML
  • LABCHEM
  • CHEMICAL ALIZARIN RED SILVER 1PCT 500ML Alizarin Red S, 1% Aqueous
  • Item # 8FZ39
  • Mfr. Model # LC106001
  • Alizarin Red S, 1 Percent Aqueous, Concentration 1 Percent w/v, CAS Number 130-22-3, Chemical Formula...More

Fructose Standard,1500 ppm
  • RICCA CHEMICAL
  • Fructose Standard, 1500 ppm Fructose Standard,1500 ppm
  • Item # 41U803
  • Mfr. Model # R3218150-100A
  • Fructose Standard, 1500 ppm, Concentration 1500 ppm, CAS Number 7732-18-5;57-48-7Container Size 100mL,...More

Arsenazo III Indicator,125mL
  • LABCHEM
  • Arsenazo III Indicator, 125mL Arsenazo III Indicator,125mL
  • Item # 8UVH7
  • Mfr. Model # LC114707
  • Arsenazo III Indicator, CAS Number 1668-00-4, Molecular Weight 776.37, Chemical Formula...More

Potassium Acid Phthalate,300 mg/L,Multi-
CHEM AL AA STD 1000PPM 125ML
  • LABCHEM
  • CHEM AL AA STD 1000PPM 125ML Aluminum AA Standard, 1000ppm
  • Item # 8YL63
  • Mfr. Model # LC107507
  • Aluminum AA Standard, 1000ppm, Concentration 1000ppm, Container Size 125mL, Container Material Poly,...More

CHEMICAL MERCRC NITRATE 0.35G/L 500ML
  • LABCHEM
  • CHEMICAL MERCRC NITRATE 0.35G/L 500ML Mercuric Nitrate
  • Item # 9MMU4
  • Mfr. Model # LC166801
  • Mercuric Nitrate, 0.35g/L, Concentration 0.35g/L, APHA 4500-V B, Container Size 500mL, Container Material...More

CHEMICAL NACL 20 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NACL 20 PERCENT W/V 500ML Sodium Chloride, 20% w/v
  • Item # 8XNF5
  • Mfr. Model # LC235001
  • Sodium Chloride, 20 Percent w/v, Concentration 20 Percent w/v, CAS Number 7647-14-5, Chemical Formula NaCl,...More

Glycine Reagent
TCI 5144-89-8
  • TCI AMERICAS
  • TCI 5144-89-8 1,10-Phenanthroline
  • Item # 20FE81
  • Mfr. Model # P0221-1G
  • Phenanthroline, CAS Number 5144-89-8, Molecular Weight 198.22, Chemical Formula C12H8N2-H2O, Container Size...More

TCI 16088-62-3
  • TCI AMERICAS
  • TCI 16088-62-3 (S)-(-)-Propylene Oxide
  • Item # 20FP49
  • Mfr. Model # P0951-1ML
  • S-(-)-Propylene Oxide, CAS Number 16088-62-3, Molecular Weight 58.08, Chemical Formula C3H6O, Container Size...More

TCI 95-54-5
  • TCI AMERICAS
  • TCI 95-54-5 1,2-Phenylenediamine
  • Item # 20FE08
  • Mfr. Model # P0168-25G
  • Phenylenediamine, CAS Number 95-54-5, Molecular Weight 108.14, Chemical Formula C6H8N2, Container Size 25g,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More