Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

613 Results Found that Include 673 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sodium Hydroxide,0.1N (0.1M),1 L,NIST
Sodium Hydroxide,1.0N (1.0M),1 L,NIST
  • LABCHEM
  • Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST Sodium Hydroxide, 1.0N (1.0M)
  • Item # 5CVX1
  • Mfr. Model # LC243502
  • Sodium Hydroxide, Concentration 1.0N (1.0M), Chemical Formula NaOH, Container Size 1 L, Container Material...More

CHEM SODM THIO 0.1 NRML 1 LT
Buffer,pH 2.00,500mL
  • RICCA CHEMICAL
  • Buffer, pH 2.00,500mL Buffer,pH 2.00,500mL
  • Item # 45C985
  • Mfr. Model # R1493000-500A
  • Reference Buffer, Concentration pH 2.00 +/- 0.01 at 25 Degrees C, CAS Number 7732-18-5; 7447-40-7;...More

CHEMICAL KCL 3 M 500 ML
CHEMICAL HCL 1.0 NORMAL 1 LITER
CHEMICAL METHANOL ACS 500 ML
Dimethyl-heptanone,C9H18O,25ml
  • SPECTRUM
  • Dimethyl-heptanone, C9H18O, 25ml Dimethyl-heptanone,C9H18O,25ml
  • Item # 24EZ46
  • Mfr. Model # D0733-25ML
  • Dimethyl-heptanone, CAS Number 108-83-8, Molecular Weight F.W. 142.24, Chemical Formula C9H18O, Container...More

Sodium Bicarbonate, ACS,500g
  • LABCHEM
  • Sodium Bicarbonate, ACS, 500g Sodium Bicarbonate, ACS,500g
  • Item # 8GG94
  • Mfr. Model # LC229431
  • Sodium Bicarbonate, ACS, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Container Size...More

CHEMICAL POTASSIUM IODATE 0.1N 500ML
  • LABCHEM
  • CHEMICAL POTASSIUM IODATE 0.1N 500ML Potassium Iodate, 0.1N (0.0167M)
  • Item # 9DT49
  • Mfr. Model # LC196301
  • Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3,...More

CHEMICAL NAOH 10 PERCENT W/V 1L
  • LABCHEM
  • CHEMICAL NAOH 10 PERCENT W/V 1L CHEMICAL NAOH 10 PERCENT W/V 1L
  • Item # 8NK93
  • Mfr. Model # LC240702
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 50 PERCENT 500 ML
CHEMICAL HCL 0.01N 1L
  • LABCHEM
  • CHEMICAL HCL 0.01N 1L Hydrochloric Acid, 0.01N (0.01M)
  • Item # 9WX15
  • Mfr. Model # LC151502
  • Hydrochloric Acid, 0.01N (0.01M), Concentration 0.01N (0.01M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL KOH 10 PERCENT 500 ML
CHEMICAL NAOH 0.05 NORMAL 1 LITER
CHEMICAL THYMOLPHTHALEIN 0.05 PERCENT
  • LABCHEM
  • CHEMICAL THYMOLPHTHALEIN 0.05 PERCENT Thymophthalein, 0.05% in Ethanol
  • Item # 9KLX3
  • Mfr. Model # LC260707
  • Thymophthalein, 0.05 Percent in Ethanol, Concentration 0.0005, Container Size 125mL, Container Material Poly,...More

CHEM SODM HYPCHLRT 2-3 PCT W/V
  • LABCHEM
  • CHEM SODM HYPCHLRT 2-3 PCT W/V Sodium Hypochlorite, 2-3% w/v
  • Item # 9PXP0
  • Mfr. Model # LC246401
  • Sodium Hypochlorite, 2-3 Percent w/v, Concentration 2-3 Percent w/v, CAS Number 7681-52-9, Chemical Formula...More

Nitric Acid, 10 Percent w/v Aqueous Solu
CHEMICAL ALCOHOL GLYCERIN 50-50 125ML
CHEMICAL HCL 1PCT V/V 1L
  • LABCHEM
  • CHEMICAL HCL 1PCT V/V 1L CHEMICAL HCL 1PCT V/V 1L
  • Item # 9LL50
  • Mfr. Model # LC150002
  • Hydrochloric Acid, 1 Percent v/v, Concentration 1 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL MERCRY AA STANDARD 1000PPM 125
  • LABCHEM
  • CHEMICAL MERCRY AA STANDARD 1000PPM 125 Mercury AA Standard, 1000 ppm
  • Item # 8ZL32
  • Mfr. Model # LC167507
  • Mercury AA Standard, 1000 ppm, Concentration 1000 ppm, Container Size 125mL, Container Material Poly,...More

TCI 111-66-0
  • TCI AMERICAS
  • TCI 111-66-0 TCI 111-66-0
  • Item # 20EX48
  • Mfr. Model # O0041-25ML
  • Octene, CAS Number 111-66-0, Molecular Weight 112.22, Chemical Formula C8H16, Container Size 25mL, Shelf Life...More

TCI 87-99-0
  • TCI AMERICAS
  • TCI 87-99-0 Xylitol
  • Item # 20DJ52
  • Mfr. Model # X0018-25G
  • Xylitol, CAS Number 87-99-0, Molecular Weight 152.15, Chemical Formula C5H12O5, Container Size 25g, Shelf...More

TCI 90-30-2
  • TCI AMERICAS
  • TCI 90-30-2 N-Phenyl-1-Naphthylamine
  • Item # 20FE42
  • Mfr. Model # P0197-25G
  • N-Phenyl-1-Naphthylamine, CAS Number 90-30-2, Molecular Weight 219.20, Chemical Formula C16H13N, Container...More

TCI 88-12-0
  • TCI AMERICAS
  • TCI 88-12-0 1-Vinyl-2-Pyrrolidone
  • Item # 20DH36
  • Mfr. Model # V0026-25ML
  • Vinyl-2-Pyrrolidone, CAS Number 88-12-0, Molecular Weight 111.14, Chemical Formula C6H9NO, Container Size...More

TCI 327-57-1
  • TCI AMERICAS
  • TCI 327-57-1 L-Norleucine
  • Item # 20EN12
  • Mfr. Model # N0303-100MG
  • L-Norleucine, CAS Number 327-57-1, Molecular Weight 131.18, Chemical Formula C6H13NO2, Container Size 100mg,...More

TCI 18172-67-3
  • TCI AMERICAS
  • TCI 18172-67-3 (-)-Beta-Pinene
  • Item # 20FH16
  • Mfr. Model # P0441-25ML
  • Beta-Pinene, CAS Number 18172-67-3, Molecular Weight 136.24, Chemical Formula C10H16, Container Size 25mL,...More

TCI 111-86-4
  • TCI AMERICAS
  • TCI 111-86-4 N-Octylamine
  • Item # 20EX54
  • Mfr. Model # O0045-25ML
  • N-Octylamine, CAS Number 111-86-4, Molecular Weight 129.25, Chemical Formula C8H19N, Container Size 25mL,...More

TCI 74-39-5
  • TCI AMERICAS
  • TCI 74-39-5 Magneson
  • Item # 20EL11
  • Mfr. Model # N0135-1G
  • Magneson, CAS Number 74-39-5, Molecular Weight 259.22, Chemical Formula C12H9N3O4, Container Size 1g, Shelf...More

TCI 1185-55-3
  • TCI AMERICAS
  • TCI 1185-55-3 Trimethoxy(Methyl)Silane
  • Item # 20DL88
  • Mfr. Model # M0660-25ML
  • Trimethoxy(Methyl)Silane, CAS Number 1185-55-3, Molecular Weight 136.22, Chemical Formula C4H12O3Si,...More

TCI 92-84-2
  • TCI AMERICAS
  • TCI 92-84-2 Phenothiazine
  • Item # 20FD30
  • Mfr. Model # P0106-25G
  • Phenothiazine, CAS Number 92-84-2, Molecular Weight 199.28, Chemical Formula C12H9NS, Container Size 25g,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More