Skip Content

Filter Results By

Applied Filters Clear All

Lab Chemicals

35 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nitric Acid,500mL
  • EMD
  • Nitric Acid, 500mL Nitric Acid,500mL
  • Item # 20KN30
  • Mfr. Model # EMD NX0409-4
  • Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

  • Category : Acids
Ammonium Hydroxide,500mL
  • EMD
  • Ammonium Hydroxide, 500mL Ammonium Hydroxide,500mL
  • Item # 20KM99
  • Mfr. Model # EMD AX1303-6
  • Ammonium Hydroxide, Concentration 100 Percent, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula...More

  • Category : Bases
Hydrochloric Acid,2.5L
  • EMD
  • Hydrochloric Acid, 2.5L Hydrochloric Acid,2.5L
  • Item # 20KN17
  • Mfr. Model # EMD HX0607-4
  • Hydrochloric Acid, Concentration 100 Percent, CAS Number 7647-01-0, Molecular Weight 36.45, Chemical Formula...More

  • Category : Acids
Sodium Hydroxide,500g
  • EMD
  • Sodium Hydroxide, 500g Sodium Hydroxide,500g
  • Item # 20KN50
  • Mfr. Model # EMD SX0590-1
  • Sodium Hydroxide, Concentration 100 Percent, CAS Number 1310-73-2, Molecular Weight 40.00, Chemical Formula...More

  • Category : Bases
Coulometric Anode Solution,500mL
Acetic Acid,2.5L
  • EMD
  • Acetic Acid, 2.5L Acetic Acid,2.5L
  • Item # 20KM96
  • Mfr. Model # EMD AX0073-9
  • Acetic Acid, Concentration 100 Percent, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH,...More

  • Category : Acids
Hydrochloric Acid,2.5L
  • EMD
  • Hydrochloric Acid, 2.5L Hydrochloric Acid,2.5L
  • Item # 20KN14
  • Mfr. Model # EMD HX0603-3
  • Hydrochloric Acid, Concentration 100 Percent, CAS Number 7647-01-0, Molecular Weight 36.45, Chemical Formula...More

  • Category : Acids
Sodium Hydroxide,2.5kg
  • EMD
  • Sodium Hydroxide, 2.5kg Sodium Hydroxide,2.5kg
  • Item # 20KN51
  • Mfr. Model # EMD SX0590-3
  • Sodium Hydroxide, Concentration 100 Percent, CAS Number 1310-73-2, Molecular Weight 40.00, Chemical Formula...More

  • Category : Bases
Nitric Acid,2.5L
  • EMD
  • Nitric Acid, 2.5L Nitric Acid,2.5L
  • Item # 20KN28
  • Mfr. Model # EMD NX0407-2
  • Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

  • Category : Acids
Acetonitrile,4L
  • EMD
  • Acetonitrile, 4L Acetonitrile,4L
  • Item # 20KM97
  • Mfr. Model # EMD AX0142-1
  • Acetonitrile, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula C2H3N,...More

  • Category : Solvents
Hydrochloric Acid,500mL
  • EMD
  • Hydrochloric Acid, 500mL Hydrochloric Acid,500mL
  • Item # 20KN15
  • Mfr. Model # EMD HX0603-4
  • Hydrochloric Acid, Concentration 100 Percent, CAS Number 7647-01-0, Molecular Weight 36.45, Chemical Formula...More

  • Category : Acids
Sulfuric Acid,2.5L
  • EMD
  • Sulfuric Acid, 2.5L Sulfuric Acid,2.5L
  • Item # 20KN56
  • Mfr. Model # EMD SX1244-5
  • Sulfuric Acid, Concentration 100 Percent, CAS Number 7664-93-9, Molecular Weight 98.07, Chemical Formula...More

  • Category : Acids
Sulfuric Acid,500mL
  • EMD
  • Sulfuric Acid, 500mL Sulfuric Acid,500mL
  • Item # 20KN58
  • Mfr. Model # EMD SX1247-1
  • Sulfuric Acid, Concentration 100 Percent, CAS Number 7664-93-9, Molecular Weight 98.07, Chemical Formula...More

  • Category : Acids
Nitric Acid,2.5L
  • EMD
  • Nitric Acid, 2.5L Nitric Acid,2.5L
  • Item # 20KN29
  • Mfr. Model # EMD NX0409-2
  • Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

  • Category : Acids
Ammonium Hydroxide,2.5L
  • EMD
  • Ammonium Hydroxide, 2.5L Ammonium Hydroxide,2.5L
  • Item # 20KM98
  • Mfr. Model # EMD AX1303-3
  • Ammonium Hydroxide, Concentration 100 Percent, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula...More

  • Category : Bases
Hydrochloric Acid,500mL
  • EMD
  • Hydrochloric Acid, 500mL Hydrochloric Acid,500mL
  • Item # 20KN16
  • Mfr. Model # EMD HX0607-1
  • Hydrochloric Acid, Concentration 100 Percent, CAS Number 7647-01-0, Molecular Weight 36.45, Chemical Formula...More

  • Category : Acids
Acetic Acid,500mL
  • EMD
  • Acetic Acid, 500mL Acetic Acid,500mL
  • Item # 20KM95
  • Mfr. Model # EMD AX0073-6
  • Acetic Acid, Concentration 100 Percent, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH,...More

  • Category : Acids
Sodium Thiosulfate,500g
  • EMD
  • Sodium Thiosulfate, 500g Sodium Thiosulfate
  • Item # 20KN54
  • Mfr. Model # EMD SX0815-1
  • Sodium Thiosulfate, Concentration 100 Percent, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical...More

  • Category : Analytical Reagents
Nitric Acid,500mL
  • EMD
  • Nitric Acid, 500mL Nitric Acid,500mL
  • Item # 20KN27
  • Mfr. Model # EMD NX0407-1
  • Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

  • Category : Acids
Silver Nitrate,125g
  • EMD
  • Silver Nitrate, 125g Silver Nitrate,125g
  • Item # 20KN47
  • Mfr. Model # EMD SX0205-5
  • Silver Nitrate, Concentration 100 Percent, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula...More

  • Category : Analytical Reagents
Potassium Hydroxide,2.5kg
  • EMD
  • Potassium Hydroxide, 2.5kg Potassium Hydroxide,2.5kg
  • Item # 20KN37
  • Mfr. Model # EMD PX1480-5
  • Potassium Hydroxide, Concentration 100 Percent, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical...More

  • Category : Bases
Sulfuric Acid,500mL
  • EMD
  • Sulfuric Acid, 500mL Sulfuric Acid,500mL
  • Item # 20KN57
  • Mfr. Model # EMD SX1244-6
  • Sulfuric Acid, Concentration 100 Percent, CAS Number 7664-93-9, Molecular Weight 98.07, Chemical Formula...More

  • Category : Acids
Coulometric Single Solution,500mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More