Skip Content

Filter Results By

KOHLER

137 Results Found that Include 162 Products

Can't find what you’re looking for?

See what we have to offer in these categories:

Faucets
Faucets
Flush Valves
Flush Valves
Shower Heads
Shower Heads
Sinks
Sinks
Toilets and Urinals
Toilets and Urinals
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hot Water Faucet Stem,For Kohler Faucets
Cold Stem,For Kohler Faucets
Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HPGas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Electric Starter
  • KOHLER
  • Electric StarterElectric Starter
  • Item # 40LZ81
  • Mfr. Model # 25 098 11
  • Electric Starter, For Use With Grainger Item Number 24TM15, 24TM16, 24TM17, 24TM18, 24TM19, 24TM20, 24TM21,...More

Hot Cartridge, Ceramic, Kohler Faucets
Cold Bathroom Cartridge,Ceramic,Kohler
Single Lever Cartridge, Kohler Faucets
Oil Filter, 3 7/16 In.
  • KOHLER
  • Oil Filter, 3 7/16 In.Oil Filter, 3 7/16 In.
  • Item # 12U701
  • Mfr. Model # 055109
  • Oil Filter, 29 Microns, For Use With Kohler CV11-CV22, CH11-CH25, M18-M20, MV16-MV20 and K582; Anti-drain;...More

Air Filter Combo, 2 15/16 In.
  • KOHLER
  • Air Filter Combo, 2 15/16 In.Air Filter Combo, 2 15/16 In.
  • Item # 12U705
  • Mfr. Model # 055437
  • Air Filter Combo, Includes Air Filter And Pre-filter;, For Use With John Deere M655 and M665 ZTrak mowers...More

Muffler Kit,For Use With 11K738, 11K739
Showerhead,Wall Mount,Chrome
  • KOHLER
  • Showerhead, Wall Mount, ChromeShowerhead,Wall Mount,Chrome
  • Item # 46Y255
  • Mfr. Model # 10284-CP
  • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

Gasoline Engine,4 Cycle,20.5 HP
Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HPGasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

Oil Filter, 2 3/4 In.
  • KOHLER
  • Oil Filter, 2 3/4 In.Oil Filter, 2 3/4 In.
  • Item # 12U699
  • Mfr. Model # 055105
  • Oil Filter, 32 Microns, For Use With Kohler CH18-CH25 and CV18-CV25; Anti-drain; 12U836, Application...More

Air Filter
  • KOHLER
  • Air FilterAir Filter
  • Item # 40LZ56
  • Mfr. Model # ED0021753060S
  • Air Filter, For Use With Grainger Item Number 11K749, For Use With Mfr. Model Number PA-KD350-2001A, Fits...More

Carburetor Kit
  • KOHLER
  • Carburetor KitCarburetor Kit
  • Item # 40LZ97
  • Mfr. Model # 14 757 03
  • Carburetor Kit, For Use With Grainger Item Number 11M961,16X887, For Use With Mfr. Model Number...More

Fuel Filter
  • KOHLER
  • Fuel FilterFuel Filter
  • Item # 40LZ70
  • Mfr. Model # ED0037300960S
  • Fuel Filter, For Use With Grainger Item Number 11K749, 11K750, For Use With Mfr. Model Number PA-KD350-2001A,...More

Electric Starter
  • KOHLER
  • Electric StarterElectric Starter
  • Item # 40LZ82
  • Mfr. Model # 17 098 11
  • Electric Starter, For Use With Grainger Item Number 6VMW2, For Use With Mfr. Model Number PA-CH440-3031, Fits...More

Carburetor Kit
  • KOHLER
  • Carburetor KitCarburetor Kit
  • Item # 40LZ98
  • Mfr. Model # 17 757 03
  • Carburetor Kit, For Use With Grainger Item Number 11M962, 11M963, 11Z373, 6VMW2, For Use With Mfr. Model...More

Standby Generator,80kW,1 Phase,120/240V
  • KOHLER
  • Standby Generator, 80kW, 1 Phase, 120/240VStandby Generator,80kW,1 Phase,120/240V
  • Item # 21AC73
  • Mfr. Model # 80ERESD-QS
  • Automatic Standby Generator, 80 kW, 80 kVA Rating, Voltage 120/240, Height 65-1/2 In., Width 45-3/8 In.,...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HPGasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

Muffler Kit, For Use With 11K744
Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HPDiesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, Gross Torque 38.7, 3000 Engine RPM, Horizontal Shaft Orientation, Electric...More

Standby Generator,1 Phase,120/240V
  • KOHLER
  • Standby Generator, 1 Phase, 120/240V48 kW Automatic Standby Generator
  • Item # 21AC41
  • Mfr. Model # 48RCL-QS
  • Automatic Standby Generator, 48 LP/48 NG kW, 49 kVA Rating, Voltage 120/240, Height 45-1/8 In., Width 33-1/2...More

Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HPDiesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Air-Cooler Generator,20kW,120/240V,200A
  • KOHLER
  • Air-Cooler Generator, 20kW, 120/240V, 200AAir-Cooler Generator,20kW,120/240V,200A
  • Item # 34CU29
  • Mfr. Model # 20RESAL-SA7
  • Air-Cooler Generator, Engine Cooling Air, 20 kW, 18 kVA Rating, Voltage 120/240, Height 29 In., Width 26-3/16...More

Air-Cooler Generator,20kW,120/240V,100A
  • KOHLER
  • Air-Cooler Generator, 20kW, 120/240V, 100AAir-Cooler Generator,20kW,120/240V,100A
  • Item # 34CU28
  • Mfr. Model # 20RESAL-SA4
  • Air-Cooler Generator, Engine Cooling Air, 20 kW, 18 kVA Rating, Voltage 120/240, Height 29 In., Width 26-3/16...More

Shower Arm & Flange,Polished Chrome
  • KOHLER
  • Shower Arm & Flange, Polished ChromeShower Arm & Flange,Polished Chrome
  • Item # 46Y250
  • Mfr. Model # 7397-CP
  • Shower Arm and Flange, Type Wall Mount, For Use With Kohler, Connection (In.) 1/2-14 NPT, Length (In.) 7-1/2,...More

Showerhead,Handheld,Chrome
  • KOHLER
  • Showerhead, Handheld, ChromeShowerhead,Handheld,Chrome
  • Item # 46Y256
  • Mfr. Model # 10286-CP
  • Sprayhead,Type Handheld,Handle Finish Chrome,Color/Finish Chrome,Material of Construction Metal,Face Dia....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More