Skip Content

Filter Results By

Brand
Shop By

Knurled Knobs

34 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
Knurled Knob,1,1/4-20X3/8 Blind
  • DAVIES
  • Knurled Knob, 1,1/4-20X3/8 BlindKnurled Knob,1,1/4-20X3/8 Blind
  • Item # 6CXX4
  • Mfr. Model # 3065-E
  • Knurled Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob...More

Knurled Knob,5/8,1/2 In,1/4-20,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 5/8,1/2 In, 1/4-20,1 InKnurled Knob,5/8,1/2 In,1/4-20,1 In
  • Item # 3GED6
  • Mfr. Model # 3GED6
  • Knurled Knob, Screw Length 5/8 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 1 In, Base Dia 5/8 In, Knob Type...More

Knurled Knob,1/2,1/2 In,10-32,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1/2,1/2 In, 10-32,3/4 InKnurled Knob,1/2,1/2 In,10-32,3/4 In
  • Item # 3GEC4
  • Mfr. Model # 3GEC4
  • Knurled Knob, Screw Length 1/2 In, Length 1/2 In, Thread Size 10-32 In, Dia 3/4 In, Base Dia 1/2 In, Knob...More

Knurled Knob,1,1/2 In,1/4-20,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1,1/2 In, 1/4-20,1 InKnurled Knob,1,1/2 In,1/4-20,1 In
  • Item # 3GED7
  • Mfr. Model # 3GED7
  • Knurled Knob, Screw Length 1 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 1 In, Base Dia 5/8 In, Knob Type...More

Knurled Knob,1 1/2,1/2 In,1/4-20,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1 1/2,1/2 In, 1/4-20,1 InKnurled Knob,1 1/2,1/2 In,1/4-20,1 In
  • Item # 3GED8
  • Mfr. Model # 3GED8
  • Knurled Knob, Screw Length 1 1/2 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 1 In, Base Dia 5/8 In, Knob...More

Knurled Knob,1/2,1/2 In,1/4-20,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1/2,1/2 In, 1/4-20,3/4 InKnurled Knob,1/2,1/2 In,1/4-20,3/4 In
  • Item # 3GEC2
  • Mfr. Model # 3GEC2
  • Knurled Knob, Screw Length 1/2 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 3/4 In, Base Dia 5/8 In, Knob...More

Knurled Knob,1/2 In,Blind,10-24,1 In
Knurled Knob,1-1/4,5/16-18X1/2 Blind
  • DAVIES
  • Knurled Knob, 1-1/4,5/16-18X1/2 BlindKnurled Knob,1-1/4,5/16-18X1/2 Blind
  • Item # 6CXX1
  • Mfr. Model # 3055BA
  • Knurled Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4,...More

Knurled Knob,2 1/8,1/2 In,1/4-20,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 2 1/8,1/2 In, 1/4-20,1 InKnurled Knob,2 1/8,1/2 In,1/4-20,1 In
  • Item # 3GED9
  • Mfr. Model # 3GED9
  • Knurled Knob, Screw Length 2 1/8 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 1 In, Base Dia 5/8 In, Knob...More

Knurled Knob,5/8 In,Blind,8-32,3/4 In
Knurled Knob,5/8 In,Blind,1/4-20,1 In
Knurled Knob,3/4,1/2 In,10-24,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 3/4,1/2 In, 10-24,3/4 InKnurled Knob,3/4,1/2 In,10-24,3/4 In
  • Item # 3GEA9
  • Mfr. Model # 3GEA9
  • Knurled Knob, Screw Length 3/4 In, Length 1/2 In, Thread Size 10-24 In, Dia 3/4 In, Base Dia 5/8 In, Knob...More

Knurled Knob,5/8 In,Blind,1/4-20,1 In
Knurled Knob,3/8,1/2 In,1/4-20,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 3/8,1/2 In, 1/4-20,3/4 InKnurled Knob,3/8,1/2 In,1/4-20,3/4 In
  • Item # 3GEC1
  • Mfr. Model # 3GEC1
  • Knurled Knob, Screw Length 3/8 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 3/4 In, Base Dia 5/8 In, Knob...More

Knurled Knob,3/4,1/2 In,10-24,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 3/4,1/2 In, 10-24,1 InKnurled Knob,3/4,1/2 In,10-24,1 In
  • Item # 3GED4
  • Mfr. Model # 3GED4
  • Knurled Knob, Screw Length 3/4 In, Length 1/2 In, Thread Size 10-24 In, Dia 1 In, Base Dia 5/8 In, Knob Type...More

Knurled Knob,5/8,1/2 In,8-32,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 5/8,1/2 In, 8-32,3/4 InKnurled Knob,5/8,1/2 In,8-32,3/4 In
  • Item # 3GED2
  • Mfr. Model # 3GED2
  • Knurled Knob, Screw Length 5/8 In, Length 1/2 In, Thread Size 8-32 In, Dia 3/4 In, Base Dia 1/2 In, Knob Type...More

Knurled Knob,1,1/2 In,1/4-20,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1,1/2 In, 1/4-20,3/4 InKnurled Knob,1,1/2 In,1/4-20,3/4 In
  • Item # 3GEC9
  • Mfr. Model # 3GEC9
  • Knurled Knob, Screw Length 1 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 3/4 In, Base Dia 1/2 In, Knob Type...More

Knurled Knob,3/4 in. Dia.
Knurled Knob,1/2 In,Blind,10-32,3/4 In
Knurled Knob,1/2 In,Blind,10-32,3/4 In
Knurled Knob,3/4,1/2 In,5/16-18,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 3/4,1/2 In, 5/16-18,1 InKnurled Knob,3/4,1/2 In,5/16-18,1 In
  • Item # 3GEE3
  • Mfr. Model # 3GEE3
  • Knurled Knob, Screw Length 3/4 In, Length 1/2 In, Thread Size 5/16-18 In, Dia 1 In, Base Dia 5/8 In, Knob...More

Knurled Knob,1-1/4,3/8-16X1/2 Blind
  • DAVIES
  • Knurled Knob, 1-1/4,3/8-16X1/2 BlindKnurled Knob,1-1/4,3/8-16X1/2 Blind
  • Item # 6CXX0
  • Mfr. Model # 3055-B
  • Knurled Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob...More

Knurled Knob,5/8 In,Blind,8-32,1 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 5/8 In, Blind, 8-32,1 InKnurled Knob,5/8 In,Blind,8-32,1 In
  • Item # 3GEE6
  • Mfr. Model # 3GEE6
  • Knurled Knob, Length 5/8 In, Thread Size 8-32 In, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type...More

Knurled Knob,1,1/4-20X1/2 PS
  • DAVIES
  • Knurled Knob, 1,1/4-20X1/2 PSKnurled Knob,1,1/4-20X1/2 PS
  • Item # 6CXX3
  • Mfr. Model # 3065AT
  • Knurled Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 1/4-20, Dia. (In.) 1 In., Base Dia. (In.) 5/8,...More

Knurled Knob,3/8,1/2 In,10-24,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 3/8,1/2 In, 10-24,3/4 InKnurled Knob,3/8,1/2 In,10-24,3/4 In
  • Item # 3GEA8
  • Mfr. Model # 3GEA8
  • Knurled Knob, Screw Length 3/8 In, Length 1/2 In, Thread Size 10-24 In, Dia 3/4 In, Base Dia 5/8 In, Knob...More

Knurled Knob,5/8 In,Blind,10-32,1 In
Knurled Knob,5/8,3/8 In,8-32,5/8 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 5/8,3/8 In, 8-32,5/8 InKnurled Knob,5/8,3/8 In,8-32,5/8 In
  • Item # 3GEA6
  • Mfr. Model # 3GEA6
  • Knurled Knob, Screw Length 5/8 In, Length 3/8 In, Thread Size 8-32 In, Dia 5/8 In, Base Dia 1/2 In, Knob Type...More

Knurled Knob,1/2,1/2 In,8-32,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 1/2,1/2 In, 8-32,3/4 InKnurled Knob,1/2,1/2 In,8-32,3/4 In
  • Item # 3GED1
  • Mfr. Model # 3GED1
  • Knurled Knob, Screw Length 1/2 In, Length 1/2 In, Thread Size 8-32 In, Dia 3/4 In, Base Dia 1/2 In, Knob Type...More

Knurled Knob,1/2 In,Blind,10-24,3/4 In
Knurled Knob,5/8,1/2 In,10-24,3/4 In
  • INNOVATIVE COMPONENTS
  • Knurled Knob, 5/8,1/2 In, 10-24,3/4 InKnurled Knob,5/8,1/2 In,10-24,3/4 In
  • Item # 3GEC6
  • Mfr. Model # 3GEC6
  • Knurled Knob, Screw Length 5/8 In, Length 1/2 In, Thread Size 10-24 In, Dia 3/4 In, Base Dia 1/2 In, Knob...More

Knurled Knob,1-1/4,1/4-20X3/8 Blind
  • DAVIES
  • Knurled Knob, 1-1/4,1/4-20X3/8 BlindKnurled Knob,1-1/4,1/4-20X3/8 Blind
  • Item # 6CXW9
  • Mfr. Model # 3055
  • Knurled Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob...More

Knurled Knob,1-1/4,1/4-20X3/4 PS
  • DAVIES
  • Knurled Knob, 1-1/4,1/4-20X3/4 PSKnurled Knob,1-1/4,1/4-20X3/4 PS
  • Item # 6CXX2
  • Mfr. Model # 3055-S
  • Knurled Knob, Screw Length (In.) 0.75 In., Thread Size (In.) 1/4-20, Dia. (In.) 1-1/4 In., Tap Type (In.)...More

Results per page: 16 | 32 | 48

Shop for high-performance knurled knobs at Grainger. These impact- and scratch-resistant knobs can enable quick adjustment during applications where clearance is an issue. Deep, coarse knurls and rounded edges can provide a sure grip. Polypropylene knobs can resist temperatures to 225°F, ABS thermoplastic to 250°F, nylon to 275°F and phenolic to 450°F. Get the knurled knobs that can fit your application at Grainger today!