Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

KLEIN TOOLS

17 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Screwdriver/Nut Driver,11-In-1
    • KLEIN TOOLS
    • Screwdriver/Nut Driver, 11-In-1Multi-Bit Screwdriver
    • Item # 2RKT1
    • Mfr. Model # 32500
    • Multi-Bit Screwdriver, 11-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

    Diagonal Cutters,8-1/16 In.
    • KLEIN TOOLS
    • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
    • Item # 4A841
    • Mfr. Model # D248-8
    • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

    Needle Nose Pliers,8-7/16 In.,2-5/16 In.
    • KLEIN TOOLS
    • Needle Nose Pliers, 8-7/16 In., 2-5/16 In.Needle Nose Pliers,8-7/16 In.,2-5/16 In.
    • Item # 5C564
    • Mfr. Model # D203-8
    • Needle Nose Pliers, Overall Length 8-7/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-5/16 In.,...More

    Insulated Crimper,22-10 AWG,9-3/4 In L
    • KLEIN TOOLS
    • Insulated Crimper, 22-10 AWG, 9-3/4 In LCrimper
    • Item # 5LL34
    • Mfr. Model # 1005
    • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

    Screwdriver,Slotted,1/4x4 In,Sq Shank
    • KLEIN TOOLS
    • Screwdriver, Slotted, 1/4x4 In, Sq ShankScrewdriver
    • Item # 4A845
    • Mfr. Model # 600-4
    • Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip...More

    Insulated Screwdriver Set,2 PC
    • KLEIN TOOLS
    • Insulated Screwdriver Set, 2 PCInsulated Screwdriver Set
    • Item # 1AHE5
    • Mfr. Model # 33532-INS
    • Insulated Screwdriver Set, Tip Style Assorted, Number of Pieces 2, Handle Material Acetate w/Cushion Grip,...More

    Nut Driver Set,7-Pc. Metric,Cushion-Grp
    Nut Driver Set,7 Piece
    • KLEIN TOOLS
    • Nut Driver Set, 7 PieceNut Driver Set,7 Piece
    • Item # 4JA45
    • Mfr. Model # 647
    • Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank Length (In.) 6,...More

    Linemans Pliers,9-3/8 In,Dipped Handle
    • KLEIN TOOLS
    • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
    • Item # 4A833
    • Mfr. Model # D213-9NETP
    • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

    Tool Pch,Leather,8-Pkts,Knf Snap,Tunnel
    Strap Wrench,8 In Dia Cap
    • KLEIN TOOLS
    • Strap Wrench, 8 In Dia CapStrap Wrenches
    • Item # 2DFD5
    • Mfr. Model # S-18H
    • Strap Wrench, Pipe Capacity 1-1/8 to 8 In., Outside Dia. Tubing 1-1/8 to 8 In., Handle Length 18 In., Strap...More

    Pkt Knife,Lockback,Brushed Alum Hndl
    • KLEIN TOOLS
    • Pkt Knife, Lockback, Brushed Alum HndlPkt Knife,Lockback,Brushed Alum Hndl
    • Item # 2DFK3
    • Mfr. Model # 44001
    • Pocket Knife, Lightweight LockbackBlade Edge Straight, Blade Type Lockback, Blade Length 2-1/2 In.Closed...More

    Bucket,12Wx15H,#6 Canvas,Wide-Opening
    • KLEIN TOOLS
    • Bucket, 12Wx15H, #6 Canvas, Wide-OpeningBucket,12Wx15H,#6 Canvas,Wide-Opening
    • Item # 2DFP3
    • Mfr. Model # 5109P
    • Wall Bucket, Wide Opening Straight, Number of Pockets (Inside) -, Number of Pockets (Outside) -, Material...More

    Needle Nose Pliers,5-5/8 In.,1-11/16 In.
    • KLEIN TOOLS
    • Needle Nose Pliers, 5-5/8 In., 1-11/16 In.Needle Nose Pliers,5-5/8 In.,1-11/16 In.
    • Item # 2DHA7
    • Mfr. Model # D335-51/2C
    • Needle Nose Pliers, Overall Length 5-5/8 In., Jaw Type Smooth, Nose Shape Snipe, Jaw Length 1-11/16 In., Jaw...More

    Linemans Pliers,9-1/2 In,Dipped Handle
    • KLEIN TOOLS
    • Linemans Pliers, 9-1/2 In, Dipped HandleLinemans Pliers,9-1/2 In,Dipped Handle
    • Item # 2DHB3
    • Mfr. Model # HD213-9NETH
    • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

    Pkt Knife,SS Hndl w/Rosewood Insert,1-
    • KLEIN TOOLS
    • Pkt Knife, SS Hndl w/Rosewood Insert, 1-Pkt Knife,SS Hndl w/Rosewood Insert,1-
    • Item # 2DFK5
    • Mfr. Model # 44032
    • Pocket Knife, Compact, Overall Length 2 1/2 In, Overall Width 1 1/8 In, Overall Thickness 5/16 In, Closed...More

    Results per page: 16 | 32 | 48