Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
  • View MoreView Less
Shop By

Kitchenware Tumblers, Bowls, and Shakers

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Highball,Clear,14 oz.,PK 12
    • STRAHL
    • Highball, Clear, 14 oz., PK 12
    • Item # 20Y758
    • Mfr. Model # 100023
    • Highball, Virtually Unbreakable, Capacity 14 oz., Overall Height 5-1/2 In., Diameter 3 In., Color Clear,...More

    Rocks Glass,Clear,10 oz.,PK 12
    • STRAHL
    • Rocks Glass, Clear, 10 oz., PK 12
    • Item # 20Y759
    • Mfr. Model # 400013
    • Rocks Glass, Virtually Unbreakable, Capacity 10 oz., Overall Height 4 In., Diameter 3-1/4 In., Color Clear,...More

    Cooler Glass,Clear,22 oz.,PK 12
    • STRAHL
    • Cooler Glass, Clear, 22 oz., PK 12
    • Item # 20Y761
    • Mfr. Model # 400043
    • Cooler Glass, Virtually Unbreakable, Capacity 23 oz., Overall Height 7-2/3 In., Diameter 3-1/2 In., Color...More

    Rocks Glass,Clear,7 oz.,PK 12
    • STRAHL
    • Rocks Glass, Clear, 7 oz., PK 12
    • Item # 20Y754
    • Mfr. Model # 100033
    • Rocks Glass, Virtually Unbreakable, Capacity 8 oz., Overall Height 3-2/3 In., Diameter 3-1/8 In., Color...More

    Rocks Glass,Clear,10 oz.,PK 12
    • STRAHL
    • Rocks Glass, Clear, 10 oz., PK 12
    • Item # 20Y755
    • Mfr. Model # 100013
    • Rocks Glass, Virtually Unbreakable, Capacity 10 oz., Overall Height 3-1/2 In., Diameter 3-1/2 In., Color...More

    Collins Glass,Clear,10 oz.,PK 12
    • STRAHL
    • Collins Glass, Clear, 10 oz., PK 12
    • Item # 20Y756
    • Mfr. Model # 100063
    • Collins Glass, Virtually Unbreakable, Capacity 10 oz., Overall Height 6-1/4 In., Diameter 2-1/2 In., Color...More

    Double Old Fashion Glass,12 oz.,PK 12
    • STRAHL
    • Double Old Fashion Glass, 12 oz., PK 12
    • Item # 20Y757
    • Mfr. Model # 100053
    • Double Old Fashion Glass, Virtually Unbreakable, Capacity 12 oz., Overall Height 4 In., Diameter 3-1/2 In.,...More

    Double Old Fashion Glass,14 oz.,PK 12
    • STRAHL
    • Double Old Fashion Glass, 14 oz., PK 12
    • Item # 20Y760
    • Mfr. Model # 400023
    • Double Old Fashion Glass, Virtually Unbreakable, Capacity 14 oz., Overall Height 4 In., Diameter 3-1/4 In.,...More

    Results per page: 16 | 32 | 48