Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Faucet Operation
Number of Handles
Handle Type
  • View MoreView Less
Flow Rate
  • View MoreView Less
Number of Holes
Mounting Hole Center to Center
  • View MoreView Less
Body Material
Faucet Spout
  • View MoreView Less
ADA Compliant
Mounting
Connection
  • View MoreView Less
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Kitchen Faucets

84 Results Found that Include 191 Products 

Results per page: 16 | 32 | 48
Kitchen Faucet,2 gpm,9-1/8In Spout
  • MOEN
  • Kitchen Faucet, 2 gpm, 9-1/8In Spout
  • Item # 4NEH8
  • Mfr. Model # 7425
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of...More

  • DELTA
  • Kitchen Faucet
  • Multiple product options available

  • CHICAGO FAUCETS
  • Sink Faucet
  • Multiple product options available

  • TRIDENT
  • Kitchen Faucet
  • Multiple product options available

  • T & S
  • Kitchen Faucet
  • Multiple product options available

Pre-Rinse Spray Unit,SS,1/2 NPT
  • T & S
  • Pre-Rinse Spray Unit, SS, 1/2 NPT
  • Item # 5WMY0
  • Mfr. Model # B-0950
  • Pre-Rinse Spray Unit, Flow Rate 1.42 gpm, 1/2 In. NPT Connection, Includes Flexible Stainless Steel Hose,...More

  • KISSLER & CO
  • Kitchen Faucet
  • Multiple product options available

  • CHICAGO FAUCETS
  • Kitchen Faucet
  • Multiple product options available

  • AMERICAN STANDARD
  • Kitchen Faucet
  • Multiple product options available

  • T & S
  • Pre-Rinse Assembly
  • Multiple product options available

  • T & S
  • Workboard Faucet
  • Multiple product options available

GN Kitchen Faucet,2.2 gpm,4-3/4In Spout
  • MOEN COMMERCIAL
  • GN Kitchen Faucet, 2.2 gpm, 4-3/4In Spout
  • Item # 6MPT6
  • Mfr. Model # 8948
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

GN Kitchen Faucet,2 gpm,4-9/16In Spout
  • MOEN COMMERCIAL
  • GN Kitchen Faucet, 2 gpm, 4-9/16In Spout
  • Item # 4NEJ5
  • Mfr. Model # 8938
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

GN Kitchen Faucet,2 gpm,3-1/2In Spout
  • ADVANCE TABCO
  • GN Kitchen Faucet, 2 gpm, 3-1/2In Spout
  • Item # 3KJU8
  • Mfr. Model # K-59
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2 gpm,...More

Pre-Rinse Add-On Faucet,2.2 gpm
  • T & S
  • Pre-Rinse Add-On Faucet, 2.2 gpm
  • Item # 5WMX9
  • Mfr. Model # B-0156
  • Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm,...More

Kitchen Faucet,2.2 gpm,5-1/4In Spout
  • CHICAGO FAUCETS
  • Kitchen Faucet, 2.2 gpm, 5-1/4In Spout
  • Item # 4KTK9
  • Mfr. Model # 50-ABCP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Gooseneck Faucet,Manual,Lever,Brass,Deck
  • T & S
  • Gooseneck Faucet, Manual, Lever, Brass, Deck
  • Item # 4XKK7
  • Mfr. Model # B-0300
  • Gooseneck Pantry Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm,...More

GN Kitchen Faucet,2.2gpm,10-13/16In Spt.
  • T & S
  • GN Kitchen Faucet, 2.2gpm, 10-13/16In Spt.
  • Item # 2MCT1
  • Mfr. Model # B-2866-04
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 2.2 gpm,...More

  • T & S
  • Glass filler
  • Multiple product options available

  • ZURN
  • Kitchen Faucet
  • Multiple product options available

Kitchen Faucet,2.2 gpm,12In Spout
  • CHICAGO FAUCETS
  • Kitchen Faucet, 2.2 gpm, 12In Spout
  • Item # 26Y196
  • Mfr. Model # 540-LDL12ABCP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

  • T & S
  • Mixing Faucet
  • Multiple product options available

Kitchen Faucet,2.2 gpm,3-9/16In Spout
  • TRIDENT
  • Kitchen Faucet, 2.2 gpm, 3-9/16In Spout
  • Item # 12U345
  • Mfr. Model # 12U345
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

GN Kitchen Faucet,,10-3/4In Spout
  • MOEN
  • GN Kitchen Faucet, , 10-3/4In Spout
  • Item # 4ZF92
  • Mfr. Model # 8939
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 1.5 gpm,...More

GN Kitchen Faucet,1.5 gpm,3-5/8In Spout
  • TRIDENT
  • GN Kitchen Faucet, 1.5 gpm, 3-5/8In Spout
  • Item # 5DJD6
  • Mfr. Model # 5DJD6
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.5 gpm,...More

Kitchen Faucet,1.5 gpm,9-1/2In Spout
  • CHICAGO FAUCETS
  • Kitchen Faucet, 1.5 gpm, 9-1/2In Spout
  • Item # 41N763
  • Mfr. Model # W4D-L9E35-369AB
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.5 gpm, Number of...More

Pre-Rinse Add-On Faucet,,6In Spout
  • T & S
  • Pre-Rinse Add-On Faucet, , 6In Spout
  • Item # 10C479
  • Mfr. Model # B-0155
  • Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 6.0 gpm,...More

  • AMERICAN STANDARD
  • Bar Faucet
  • Multiple product options available

Kitchen Faucet,2.2 gpm,12In Spout
  • CHICAGO FAUCETS
  • Kitchen Faucet, 2.2 gpm, 12In Spout
  • Item # 5UTV4
  • Mfr. Model # 895-L12ABCP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Pot Filler,2.2 gpm,18In Spout
  • T & S
  • Pot Filler, 2.2 gpm, 18In Spout
  • Item # 4XKL1
  • Mfr. Model # B-0590
  • Pot Filler, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Results per page: 16 | 32 | 48