Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Faucet Operation
Number of Handles
Handle Type
  • View MoreView Less
Flow Rate
  • View MoreView Less
Number of Holes
Mounting Hole Center to Center
  • View MoreView Less
Body Material
Faucet Spout
  • View MoreView Less
ADA Compliant
Mounting
Connection
  • View MoreView Less
For Drinking Water Applications
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Kitchen Faucets

76 Results Found that Include 191 Products 

Results per page: 16 | 32 | 48
Kitchen Faucet,2 gpm,9-1/8In Spout
  • MOEN
  • Kitchen Faucet, 2 gpm, 9-1/8In Spout
  • Item # 4NEH8
  • Mfr. Model # 7425
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of...More

Pre-Rinse Spray Unit,SS,1/2 NPT
  • T & S
  • Pre-Rinse Spray Unit, SS, 1/2 NPT
  • Item # 5WMY0
  • Mfr. Model # B-0950
  • Pre-Rinse Spray Unit, Flow Rate 1.42 gpm, 1/2 In. NPT Connection, Includes Flexible Stainless Steel Hose,...More

Kitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • DELTA
  • Kitchen Fauc., Spray, 2.2gpm, 8-11/16In Spt
  • Item # 4NLK4
  • Mfr. Model # 400-DST
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Kitchen Faucet,2.2 gpm,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

Kitchen Fauc.,Sprayer,2.2gpm,9-1/8In Spt
  • AMERICAN STANDARD
  • Kitchen Fauc., Sprayer, 2.2gpm, 9-1/8In Spt
  • Item # 4THR4
  • Mfr. Model # 4205104.002
  • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

Kitchen Faucet,Spray,2.2gpm,9-1/4In Spt
  • AMERICAN STANDARD
  • Kitchen Faucet, Spray, 2.2gpm, 9-1/4In Spt
  • Item # 4THT3
  • Mfr. Model # 4205001.002
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

GN Kitchen Faucet,2 gpm,3-1/2In Spout
  • ADVANCE TABCO
  • GN Kitchen Faucet, 2 gpm, 3-1/2In Spout
  • Item # 3KJU8
  • Mfr. Model # K-59
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2 gpm,...More

Kitchen Fauc.,Spray,2.5gpm,8-11/16In Spt
  • TRIDENT
  • Kitchen Fauc., Spray, 2.5gpm, 8-11/16In Spt
  • Item # 5DJD4
  • Mfr. Model # 5DJD4
  • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

Gooseneck Faucet,Manual,Lever,Brass,Deck
  • T & S
  • Gooseneck Faucet, Manual, Lever, Brass, Deck
  • Item # 4XKK7
  • Mfr. Model # B-0300
  • Gooseneck Pantry Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm,...More

GN Kitchen Faucet,2.2gpm,10-13/16In Spt.
  • T & S
  • GN Kitchen Faucet, 2.2gpm, 10-13/16In Spt.
  • Item # 2MCT1
  • Mfr. Model # B-2866-04
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 2.2 gpm,...More

  • T & S
  • Glass filler
  • Multiple product options available

GN Kitchen Faucet,2.2 gpm,5-1/4In Spout
  • CHICAGO FAUCETS
  • GN Kitchen Faucet, 2.2 gpm, 5-1/4In Spout
  • Item # 5UTU3
  • Mfr. Model # 50-317XKABCP
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

Kitchen Fauc.,Spray,2.2gpm,9-13/16In Spt
  • TRIDENT
  • Kitchen Fauc., Spray, 2.2gpm, 9-13/16In Spt
  • Item # 12U343
  • Mfr. Model # 12U343
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate...More

Kitchen Faucet,2.2 gpm,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 45L016
  • Mfr. Model # 77-1205
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Kitchen Faucet,2.2 gpm,8In Spout
  • CHICAGO FAUCETS
  • Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 3TFG9
  • Mfr. Model # 1100-ABCP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wing, Flow Rate 2.2 gpm, Number of...More

GN Kitchen Faucet,,10-3/4In Spout
  • MOEN
  • GN Kitchen Faucet, , 10-3/4In Spout
  • Item # 4ZF92
  • Mfr. Model # 8939
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 1.5 gpm,...More

Kitchen Faucet,Up to 55 gpm,12In Spout
  • T & S
  • Kitchen Faucet, Up to 55 gpm, 12In Spout
  • Item # 5NRF2
  • Mfr. Model # B-0290
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, Flow Rate Up to 55 gpm,...More

Results per page: 16 | 32 | 48