Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Handles
Handle Type
Flow Rate
Number of Holes
Mounting Hole Center to Center
Body Material
Faucet Spout
ADA Compliant
Connection
Brand
  • View MoreView Less
Price
Shop By

Kitchen Faucets

3 Results Found that Include 3 Products 

Results per page: 16 | 32 | 48
    Kitchen Faucet,2 gpm,9-1/8In Spout
    • MOEN
    • Kitchen Faucet, 2 gpm, 9-1/8In Spout
    • Item # 4NEH8
    • Mfr. Model # 7425
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of...More

    GN Kitchen Faucet,,10-3/4In Spout
    • MOEN
    • GN Kitchen Faucet, , 10-3/4In Spout
    • Item # 4ZF92
    • Mfr. Model # 8939
    • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 1.5 gpm,...More

    Faucet,Cast Metal,3/4 In
    • MOEN
    • Faucet, Cast Metal, 3/4 In
    • Item # 40D685
    • Mfr. Model # 67425
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

    Results per page: 16 | 32 | 48