Skip Content

Filter Results By

Applied Filters Clear All

Item
Faucet Operation
Number of Handles
Handle Type
Flow Rate
Number of Holes
Mounting Hole Center to Center
Body Material
Faucet Spout
ADA Compliant
Mounting
Connection
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
Shop By
Ratings

Kitchen Faucets

10 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • TRIDENT
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

    Kitchen Faucet,2.2 gpm,9In Spout
    • TRIDENT
    • Kitchen Faucet, 2.2 gpm, 9In SpoutKitchen Faucet,2.2 gpm,9In Spout
    • Item # 5DJD5
    • Mfr. Model # 5DJD5
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

    • TRIDENT
    • Kitchen Faucet, Knob HandleKitchen Faucet, Knob Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant No, Mounting Deck, Valve Type...More

    • TRIDENT
    • Kitchen Faucet with Side Sprayer, Lever HandleKitchen Faucet with Side Sprayer, Lever Handle
    • Multiple product options available

      Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Mounting Hole Center to Center 8", Body Material Brass, ADA Compliant...More

    Kitchen Fauc.,Spray,2.2gpm,9-13/16In Spt
    • TRIDENT
    • Kitchen Fauc., Spray, 2.2gpm, 9-13/16In SptKitchen Fauc.,Spray,2.2gpm,9-13/16In Spt
    • Item # 12U343
    • Mfr. Model # 12U343
    • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate...More

    Kitchen Fauc.,Spray,2.5gpm,8-11/16In Spt
    • TRIDENT
    • Kitchen Fauc., Spray, 2.5gpm, 8-11/16In SptKitchen Fauc.,Spray,2.5gpm,8-11/16In Spt
    • Item # 5DJD4
    • Mfr. Model # 5DJD4
    • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

    GN Kitchen Faucet,1.5 gpm,3-5/8In Spout
    • TRIDENT
    • GN Kitchen Faucet, 1.5 gpm, 3-5/8In SpoutGN Kitchen Faucet,1.5 gpm,3-5/8In Spout
    • Item # 5DJD6
    • Mfr. Model # 5DJD6
    • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.5 gpm,...More

    • TRIDENT
    • Pre-Rinse UnitPre-Rinse Unit
    • Multiple product options available

      Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.6 gpm, Body Material Brass, ADA Compliant No, Valve Type Compression and...More

    Kitchen Faucet,2.2 gpm,8In Spout
    • TRIDENT
    • Kitchen Faucet, 2.2 gpm, 8In SpoutKitchen Faucet,2.2 gpm,8In Spout
    • Item # 2HYF6
    • Mfr. Model # 2HYF6
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wing, Flow Rate 2.2 gpm, Number of...More

    Lavatory Faucet,2H Wing,Chrome
    • TRIDENT
    • Lavatory Faucet, 2H Wing, ChromeLavatory Faucet,2H Wing,Chrome
    • Item # 2HYF1
    • Mfr. Model # 2HYF1
    • Lavatory Faucet, Handle Type Wing, Flow Rate 2.2 gpm, Number of Holes 2, ADA Compliant Yes, Mounting Deck,...More

    Results per page: 16 | 32 | 48