Skip Content

Filter Results By

Item
Faucet Operation
Number of Handles
Handle Type
Flow Rate
Number of Holes
Mounting Hole Center to Center
Body Material
Faucet Spout
ADA Compliant
Mounting
Connection
Finish
Valve Type
Spout Length
Replacement Cartridge
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Kitchen Faucets

79 Results Found that Include 193 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CHICAGO FAUCETS
  • Kitchen Faucet, Wrist Blade Handle Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Number of Holes 3, Mounting Hole Center to Center 8", Body Material Cast Brass,...More

Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • TRIDENT
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2
  • Item # 5DJD5
  • Mfr. Model # 5DJD5
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

  • DELTA
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever Handle Gooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Pre-Rinse Spray Unit
  • T & S
  • Pre-Rinse Spray Unit Pre-Rinse Spray Unit
  • Item # 5WMY0
  • Mfr. Model # B-0950
  • Pre-Rinse Spray Unit, Flow Rate 1.42 gpm, 1/2 In. NPT Connection, Includes Flexible Stainless Steel Hose,...More

  • T & S
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles,...More

  • ZURN INDUSTRIES
  • Kitchen Faucet, Wrist Blade Handle Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 8", Body...More

  • TRIDENT
  • Kitchen Faucet with Side Sprayer, Lever Handle Kitchen Faucet with Side Sprayer, Lever Handle
  • Multiple product options available

    Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Mounting Hole Center to Center 8", Body Material Brass, ADA Compliant...More

Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
  • CHICAGO FAUCETS
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

  • MOEN COMMERCIAL
  • Gooseneck Kitchen Faucet, Wrist Blade Handle Gooseneck Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4",...More

Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
Cast Brass Kitchen Faucet, Manual Faucet Operation, Number
Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • T & S
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2
  • Item # 5NRF2
  • Mfr. Model # B-0290
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, Flow Rate Up to 55 gpm,...More

Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of
Cast Brass Kitchen Faucet with Pullout Sprayer, Manual Fauc
Cast Brass Kitchen Faucet with Side Sprayer, Manual Faucet&
  • AMERICAN STANDARD
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
Brass Kitchen Faucet with Pullout Sprayer, Manual Faucet Op
Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
  • TRIDENT
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
  • T & S
  • Pre-Rinse Add-On Faucet, Lever Handle Pre-Rinse Add-On Faucet, Lever Handle
  • Multiple product options available

    Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Number of Holes 1, Body Material Brass, Faucet Spout Swing, 3/8", Finish Chrome...More

Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
  • T & S
  • Glass filler Glass filler
  • Multiple product options available

    Glass Filler, Faucet Operation Manual, Number of Handles 1, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Brass, ADA Compliant Yes, 1/2", Valve Type Compression,...More

  • CHICAGO FAUCETS
  • Kitchen Pre-Rinse Kitchen Pre-Rinse
  • Multiple product options available

    Pre-Rinse Assembly, Faucet Operation Manual, Handle Type Lever, Body Material Brass, Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr. Limited...More

Results per page:  16 | 32 | 48

Grainger carries a huge variety of faucets for restaurants and bars, public restrooms, laboratories, maintenance areas and more. A blade-handled or wrist-handled lavatory faucet can offer ease of use, especially to help comply with ADA regulations. Gooseneck kitchen faucets can provide higher clearance for filling stockpots. Check out the wide selection at Grainger when you're shopping for of high-quality faucets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More