Filter Results By

Item
  • View MoreView Less
Color
  • View MoreView Less
Width
Length
  • View MoreView Less
Material
  • View MoreView Less
Thickness
Mat Surface Pattern
Price
  • View MoreView Less
Shop By

Kitchen and Wet Area Mats

15 Results Found that Include 74 Products 

 |  Results per page: 16 | 32 | 48

    Antifatigue Drainage Mat

    WEARWELL

    Antifatigue Drainage Mat, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

    Modular Drainage Mat

    WEARWELL

    Modular Drainage Mat, Black, Length 3 ft., Thickness 5/8", and Width 3 ft., Varies by: Mat Surface Pattern and Material

    Antifatigue Drainage Runner

    WEARWELL

    Antifatigue Drainage Runner, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

    Drainage Runner

    WEARWELL

    Drainage Runner, Mat Surface Pattern Drainage Holes, and Thickness 1/2", Varies by: Color, Length, Material, and Width

    Drainage Mat, Terra Cotta, 30 In. x 3 ft.

    WEARWELL

    Grainger Item # 3UEW2 | Mfr. Model # 482

    Catalog Page # 2517 (PDF)

    Drainage Mat, Terra Cotta, Width 30 In., Length 3 ft., Thickness 1/2 In., Mat Surface Pattern Drainage Holes,...More

    Wet Area Mat

    WEARWELL

    Wet Area Mat, Recycled PVC, and Thickness 5/8", Varies by: Color, Length, and Width

    Modular Drainage Tiles

    WEARWELL

    Modular Drainage Tiles, Mat Surface Pattern Open Grid, and PVC, Varies by: Color, Length, Thickness, and Width

    Antifat. Drain. Mat, 5/8inTx2 ft.Wx3 ft.L

    WEARWELL

    Grainger Item # 31DL41 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface Pattern Drainage...More

    Antifat. Drain. Mat, 5/8inTx2 ft.Wx3 ft.L

    WEARWELL

    Grainger Item # 31DL42 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface...More

    Antifat. Drain. Mat, 3 ft.Wx9 ft. 8inL

    WEARWELL

    Grainger Item # 31DL47 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black, Width 3 ft., Length 9 ft. 8 In., Thickness 5/8 In., Mat Surface Pattern...More

    Antifat. Drain. Mat, 5/8inTx3 ft.Wx5 ft.L

    WEARWELL

    Grainger Item # 31DL46 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black with Yellow Border, Width 3 ft., Length 5 ft., Thickness 5/8 In., Mat Surface...More

    Antifat. Drain. Mat, 5/8inTx3 ft.Wx5 ft.L

    WEARWELL

    Grainger Item # 31DL45 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black, Width 3 ft., Length 5 ft., Thickness 5/8 In., Mat Surface Pattern Drainage...More

    Antifat. Drain. Mat, 5/8inTx3 ft.Wx4 ft.L

    WEARWELL

    Grainger Item # 31DL44 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black with Yellow Border, Width 3 ft., Length 4 ft., Thickness 5/8 In., Mat Surface...More

    Antifat. Drain. Mat, 5/8inTx3 ft.Wx4 ft.L

    WEARWELL

    Grainger Item # 31DL43 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black, Width 3 ft., Length 4 ft., Thickness 5/8 In., Mat Surface Pattern Drainage...More

    Antifat. Drain. Mat, 3 ft.Wx9 ft. 8inL

    WEARWELL

    Grainger Item # 31DL48 | Mfr. Model # 476

    Catalog Page # NA

    Antifatigue Drainage Mat, Black with Yellow Border, Width 3 ft., Length 9 ft. 8 In., Thickness 5/8 In., Mat...More

     |  Results per page: 16 | 32 | 48
      loader image