Skip Content

Filter Results By

Item
  • View MoreView Less
Color
  • View MoreView Less
Width
  • View MoreView Less
Length
  • View MoreView Less
Material
  • View MoreView Less
Thickness
  • View MoreView Less
Mat Surface Pattern
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Kitchen and Wet Area Mats

45 Results Found that Include 267 Products 

Results per page: 16 | 32 | 48
  • APACHE MILLS
  • Drainage Mat
  • Multiple product options available

    Drainage Mat, Length 5 ft., Mat Surface Pattern Drainage Holes, Rubber, Thickness 1/2", and Width 3 ft., Varies by: Color

  • DECK MAT
  • Modular Drainage Mat
  • Multiple product options available

    Modular Drainage Mat, Length 12", Mat Surface Pattern Drainage Holes, Vinyl, Thickness 9/16", and Width 12", Varies by: Color

  • WEARWELL
  • Antifatigue Drainage Mat
  • Multiple product options available

    Antifatigue Drainage Mat, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

  • WEARWELL
  • Modular Drainage Mat
  • Multiple product options available

    Modular Drainage Mat, Black, Length 3 ft., Thickness 5/8", and Width 3 ft., Varies by: Mat Surface Pattern and Material

  • NOTRAX
  • Antifatigue Drainage Mat
  • Multiple product options available

    Antifatigue Drainage Mat, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

  • APACHE MILLS
  • Antifatigue Drainage Mat
  • Multiple product options available

    Antifatigue Drainage Mat, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

  • APACHE MILLS
  • Drainage Runner
  • Multiple product options available

    Drainage Runner, Thickness 1/2", Varies by: Color, Length, Mat Surface Pattern, Material, and Width

Drainage Mat,Terra Cotta,30 In. x 3 ft.
  • WEARWELL
  • Drainage Mat, Terra Cotta, 30 In. x 3 ft.
  • Item # 3UEW2
  • Mfr. Model # 482
  • Drainage Mat, Terra Cotta, Width 30 In., Length 3 ft., Thickness 1/2 In., Mat Surface Pattern Drainage Holes,...More

Modular Drainage Mat,Black,12x12 In.
  • MASTER STOP
  • Modular Drainage Mat, Black, 12x12 In.
  • Item # 3LMD5
  • Mfr. Model # 96120
  • Modular Drainage Mat, Black, Width 12 In., Length 12 In., Thickness 3/4 In., Mat Surface Pattern Waffle Grid,...More

  • APACHE MILLS
  • Modular Drainage Mat
  • Multiple product options available

    Modular Drainage Mat, Black, Length 3 ft., Rubber, Thickness 5/8", and Width 3 ft., Varies by: Mat Surface Pattern

  • WEARWELL
  • Antifatigue Drainage Runner
  • Multiple product options available

    Antifatigue Drainage Runner, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

  • NOTRAX
  • Antifatigue Drainage Runner
  • Multiple product options available

    Antifatigue Drainage Runner, Varies by: Color, Length, Mat Surface Pattern, Material, Thickness, and Width

  • NOTRAX
  • Modular Drainage Mat
  • Multiple product options available

    Modular Drainage Mat, Black, Varies by: Length, Mat Surface Pattern, Material, Thickness, and Width

Floor Mat,Black,3 x 5 ft.
  • NOTRAX
  • Floor Mat, Black, 3 x 5 ft.
  • Item # 3TRZ6
  • Mfr. Model # 350S0035BL
  • Floor Mat, Black, Width 3 ft., Length 5 ft., Thickness 1/4 In., Mat Surface Pattern Grit, Material Rubber,...More

  • ANDERSEN
  • Antifatigue Drainage Mat
  • Multiple product options available

    Antifatigue Drainage Mat, Black, and Nitrile Rubber, Varies by: Length, Mat Surface Pattern, Thickness, and Width

  • APEX
  • Antifatigue Drainage Mat
  • Multiple product options available

    Antifatigue Drainage Mat, Rubber, and Width 3 ft., Varies by: Color, Length, Mat Surface Pattern, and Thickness

  • APEX
  • Kitchen Mat
  • Multiple product options available

    Kitchen Mat, Mat Surface Pattern Drainage Holes, Nitrile Rubber, Thickness 7/8", and Width 3 ft. 3", Varies by: Color and Length

  • APACHE MILLS
  • Antifatigue Drainage Runner
  • Multiple product options available

    Antifatigue Drainage Runner, Mat Surface Pattern Drainage Holes, Varies by: Color, Length, Material, Thickness, and Width

  • ANDERSEN
  • Antislip Floor Mat
  • Multiple product options available

    Antislip Floor Mat, Black, Nitrile Rubber, Thickness 1/4", and Width 3 ft., Varies by: Length, and Mat Surface Pattern

  • WEARWELL
  • Drainage Runner
  • Multiple product options available

    Drainage Runner, Mat Surface Pattern Drainage Holes, and Thickness 1/2", Varies by: Color, Length, Material, and Width

Antifatigue Drainage Mat,5 ft L x 3 ft W
  • CROWN
  • Antifatigue Drainage Mat, 5 ft L x 3 ft W
  • Item # 30CM51
  • Mfr. Model # WS CT35BK
  • Antifatigue Drainage Mat, Black, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Raised...More

  • WEARWELL
  • Modular Drainage Tiles
  • Multiple product options available

    Modular Drainage Tiles, Mat Surface Pattern Open Grid, and PVC, Varies by: Color, Length, Thickness, and Width

  • APEX
  • Modular Kitchen Mat
  • Multiple product options available

    Modular Kitchen Mat, Mat Surface Pattern Drainage Holes, Nitrile Rubber, Thickness 1/2", and Width 3 ft., Varies by: Color and Length

  • APEX
  • Modular Kitchen Runner
  • Multiple product options available

    Modular Kitchen Runner, Length 6 ft., Mat Surface Pattern Drainage Holes, Nitrile Rubber, Thickness 1/2", and Width 3 ft., Varies by: Color

Antifatigue Drainage Mat,10ft L x 3ft W
  • CROWN
  • Antifatigue Drainage Mat, 10ft L x 3ft W
  • Item # 30CM49
  • Mfr. Model # WS CT31BK
  • Antifatigue Drainage Mat, Black, Width 3 ft., Length 10 ft., Thickness 1/2 In., Mat Surface Pattern Raised...More

Antifat. Drain. Mat,5/8inTx2 ft.Wx3 ft.L
  • WEARWELL
  • Antifat. Drain. Mat, 5/8inTx2 ft.Wx3 ft.L
  • Item # 31DL42
  • Mfr. Model # 476
  • Antifatigue Drainage Mat, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface...More

  • WEARWELL
  • Wet Area Mat
  • Multiple product options available

    Wet Area Mat, Recycled PVC, and Thickness 5/8", Varies by: Color, Length, and Width

  • NOTRAX
  • Antislip Floor Mat
  • Multiple product options available

    Antislip Floor Mat, Varies by: Color, Length, Material, Thickness, and Width

Antifat. Drain. Mat,5/8inTx2 ft.Wx3 ft.L
  • WEARWELL
  • Antifat. Drain. Mat, 5/8inTx2 ft.Wx3 ft.L
  • Item # 31DL41
  • Mfr. Model # 476
  • Antifatigue Drainage Mat, Black, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface Pattern Drainage...More

  • 3M
  • Wet Area Runner
  • Multiple product options available

    Wet Area Runner, Blue, Vinyl, and Width 3 ft., Varies by: Length, Mat Surface Pattern, and Thickness

Antifatigue Drainage Mat,20ft L x 3ft W
  • CROWN
  • Antifatigue Drainage Mat, 20ft L x 3ft W
  • Item # 30CM50
  • Mfr. Model # WS CT32BK
  • Antifatigue Drainage Mat, Black, Width 3 ft., Length 20 ft., Thickness 1/2 In., Mat Surface Pattern Raised...More

  • ANDERSEN
  • Antifatigue Drainage Runner
  • Multiple product options available

    Antifatigue Drainage Runner, Black, and Nitrile Rubber, Varies by: Length, Mat Surface Pattern, Thickness, and Width

Results per page: 16 | 32 | 48

Anti-slip matting helps provide critical protection against slips and falls. Mats feature a variety of material and some offer anti-fatigue features as well. Designed for demanding work environments, anti-slip mates help pull water away from the surface creating a safer walking path. Help improve your facilities' safety record with help from Grainger.