Filter Results By

Finish
  • View MoreView Less
Door Thickness (In.)
  • View MoreView Less
Type
  • View MoreView Less
Handle Type
Material
  • View MoreView Less
Height (In.)
  • View MoreView Less
Width (In.)
  • View MoreView Less
Depth (In.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Keyless Access Control Locks

104 Results Found that Include 211 Products 

 |  Results per page: 16 | 32 | 48

Control Lock

TRILOGY BY ALARM LOCK

Multiple product options available

Fingerprint Door Lock

BATTALION

Grainger Item # 2RUZ4 | Mfr. Model # 2RUZ4

Catalog Page # 2667 (PDF)

Fingerprint Door Lock, Finger Reader, Material Zinc Alloy, Finish Satin Chrome, Handle Type Lever, Keying...More

Digital Access Keypad

SECURITRON

Multiple product options available

Proximity Access Lock

LOCDOWN

Multiple product options available

Programmable Lockset

KABA

Multiple product options available

Electronic Lock

YALE

Multiple product options available

StealthLock

COMPX TIMBERLINE

Grainger Item # 23Y732 | Mfr. Model # SL-100-G

Catalog Page # 2663 (PDF)

Electronic Cabinet Lock Kit, Material Plastic, Steel, Finish Black, Voltage 9V, Battery Life 6000 Cycles,...More

Proximity Key Fob, Plastic, Gray, PK 10

ALARM LOCK

Grainger Item # 1HYC1 | Mfr. Model # ALHID1346

Catalog Page # 2664 (PDF)

Proximity Key Fob, Material Styrene Plastic, Finish Gray, Height 1 7/8 In, Width 1/2 In, Depth 1/8 In,...More

Pedestrian Gate Lock (BULLDOG)

GTO

Grainger Item # 13X179 | Mfr. Model # FM145

Catalog Page # 2639 (PDF)

Pedestrian Gate Lock, Bulldog, Finish Black Powder Coating, Voltage 4 AA Batteries, Standards UL325, Weather...More

Keyless Access Control Lock

E-PLEX

Multiple product options available

Control Keypad

ESSEX

Multiple product options available

Deadbolt Keyless Entry

KWIKSET

Multiple product options available

Accessory, External Power Supply

DIGILOCK

Grainger Item # 4GHD2 | Mfr. Model # PJ-0009V-01

Catalog Page # NA

Accessory, External Power Supply

Electronic Lock and Deadbolt

MASTER LOCK

Multiple product options available

Access Control Keypad

ESSEX

Multiple product options available

Touch Button Locks, Assigned use

DIGILOCK

Grainger Item # 4GHD3 | Mfr. Model # T30-619-L-GR01

Catalog Page # NA

Touch Button Locks, Brushed Nickel Finish, Assigned Use, For Door Thickness 0.00-0.10 In.

USB Cable and Software

ALARM LOCK

Grainger Item # 1HYC3 | Mfr. Model # ALPCI2-U

Catalog Page # 2664 (PDF)

USB Cable and Software, For Use With Trilogy(TM) Locks

Touch Button Locks, Assigned use

DIGILOCK

Grainger Item # 4GHD4 | Mfr. Model # T52-619-GR01

Catalog Page # NA

Touch Button Locks, Brushed Nickel Finish, Assigned Use, For Door Thickness 0.00-0.10 In.

Shared Use Keypad Locks, Vertical Keypad

DIGILOCK

Grainger Item # 4GGZ2 | Mfr. Model # ATV-619-01-21-GR01

Catalog Page # NA

Shared Use Keypad Locks, With Integral Pull Handle, Vertical Keypad, Brushed Nickel Finish, Shared Use, For...More

Shared Use Keypad Locks, Standard KeyPad

DIGILOCK

Grainger Item # 4GGY3 | Mfr. Model # ATS-619-01-21-GR01

Catalog Page # NA

Shared Use Keypad Locks, With Integral Pull Handle, Standard Keypad, Brushed Nickel Finish, Shared Use, For...More

Ada Access Control

KABA

Grainger Item # 5BB75 | Mfr. Model # E5031-B-WL-626-41

Catalog Page # 2667 (PDF)

Pushbutton Lockset, ANSI, BHMA Grade 1 Compliant, UL/ULC Fire Door Rating, ANSI Performance Rated, Satin...More

Shared Use Keypad Locks, Standard KeyPad

DIGILOCK

Grainger Item # 4GGY5 | Mfr. Model # ATS-619-01-2D-GR01

Catalog Page # NA

Shared Use Keypad Locks, With Integral Pull Handle, Standard Keypad, Brushed Nickel Finish, Shared Use, For...More

Proximity Card, Plastic, PK 100

ALARM LOCK

Grainger Item # 1HYB9 | Mfr. Model # ALHID1326

Catalog Page # 2664 (PDF)

Proximity Card, Material Styrene Plastic, Height 3 3/8 In, Width 2 1/8 In, Depth 1/8 In, Operating Temp Range...More

Assigned Use Keypad, W/O Pull Handle

DIGILOCK

Grainger Item # 4GHA2 | Mfr. Model # APS-619-01-0D-GR01

Catalog Page # NA

Assigned Use Keypad Locks, Without Pull Handle, Standard Keypad, Brushed Nickel Finish, Assigned Use, For...More

Electronic Deadbolt

YALE

Multiple product options available

Wi-Fi Gateway

TRILOGY NETWORX

Grainger Item # 24U123 | Mfr. Model # AL-IM80211

Catalog Page # 2665 (PDF)

Wi-Fi Gateway, Keypad n, Standards UL, Weather Resistant No

Shared Use Keypad Locks, Vertical Keypad

DIGILOCK

Grainger Item # 4GGZ4 | Mfr. Model # ATV-619-01-2D-GR01

Catalog Page # NA

Shared Use Keypad Locks, With Integral Pull Handle, Vertical Keypad, Brushed Nickel Finish, Shared Use, For...More

Programmable Lock

LOCDOWN

Multiple product options available

Proximity Reader

ESSEX

Multiple product options available

Access Control Keypad, 12 Button

TRILOGY BY ALARM LOCK

Grainger Item # 1HUZ8 | Mfr. Model # PDK3000MS

Catalog Page # 2664 (PDF)

Access Control Keypad, Code and Proximity, Material Zinc Alloy, Finish Silver Powder Coat, Height 4 3/4 In,...More

Adapter Kit

KABA

Multiple product options available

Assigned Use Keypad Locks

DIGILOCK

Grainger Item # 4GHC2 | Mfr. Model # APV-619-01-2D-GR01

Catalog Page # NA

Assigned Use Keypad Locks, With Integral Pull Handle, Vertical Keypad, Brushed Nickel Finish, Assigned Use,...More

 |  Results per page: 16 | 32 | 48

Grainger's selection of keyless access control locks can allow you to modify a door so that visitors must enter a code to unlock it. Find pushbutton locks that also use a smart card, electronic keypad deadbolts, wireless digital mortise locks and more. Help control cold storage areas with a magstripe and keypad lock that can automatically close the door 30 seconds after opening. Make Grainger your source for keyless access control locks and other security locking system needs.

loader image