Skip Content

Filter Results By

Security Level
Shackle Dia.
Shackle Height
Shackle Width
Shackle Material
Body Width
Body Material
Color
Includes
Brand
Price
Shop By

Keyed Different Padlocks

53 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MASTER LOCK
  • Warded PadlockWarded Padlock
  • Multiple product options available

    Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Material, Color and Includes

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Weatherability Some Corrosion...More

  • MASTER LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Includes Two Keys; Varies by...More

  • AMERICAN LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Width 3/4", Number of Pins 5, Key Type Keyed Different and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle...More

  • MASTER LOCK
  • Solid Body PadlockSolid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Shackle Configuration Extended, Shape Rectangular, Key Type Keyed Different and Control Key Registration Required No; Varies by Security Level,...More

  • MASTER LOCK
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Shackle Width 29/32", Shackle Material Hardened Boron, Body Thickness 1", Body Material Solid Steel, Shape Rectangular, Color Silver, Number of Pins...More

Padlock,KD,2-3/8 In H,5 Pin,Boron Alloy
  • MASTER LOCK
  • Padlock, KD, 2-3/8 In H, 5 Pin, Boron AlloyPadlock,KD,2-3/8 In H,5 Pin,Boron Alloy
  • Item # 3JZG2
  • Mfr. Model # 6121LJ
  • Covered Keyed Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 2-3/8 In., Shackle...More

Armored Cable Lock,H 14 In,Steel,KD
  • MASTER LOCK
  • Armored Cable Lock, H 14 In, Steel, KDArmored Cable Lock,H 14 In,Steel,KD
  • Item # 4EZN3
  • Mfr. Model # 107DPST
  • Armored Cable Lock, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In., Shackle...More

  • AMERICAN LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4", Shackle Width 3/4", Body Width 1-1/2", Body Thickness 3/4", Shape Rectangular, Number of Pins 5,...More

  • GRAINGER APPROVED
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Dia. 1/4", Shackle Width 3/4", Shackle Material Chrome Plated Hardened Steel, Body Width 1-1/2", Body Thickness 3/4", Body Material Aluminum,...More

Keyed Padlock,3/8 in dia.,1in H,Shrouded
  • ABLOY
  • Keyed Padlock, 3/8 in dia., 1in H, ShroudedKeyed Padlock,3/8 in dia.,1in H,Shrouded
  • Item # 35GP67
  • Mfr. Model # PL342B-KD
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 1-3/32...More

Keyed Padlock,3/8 in dia.,1inH,1-3/32inW
  • ABLOY
  • Keyed Padlock, 3/8 in dia., 1inH, 1-3/32inWKeyed Padlock,3/8 in dia.,1inH,1-3/32inW
  • Item # 35GP81
  • Mfr. Model # PLI340/25B-KD
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 1-3/32...More

  • AMERICAN LOCK
  • Covered Non-Rekeyable PadlockCovered Non-Rekeyable Padlock
  • Multiple product options available

    Covered Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 5/16", Shackle Width 3/4", Shackle Material Hardened Boron, Body Width 1-3/4", Body Thickness...More

  • BRADY
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Number of Pins 5, Key Type Keyed Different and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle...More

Keyed Padlock,Hardened Steel,Blue
  • ABUS
  • Keyed Padlock, Hardened Steel, BlueKeyed Padlock,Hardened Steel,Blue
  • Item # 31NF25
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Solid Padlock,9/32in.dia.,Square,Brass
  • MASTER LOCK
  • Solid Padlock, 9/32in.dia., Square, BrassSolid Padlock,9/32in.dia.,Square,Brass
  • Item # 39FD22
  • Mfr. Model # 575DPF
  • Solid Padlock, Security Level High Security, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width...More

Keyed Padlock,5/16 in. dia.,3-15/16 in H
  • ABLOY
  • Keyed Padlock, 5/16 in. dia., 3-15/16 in HKeyed Padlock,5/16 in. dia.,3-15/16 in H
  • Item # 35GP57
  • Mfr. Model # PL330/100B-KD
  • Keyed Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 3-15/16 In., Shackle Width...More

  • AMERICAN LOCK
  • Padlock with BumpstopPadlock with Bumpstop
  • Multiple product options available

    Padlock with Bumpstop, Security Level High Security, Shackle Width 3/4", Shackle Configuration Open, Body Thickness 3/4", Shape Rectangular, Number of Pins 5, Key Type...More

Keyed Padlock,U-Shape,1/4 in. dia.
  • SALSBURY INDUSTRIES
  • Keyed Padlock, U-Shape, 1/4 in. dia.Keyed Padlock,U-Shape,1/4 in. dia.
  • Item # 33KM55
  • Mfr. Model # 2390
  • Keyed Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 1-1/8 In., Shackle Width...More

Keyed Padlock,High Security,Steel
  • ABILITY ONE
  • Keyed Padlock, High Security, SteelKeyed Padlock,High Security,Steel
  • Item # 31UF64
  • Mfr. Model # 5340-01-588-1036
  • Keyed Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width...More

Keyed Padlock,3/8 in. dia.,1 in. H
  • ABLOY
  • Keyed Padlock, 3/8 in. dia., 1 in. HKeyed Padlock,3/8 in. dia.,1 in. H
  • Item # 35GP59
  • Mfr. Model # PL340/25B-KD
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 1-3/32...More

Keyed Padlock,5/16 in. dia.,1 in. H
  • ABLOY
  • Keyed Padlock, 5/16 in. dia., 1 in. HKeyed Padlock,5/16 in. dia.,1 in. H
  • Item # 35GP53
  • Mfr. Model # PL330/25B-KD
  • Keyed Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 1 In., Shackle Width 1...More

  • MASTER LOCK
  • Padlock with BumpstopPadlock with Bumpstop
  • Multiple product options available

    Padlock with Bumpstop, Shackle Configuration Open, Body Material Laminated Steel, Shape Rectangular, Color Gold, Number of Pins 5, Key Type Keyed Different, Control Key...More

Keyed Padlock,Hardened Steel,Red
  • ABUS
  • Keyed Padlock, Hardened Steel, RedKeyed Padlock,Hardened Steel,Red
  • Item # 31NF30
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Silver
  • ABUS
  • Keyed Padlock, Hardened Steel, SilverKeyed Padlock,Hardened Steel,Silver
  • Item # 31NF31
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Green
  • ABUS
  • Keyed Padlock, Hardened Steel, GreenKeyed Padlock,Hardened Steel,Green
  • Item # 31NF27
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Yellow
  • ABUS
  • Keyed Padlock, Hardened Steel, YellowKeyed Padlock,Hardened Steel,Yellow
  • Item # 31NF32
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Orange
  • ABUS
  • Keyed Padlock, Hardened Steel, OrangeKeyed Padlock,Hardened Steel,Orange
  • Item # 31NF28
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Black
  • ABUS
  • Keyed Padlock, Hardened Steel, BlackKeyed Padlock,Hardened Steel,Black
  • Item # 31NF24
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Purple
  • ABUS
  • Keyed Padlock, Hardened Steel, PurpleKeyed Padlock,Hardened Steel,Purple
  • Item # 31NF29
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Keyed Padlock,Hardened Steel,Brown
  • ABUS
  • Keyed Padlock, Hardened Steel, BrownKeyed Padlock,Hardened Steel,Brown
  • Item # 31NF26
  • Mfr. Model # 72/30 KD
  • Keyed Padlock, Security Level Medium, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1 In.,...More

Results per page: 16 | 32 | 48

Let Grainger help you get piece of mind with the added security of keyed differently padlocks. Each lock in the set is opened by its own individual key, which means more security in the event that a key is lost or stolen. Shop Grainger for a large selection of boron, steel or aluminum keyed differently padlocks available in a wide range of shackle lengths to meet your needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More