Skip Content

Filter Results By

Item
Security Level
Shackle Dia.
Shackle Height
Shackle Width
Shackle Material
Body Width
Brand
Price
Shop By
Ratings

Keyed Alike Padlocks

79 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MASTER LOCK
  • Keyed Padlock Keyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

  • BATTALION
  • Solid Body Padlock Solid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level Standard Security, Shackle Dia. 1/4", Shackle Material Hardened Steel, Shackle Configuration Extended, Body Material Solid Brass,...More

  • MASTER LOCK
  • Warded Padlock Warded Padlock
  • Multiple product options available

    Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

  • MASTER LOCK
  • Covered Padlock Covered Padlock
  • Multiple product options available

    Covered Padlock, Body Material Laminated Steel, Shape Rectangular, Key Type Keyed Alike, Control Key Registration Required No and Includes Two Keys; Varies by Shackle...More

  • MASTER LOCK
  • Non-Rekeyable Padlock Non-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height,...More

Padlock,KA,9/16 In H,3 Pin,Brass
  • ABUS
  • Padlock, KA, 9/16 In H, 3 Pin, Brass Padlock,KA,9/16 In H,3 Pin,Brass
  • Item # 14J888
  • Mfr. Model # 55/30 KA
  • Solid Body Padlock, Security Level Low Security, Shackle Dia. 3/16 In., Shackle Height 9/16 In., Shackle...More

Armored Cable Lock,H 14 In,Steel,KA
  • MASTER LOCK
  • Armored Cable Lock, H 14 In, Steel, KA Armored Cable Lock,H 14 In,Steel,KA
  • Item # 4EZN4
  • Mfr. Model # 107KADSPT
  • Keyed Padlock w/Cable, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In.,...More

Padlock,KA,2-1/2 In H,4 Pin,Brass
  • ABUS
  • Padlock, KA, 2-1/2 In H, 4 Pin, Brass Padlock,KA,2-1/2 In H,4 Pin,Brass
  • Item # 14J892
  • Mfr. Model # 55HB/40-63 KA
  • Solid Body Padlock, Security Level Medium Security, Shackle Dia. 1/4 In., Shackle Height 2-1/2 In., Shackle...More

  • MASTER LOCK
  • Solid Body Padlock Solid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle...More

  • BATTALION
  • Keyed Padlock Keyed Padlock
  • Multiple product options available

    Keyed Padlock, Security Level Standard Security, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Alike and Control Key Registration Required No;...More

  • AMERICAN LOCK
  • Solid Body Padlock with Bumpstop Solid Body Padlock with Bumpstop
  • Multiple product options available

    Solid Body Padlock with Bumpstop, Security Level High Security, Shackle Width 3/4", Shackle Configuration Open, Body Thickness 3/4", Shape Rectangular, Number of Pins 5,...More

  • AMERICAN LOCK
  • Solid Non-Rekeyable Padlock Solid Non-Rekeyable Padlock
  • Multiple product options available

    Solid Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4", Shackle Width 3/4", Shackle Material Hardened Boron, Shackle Configuration Open, Body...More

  • AMERICAN LOCK
  • Covered Non-Rekeyable Padlock Covered Non-Rekeyable Padlock
  • Multiple product options available

    Covered Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 5/16", Shackle Width 3/4", Shackle Material Hardened Boron, Body Width 1-3/4", Body Thickness...More

Padlock,KA,3 In H,5 Pin,Steel
  • AMERICAN LOCK
  • Padlock, KA, 3 In H, 5 Pin, Steel Padlock,KA,3 In H,5 Pin,Steel
  • Item # 38W795
  • Mfr. Model # A5262KACOV
  • Covered Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3 In., Shackle Width 3/4...More

Padlock,KA,15/16 In H,4 Pin,Steel
  • MASTER LOCK
  • Padlock, KA, 15/16 In H, 4 Pin, Steel Padlock,KA,15/16 In H,4 Pin,Steel
  • Item # 3HWK2
  • Mfr. Model # 37KA
  • Shrouded Padlock, Security Level Standard Security, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle...More

  • AMERICAN LOCK
  • Solid Body Padlock Solid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level High Security, Shackle Width 3/4", Body Height 2-3/16", Body Width 2", Body Thickness 3/4", Body Material Solid Steel, Shape...More

  • BRADY
  • Keyed Padlock Keyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Width 3/4", Number of Pins 5, Key Type Keyed Alike and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle...More

Padlock,KA,21/32 In H,8 Pin,Brass
  • ABUS
  • Padlock, KA, 21/32 In H, 8 Pin, Brass Padlock,KA,21/32 In H,8 Pin,Brass
  • Item # 3TMT3
  • Mfr. Model # 75/30 KA
  • Solid Body Padlock, Security Level Medium Security, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle...More

Padlock,KA,13/16 In H,7 Discs,Steel
  • ABUS
  • Padlock, KA, 13/16 In H, 7 Discs, Steel Padlock,KA,13/16 In H,7 Discs,Steel
  • Item # 3TMT1
  • Mfr. Model # 37/80 KA
  • Keyed Padlock, Security Level Extremely High Security, Shackle Dia. 17/32 In., Shackle Height 13/16 In.,...More

Padlock,KA,5/8 In H,7 Discs,Steel
  • ABUS
  • Padlock, KA, 5/8 In H, 7 Discs, Steel Padlock,KA,5/8 In H,7 Discs,Steel
  • Item # 3TMR6
  • Mfr. Model # 37/60 KA
  • Keyed Padlock, Security Level Extremely High Security, Shackle Dia. 13/32 In., Shackle Height 5/8 In.,...More

Padlock,KA,1 In H,5 Pin,Brass
  • ABUS
  • Padlock, KA, 1 In H, 5 Pin, Brass Padlock,KA,1 In H,5 Pin,Brass
  • Item # 5JKW2
  • Mfr. Model # 70IB/50 KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 7/8...More

Padlock,KA,1 In H,5 Pin,Recycled Steel
  • ABUS
  • Padlock, KA, 1 In H, 5 Pin, Recycled Steel Padlock,KA,1 In H,5 Pin,Recycled Steel
  • Item # 5JKR5
  • Mfr. Model # 41/50 KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16...More

Padlock,KA,1 In H,4 Pin,Brass
  • ABUS
  • Padlock, KA, 1 In H, 4 Pin, Brass Padlock,KA,1 In H,4 Pin,Brass
  • Item # 6WNX2
  • Mfr. Model # 70/35 KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 9/32 In., Shackle Height 1 In., Shackle Width 9/16...More

Padlock,KA,5/8 In H,5 Pin,Recycled Steel
  • ABUS
  • Padlock, KA, 5/8 In H, 5 Pin, Recycled Steel Padlock,KA,5/8 In H,5 Pin,Recycled Steel
  • Item # 5JKP7
  • Mfr. Model # 41/30 KA
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 13/64 In., Shackle Height 5/8 In., Shackle Width...More

Padlock,KA,7/8 In H,8 Pin,Brass
  • ABUS
  • Padlock, KA, 7/8 In H, 8 Pin, Brass Padlock,KA,7/8 In H,8 Pin,Brass
  • Item # 5JKV2
  • Mfr. Model # 75IB/40 KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 7/8 In., Shackle Width...More

Padlock,KA,2-1/2 In H,5 Pin,Brass
  • ABUS
  • Padlock, KA, 2-1/2 In H, 5 Pin, Brass Padlock,KA,2-1/2 In H,5 Pin,Brass
  • Item # 5JKW0
  • Mfr. Model # 70IBHB/45 KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width...More

Keyed Padlock,1 in H,U-Shape,Keyed Alike
  • ABLOY
  • Keyed Padlock, 1 in H, U-Shape, Keyed Alike Keyed Padlock,1 in H,U-Shape,Keyed Alike
  • Item # 35GP82
  • Mfr. Model # PLI340/25B-KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 1-3/32...More

Keyed Padlock,2 in H,U-Shape,1-3/32 in W
  • ABLOY
  • Keyed Padlock, 2 in H, U-Shape, 1-3/32 in W Keyed Padlock,2 in H,U-Shape,1-3/32 in W
  • Item # 35GP84
  • Mfr. Model # PLM340/50B-KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 2 In., Shackle Width 1-3/32...More

Keyed Padlock,1 in. H,Shrouded
  • ABLOY
  • Keyed Padlock, 1 in. H, Shrouded Keyed Padlock,1 in. H,Shrouded
  • Item # 35GP74
  • Mfr. Model # PL362B-KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 9/16 In., Shackle Height 1 In., Shackle Width 1-1/4...More

Keyed Padlock,1 in. H,U-Shape,1-1/4 in W
  • ABLOY
  • Keyed Padlock, 1 in. H, U-Shape, 1-1/4 in W Keyed Padlock,1 in. H,U-Shape,1-1/4 in W
  • Item # 35GP70
  • Mfr. Model # PL350/25B-KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 17/32 In., Shackle Height 1 In., Shackle Width...More

Padlock,KA,13/16 In H,4 Pin,Brass
  • ABUS
  • Padlock, KA, 13/16 In H, 4 Pin, Brass Padlock,KA,13/16 In H,4 Pin,Brass
  • Item # 14J890
  • Mfr. Model # 55/40 KA
  • Solid Body Padlock, Security Level Medium Security, Shackle Dia. 1/4 In., Shackle Height 13/16 In., Shackle...More

  • MASTER LOCK
  • Keyed Padlock w/Bumpstop Keyed Padlock w/Bumpstop
  • Multiple product options available

    Keyed Padlock w/Bumpstop, Shackle Configuration Open, Body Material Laminated Steel, Shape Rectangular, Color Gold, Number of Pins 5, Key Type Keyed Alike, Control Key...More

Results per page:  16 | 32 | 48

Choose from a selection of keyed alike padlocks from Grainger. This options provides “same key” convenience and eliminates the need for multiple keys where numerous padlocks are used. There are covered non-rekeyable padlocks, covered padlocks, non-rekeyable padlocks, shrouded padlocks, solid body padlocks, warded padlocks and more. You can find keyed alike padlocks with standard, medium, maximum, high and extremely high security.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More