Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Security Level
Shackle Dia.
  • View MoreView Less
Shackle Height
  • View MoreView Less
Shackle Width
  • View MoreView Less
Shackle Material
  • View MoreView Less
Body Width
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Keyed Alike Padlocks

8 Results Found that Include 122 Products

Results per page: 16 | 32 | 48
    • MASTER LOCK
    • Keyed PadlockKeyed Padlock
    • Multiple product options available

      Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

    • MASTER LOCK
    • Non-Rekeyable PadlockNon-Rekeyable Padlock
    • Multiple product options available

      Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height,...More

    • MASTER LOCK
    • Warded PadlockWarded Padlock
    • Multiple product options available

      Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

    • MASTER LOCK
    • Covered PadlockCovered Padlock
    • Multiple product options available

      Covered Padlock, Body Material Laminated Steel, Shape Rectangular, Key Type Keyed Alike, Control Key Registration Required No and Includes Two Keys; Varies by Shackle...More

    Armored Cable Lock,H 14 In,Steel,KA
    • MASTER LOCK
    • Armored Cable Lock, H 14 In, Steel, KAArmored Cable Lock,H 14 In,Steel,KA
    • Item # 4EZN4
    • Mfr. Model # 107KADSPT
    • Keyed Padlock w/Cable, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In.,...More

    • MASTER LOCK
    • Solid Body PadlockSolid Body Padlock
    • Multiple product options available

      Solid Body Padlock, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle...More

    Padlock,KA,15/16 In H,4 Pin,Steel
    • MASTER LOCK
    • Padlock, KA, 15/16 In H, 4 Pin, SteelPadlock,KA,15/16 In H,4 Pin,Steel
    • Item # 3HWK2
    • Mfr. Model # 37KA
    • Shrouded Padlock, Security Level Standard Security, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle...More

    • MASTER LOCK
    • Keyed Padlock w/BumpstopKeyed Padlock w/Bumpstop
    • Multiple product options available

      Keyed Padlock w/Bumpstop, Shackle Configuration Open, Body Material Laminated Steel, Shape Rectangular, Color Gold, Number of Pins 5, Key Type Keyed Alike, Control Key...More

    Results per page: 16 | 32 | 48