Skip Content

Filter Results By

Item
  • View MoreView Less
Lamp Type
Battery Size
  • View MoreView Less
Body Material
  • View MoreView Less
Body Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Keychain and Mini Flashlights

42 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
  • MAGLITE
  • Mini Handheld FlashlightMini Handheld Flashlight
  • Multiple product options available

    Mini Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 5 hr., Length 5", Diameter 3/4", 84, Body...More

Mini Tac Flashlight,Black,LED,32 L,AAA
  • COAST
  • Mini Tac Flashlight, Black, LED, 32 L, AAAMini Tac Flashlight,Black,LED,32 L,AAA
  • Item # 14H206
  • Mfr. Model # G10
  • Mini Tac Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

  • MAGLITE
  • Keychain FlashlightKeychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type Incandescent, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3.5 hr., Length 3-1/4", Body Material...More

Flashlight,Incandescent,Silver,748CP,AAA
  • MAGLITE
  • Flashlight, Incandescent, Silver, 748CP, AAAFlashlight,Incandescent,Silver,748CP,AAA
  • Item # 8RHA8
  • Mfr. Model # K3A106K
  • Handheld Flashlight, Lamp Type Incandescent, Battery Size AAA, Number of Batteries 1, Batteries Included Yes,...More

  • STREAMLIGHT
  • Keychain FlashlightKeychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type LED, Batteries Included Yes, LED Color White, Impact Resistance Not Specified and Water Penetration Rating Not Specified; Varies by...More

  • STREAMLIGHT
  • Mini Handheld FlashlightMini Handheld Flashlight
  • Multiple product options available

    Mini Handheld Flashlight, Lamp Type LED, Number of Batteries 4, Batteries Included Yes, 10, LED Color White, Impact Resistance Not Specified, Light Output 10 lm and...More

Mini Mag-Lite,Camo,Incandescent,12 L,AA
  • MAGLITE
  • Mini Mag-Lite, Camo, Incandescent, 12 L, AAMini Mag-Lite,Camo,Incandescent,12 L,AA
  • Item # 9CP06
  • Mfr. Model # M2A026K
  • Mini Mag-Lite, Lamp Type Incandescent, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

Keychain Light,Disco LED,Clip-On
Keychain Flashlight,LED,35 lm,Yellow
  • UNDERWATER KINETICS
  • Keychain Flashlight, LED, 35 lm, YellowKeychain Flashlight,LED,35 lm,Yellow
  • Item # 30KE47
  • Mfr. Model # 09224
  • Keychain Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

  • INOVA
  • Keychain FlashlightKeychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type LED, Batteries Included Yes, Lamp Life 50K hr. and Body Material Polycarbonate; Varies by Battery Size and Body Color

Keychain Light,White LED/Orange Body
  • NITE IZE
  • Keychain FlashlightKeychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type LED, Battery Size 2016, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 15 hr., Length 2", Diameter 1", 500, Lamp Life...More

Micro Torch Light,LED,8 lm
  • GERBER
  • Micro Torch Light, LED, 8 lmMicro Torch Light,LED,8 lm
  • Item # 20JP06
  • Mfr. Model # 31-001034
  • Micro Torch Light, Lamp Type LED, Battery Size CR1616, Number of Batteries 2, Batteries Included Yes, Battery...More

Mini Flashlight,Aluminum,IPX8,140 lm
  • POWERTAC
  • Mini Flashlight, Aluminum, IPX8,140 lmMini Flashlight,Aluminum,IPX8,140 lm
  • Item # 30PK05
  • Mfr. Model # 815698011432
  • Mini Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included No, Battery Burn...More

Keychain Light,White LED/Lime Green Body
Mini Tactical Light,AA,29/32in. dia.,Blk
  • NIGHTSTICK
  • Mini Tactical Light, AA, 29/32in. dia., BlkMini Tactical Light,AA,29/32in. dia.,Blk
  • Item # 35HY73
  • Mfr. Model # MT-110
  • Mini Tactical Light, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery...More

Keychain Flashlight, LED, Black/Red
  • STREAMLIGHT
  • Keychain Flashlight, LED, Black/RedKeychain Flashlight, LED, Black/Red
  • Item # 20AT91
  • Mfr. Model # 73100
  • Keychain Flashlight, Lamp Type LED, Battery Size 2016, Number of Batteries 2, Batteries Included Yes, Battery...More

Mini Tactical Light,AA,6 in. L,Blk,100m
  • NIGHTSTICK
  • Mini Tactical Light, AA, 6 in. L, Blk, 100mMini Tactical Light,AA,6 in. L,Blk,100m
  • Item # 35HY77
  • Mfr. Model # MT-220
  • Mini Tactical Light, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Keychain Light,White LED/Pink Body
Bike Light,White LED,Attachable
Mini Tactical Light,AA,5-19/32in.L,Black
  • NIGHTSTICK
  • Mini Tactical Light, AA, 5-19/32in.L, BlackMini Tactical Light,AA,5-19/32in.L,Black
  • Item # 35HY74
  • Mfr. Model # MT-120
  • Mini Tactical Light, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Mini Tactical Light,AAA,5-13/32in. L,Blk
  • NIGHTSTICK
  • Mini Tactical Light, AAA, 5-13/32in. L, BlkMini Tactical Light,AAA,5-13/32in. L,Blk
  • Item # 35HY72
  • Mfr. Model # MT-100
  • Mini Tactical Light, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Bike Light,Red LED,Attachable
Penlight,LED,AAA
  • STEELMANPRO
  • Penlight, LED, AAAPenlight,LED,AAA
  • Item # 31NJ78
  • Mfr. Model # 78611
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In.,...More

Keychain Flashlight,Lime,LED
  • NITE IZE
  • Keychain Flashlight, Lime, LEDKeychain Flashlight,Lime,LED
  • Item # 32GF02
  • Mfr. Model # SLG17-06-02
  • Keychain Flashlight, Lamp Type LED, Battery Size 2016, Number of Batteries 2, Batteries Included Yes, Battery...More

Micro Flashlight,White LED/Olive Body
  • NITE IZE
  • Micro Flashlight, White LED/Olive BodyMicro Flashlight,White LED/Olive Body
  • Item # 20UR48
  • Mfr. Model # MLSA-M4-R7
  • Micro Flashlight, Lamp Type LED, Battery Size 2032, Batteries Included Y, Battery Burn Time 9 hr., Length...More

Mini Tactical Light,AA,15-19/32in. L,68m
  • NIGHTSTICK
  • Mini Tactical Light, AA, 15-19/32in. L, 68mMini Tactical Light,AA,15-19/32in. L,68m
  • Item # 35HY75
  • Mfr. Model # MT-130
  • Mini Tactical Light, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Rechargeable Penlight,LED,3.7V
  • STEELMANPRO
  • Rechargeable Penlight, LED, 3.7VRechargeable Penlight,LED,3.7V
  • Item # 31NJ76
  • Mfr. Model # 78609
  • Rechargeable Penlight, Lamp Type LED, Battery Size 3.7V, Number of Batteries 1, Batteries Included Yes,...More

Microi Flashlight,White LED/Orange Body
  • NITE IZE
  • Microi Flashlight, White LED/Orange BodyMicroi Flashlight,White LED/Orange Body
  • Item # 20UR47
  • Mfr. Model # MLSA-M3-R7
  • Micro Flashlight, Lamp Type LED, Battery Size 2032, Number of Batteries 2, Batteries Included Yes, Battery...More

Bike Light,Disco LED,Attachable
Mini Tactical Light,AAA,5-1/2inL,Blk,51m
  • NIGHTSTICK
  • Mini Tactical Light, AAA, 5-1/2inL, Blk, 51mMini Tactical Light,AAA,5-1/2inL,Blk,51m
  • Item # 35HY76
  • Mfr. Model # MT-200
  • Mini Tactical Light, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Area Light,Stainless Steel,LED
  • NITE IZE
  • Area Light, Stainless Steel, LEDArea Light,Stainless Steel,LED
  • Item # 32GE99
  • Mfr. Model # MLT02-07-01
  • Area Light, Lamp Type LED, Battery Size 2016, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

Results per page: 16 | 32 | 48

Grainger carries a selection of keychain and mini flashlights featuring powerful LED lamps that offer a convenient light source on the go. Choose from a range of sizes, lengths and styles that can easily fit on a keychain or in a pocket, bag or toolbox. Shop Grainger for keychain, mini flashlights and other lighting solutions that help fit your needs.