Skip Content

Filter Results By

Item
Mounting Type
Arm Type
Color
Track Length
Swivel Angle
Length
Width
Height
Brand
Price
Shop By

Keyboard and Mouse Trays

22 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Keyboard Tray,Black
  • SAFCO
  • Keyboard Tray, Black Keyboard Tray,Black
  • Item # 21D148
  • Mfr. Model # 1940BL
  • Keyboard Tray, Black, Height 1-3/4 In., Length 15-1/4 In., Width 23-1/2 In., For Use With Mfg. No. 1936TG to...More

Under-Desk Keyboard Drawer,3-1/2in,Blk
Keyboard Tray,6-7/8inHx29-1/2inLx25inW
  • GRAINGER APPROVED
  • Keyboard Tray, 6-7/8inHx29-1/2inLx25inW Keyboard Tray,6-7/8inHx29-1/2inLx25inW
  • Item # 33JV55
  • Mfr. Model # 33JV55
  • Keyboard Tray, Bolt-On, Lift and Locking Mechanism, Black, Track Length 17-3/4 In., Swivel Angle 360 Degrees...More

Over Desk Keyboard Drawer,3-3/32in
  • KENSINGTON
  • Over Desk Keyboard Drawer, 3-3/32in Over Desk Keyboard Drawer,3-3/32in
  • Item # 1UEF6
  • Mfr. Model # K60717USF
  • Over Desk Keyboard Drawer, Track, Lift and Locking Mechanism, Black, Track Length 21 In., Height 3-3/32 In.,...More

Under-desk Keyboard Drawer
  • SAFCO
  • Under-desk Keyboard Drawer Under-desk Keyboard Drawer
  • Item # 21D146
  • Mfr. Model # 2213
  • Under-Desk Keyboard Drawer, Charcoal, Height 5-1/4 In., Length 2-1/4 In., Width 23-1/4 In., Three Height...More

Keyboard Tray,Adjustable,Mounts to FSMA
  • PRO-LINE
  • Keyboard Tray, Adjustable, Mounts to FSMA Keyboard Tray,Adjustable,Mounts to FSMA
  • Item # 16D640
  • Mfr. Model # FSMAKBT
  • Keyboard Tray, Bracket, FSMA, Textured Black, Swivel Angle 360 Degrees , Steel, Height 14 In., Length 18 In.,...More

Metal Keyboard Tray with Tilt,Steel,Blk
  • BENCHPRO
  • Metal Keyboard Tray with Tilt, Steel, Blk Metal Keyboard Tray with Tilt,Steel,Blk
  • Item # 33HY60
  • Mfr. Model # MKBT
  • Metal Keyboard Tray with Tilt, Bolt-On, Slide, Black, Track Length 11-1/2 In., Swivel Angle 90 Degrees ,...More

Oval Mouse Platform,4in,Black
  • KELLYREST
  • Oval Mouse Platform, 4in, Black Oval Mouse Platform,4in,Black
  • Item # 2VHN2
  • Mfr. Model # KCS10405
  • Oval Mouse Platform, Clamp, Black, Swivel Angle 360 Degrees , Plastic, Height 4 In., Length 8 In., Width...More

Under-Desk Keyboard Drawer,2-1/2in,Black
Mouse Platform,1/4inHx10-1/2inLx8-7/8inW
Mouse Platform,1in,Black
  • KELLYREST
  • Mouse Platform, 1in, Black Mouse Platform,1in,Black
  • Item # 2VHN4
  • Mfr. Model # KCS17950
  • Mouse Platform, Track, Lever-Adjust, Black, Track Length 18 In., Swivel Angle 360 Degrees , Metal, Height 1...More

Keyboard/Mouse Arm,Articulating
  • SAFCO
  • Keyboard/Mouse Arm, Articulating Keyboard/Mouse Arm,Articulating
  • Item # 21D145
  • Mfr. Model # 2137
  • Keyboard/Mouse Arm, Articulating, Black Granite Fleck, Height 1/4 In., Length 11-3/4 In., Width 28 In., 6 In....More

Keyboard/Mouse Platform,11-1/2 x 12-1/2
  • HON
  • Keyboard/Mouse Platform, 11-1/2 x 12-1/2 Keyboard/Mouse Platform,11-1/2 x 12-1/2
  • Item # 22XV47
  • Mfr. Model # HON2516
  • Keyboard/Mouse Platform, Lift and Locking Mechanism, Black, Track Length 11-1/2 In., Swivel Angle 360 Degrees...More

Keyboard/Mouse Platform,11-1/2x7x18-3/4
Keyboard Platform,10-1/2 x 6-1/4 x 25 In
Results per page:  16 | 32 | 48

Use a keyboard tray and mouse tray from Grainger and easily stow your keyboard and mouse at the end of the day. Install and adjust these handy trays and keyboard drawers so they hold your keyboard and your mouse at a level that’s easy to reach and kind to your wrist. Slide the tray or drawer under the desk or monitor platform when you take a break or when you’re done for the day, so it won’t be in your way when you get up and down from your chair. Work smart with a keyboard tray and mouse tray from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More