Skip Content

Filter Results By

Key Switches

9 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Key Switches Key Switches
  • Multiple product options available

    Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.

    Multiple product options available

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.748 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.669 In., Stem Dia. and Thread Size 19mm x M19 P1, Key Removal Position 1 and 3, Key Type Flat

  • Item # 2TPV7
  • Mfr. Model # CKL12AFW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.630 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.630 In., Stem Dia. and Thread Size 16mm x M16 P1, Key Removal Position 1 and 3, Key Type Flat

  • Item # 2TPV8
  • Mfr. Model # CKM12AFW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.630 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.630 In., Stem Dia. and Thread Size 16mm x M16 P1, Key Removal Position 1, Key Type Flat

  • Item # 2TPU9
  • Mfr. Model # CKM12BFW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.748 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.669 In., Stem Dia. and Thread Size 19mm x M19 P1, Key Removal Position 1, Key Type Tubular

  • Item # 2TPV1
  • Mfr. Model # CKL12BTW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.748 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.669 In., Stem Dia. and Thread Size 19mm x M19 P1, Key Removal Position 1, Key Type Flat

  • Item # 2TPU8
  • Mfr. Model # CKL12BFW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.748 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.669 In., Stem Dia. and Thread Size 19mm x M19 P1, Key Removal Position 1 and 3, Key Type Tubular

  • Item # 2TPV9
  • Mfr. Model # CKL12ATW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.630 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.630 In., Stem Dia. and Thread Size 16mm x M16 P1, Key Removal Position 1 and 3, Key Type Tubular

  • Item # 2TPW1
  • Mfr. Model # CKM12ATW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.630 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.630 In., Stem Dia. and Thread Size 16mm x M16 P1, Key Removal Position 1, Key Type Tubular

  • Item # 2TPV2
  • Mfr. Model # CKM12BTW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

Results per page:  16 | 32 | 48

Secure alarm systems, video/camera systems, cash registers, and limited access systems with key switches from Grainger. Antistatic key switches made of high insulating material withstand over 15 kilovolts of electrostatic discharge. There are also die cast housing models for higher security requirements. On-off-on models with tubular keys and push-and-lock are reversible for easier setting. Epoxy sealed terminals prevent contaminants.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More