Skip Content

Filter Results By

Brand
Price
Shop By

Key Locks

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Plastic Key Holders,PK20
    Locking Key Holder,6 In,Black,KA 6201
    • COMPX CHICAGO
    • Locking Key Holder, 6 In, Black, KA 6201Locking Key Holder,6 In,Black,KA 6201
    • Item # 3PWZ2
    • Mfr. Model # C4201-6-KA-6201
    • Locking Key Holder, Flexible, Cable Size 6 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key...More

    Locking Key Holder,4 In,Black,KA 6201
    • COMPX CHICAGO
    • Locking Key Holder, 4 In, Black, KA 6201Locking Key Holder,4 In,Black,KA 6201
    • Item # 3PWY7
    • Mfr. Model # C4201-4-KA-6201
    • Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key...More

    Locking Key Holder,4 In,Black,KD
    • COMPX CHICAGO
    • Locking Key Holder, 4 In, Black, KDLocking Key Holder,4 In,Black,KD
    • Item # 3PWY6
    • Mfr. Model # C4201-4-KD
    • Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key...More

    Locking Key Holder,9 In,Black,KA 6201
    • COMPX CHICAGO
    • Locking Key Holder, 9 In, Black, KA 6201Locking Key Holder,9 In,Black,KA 6201
    • Item # 3PWZ6
    • Mfr. Model # C4201-9-KA-6201
    • Locking Key Holder, Flexible, Cable Size 9 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key...More

    Locking Key Holder,4 In,Black,KA 6255
    • COMPX CHICAGO
    • Locking Key Holder, 4 In, Black, KA 6255Locking Key Holder,4 In,Black,KA 6255
    • Item # 3PWY9
    • Mfr. Model # C4201-4-KA-6255
    • Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key...More

    Locking Key Holder,Black,3 Cables,KA
    • COMPX CHICAGO
    • Locking Key Holder, Black, 3 Cables, KALocking Key Holder,Black,3 Cables,KA
    • Item # 3PWY5
    • Mfr. Model # C4201-KA-6201
    • Locking Key Holder, Flexible, Cable Size 4, 6, and 9 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia...More

    Results per page: 16 | 32 | 48

      Purchase key locks from Grainger to help provide superior control and security of the keys you must carry with you every day. All locking key holders come with two keys and feature a flexible reinforced cable with nylon-coated galvanized steel lock. Choose the cable length that can hold the number of keys you need to carry. Key locks can help you achieve high-quality key control. Find them at Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More