Filter Results By

Lock Manufacturer
  • View MoreView Less
Keyway Type
  • View MoreView Less
Type
  • View MoreView Less
Number of Pins
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

202 Results Found that Include 202 Products 

 |  Results per page: 16 | 32 | 48

Key Blank, Type SC4,6 Pin, PK 10

KABA ILCO

Grainger Item # 1GAK2 | Mfr. Model # 1145A-SC4

Catalog Page # 2644 (PDF)

Key Blank, Type SC4, Material Nickel Plated, Lock Manufacturer Schlage(r), Keyway Type...More

Key Blank, Brass, Type SC1,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAJ7 | Mfr. Model # 1145-SC1

Catalog Page # 2644 (PDF)

Key Blank, Type SC1, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type 1145, PK 50

KABA ILCO

Grainger Item # 1GAU9 | Mfr. Model # SC1-BR

Catalog Page # 2644 (PDF)

Key Blank, Type 1145, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type KW1, PK 10

KABA ILCO

Grainger Item # 1GAJ9 | Mfr. Model # 1176-KW1

Catalog Page # 2644 (PDF)

Key Blank, Type KW1, Material Solid Brass, Lock Manufacturer Kwiikset(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type M1,4 Pin, PK 10

KABA ILCO

Grainger Item # 1GAK5 | Mfr. Model # 1092-M1

Catalog Page # 2644 (PDF)

Key Blank, Type M1, Material Solid Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins 4,...More

Key Blank, Y11, Pk 25

GRAINGER APPROVED VENDOR

Grainger Item # 5ZLG9 | Mfr. Model # 5ZLG9

Catalog Page # NA

Key Blank, Y11, Material Brass, Lock Manufacturer Yale, Keyway Type Office Furniture/Cabinets, Package...More

Key Blank, Brass, Type 1176,5 Pin, PK 50

KABA ILCO

Grainger Item # 1GAU8 | Mfr. Model # KW1-BR

Catalog Page # 2644 (PDF)

Key Blank, Type 1176, Material Solid Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type Y2,6 Pin, PK 10

KABA ILCO

Grainger Item # 1GAR1 | Mfr. Model # 999A-Y2

Catalog Page # 2644 (PDF)

Key Blank, Type Y2, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type Y11,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAK1 | Mfr. Model # 01122-Y11

Catalog Page # 2644 (PDF)

Key Blank, Type Y11, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Office Furniture/Cabinets,...More

Key Blank, SC1, Pk 10

GRAINGER APPROVED VENDOR

Grainger Item # 5ZLH8 | Mfr. Model # 5ZLH8

Catalog Page # NA

Key Blank, SC1, Lock Manufacturer Schlage, Keyway Type Lockset, Package Quantity 10

Key Blank, M1, Pk 25

GRAINGER APPROVED VENDOR

Grainger Item # 5ZLE6 | Mfr. Model # 5ZLE6

Catalog Page # NA

Key Blank, M1, Lock Manufacturer Master Locks, Misc.. Equipment, Keyway Type Vehicle, Package Quantity 25

Key Blank, Brass, Type RO3,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAK7 | Mfr. Model # 1069N-RO3

Catalog Page # 2644 (PDF)

Key Blank, Type RO3, Material Solid Brass, Lock Manufacturer National(R), Keyway Type Office...More

Key Blank, Brass, Type Y1,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAP1 | Mfr. Model # 999-Y1

Catalog Page # 2644 (PDF)

Key Blank, Type Y1, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type SC9,6 Pin, PK 10

KABA ILCO

Grainger Item # 1GAR3 | Mfr. Model # A1145E-SC9

Catalog Page # 2644 (PDF)

Key Blank, Type SC9, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Type NA14,4 Pin, PK 10

KABA ILCO

Grainger Item # 1GAJ6 | Mfr. Model # 1069L-NA14

Catalog Page # 2644 (PDF)

Key Blank, Type NA14, Material Solid Brass, Lock Manufacturer National(R), Keyway Type Office...More

Key Blank, Brass, Type 1092,4 Pin, PK 50

KABA ILCO

Grainger Item # 1GAV3 | Mfr. Model # M1-BR

Catalog Page # 2644 (PDF)

Key Blank, Type 1092, Material Solid Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins...More

Key Blank, Brass, Type CG16,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAP5 | Mfr. Model # 1041T-CG16

Catalog Page # 2644 (PDF)

Key Blank, Type CG16, Material Solid Brass, Lock Manufacturer Chicago(R), Keyway Type Office...More

Key Blank, Brass, Type IN8, PK 10

KABA ILCO

Grainger Item # 1GAJ8 | Mfr. Model # L1054B-IN8

Catalog Page # 2644 (PDF)

Key Blank, Type IN8, Material Solid Brass, Lock Manufacturer Independent(R), Keyway Type Office...More

Key Blank, Brass, Type AR1,5 Pin, PK 10

KABA ILCO

Grainger Item # 1GAT3 | Mfr. Model # 1179-AR1

Catalog Page # 2644 (PDF)

Key Blank, Type AR1, Material Solid Brass, Lock Manufacturer Arrow(R), Keyway Type Commercial/Residential,...More

Key Blank, Nickel, Type 1176,5 Pin, PK 50

KABA ILCO

Grainger Item # 1GAV2 | Mfr. Model # KW1-NP

Catalog Page # 2644 (PDF)

Key Blank, Type 1176, Material Nickel Plated, Lock Manufacturer Kwiikset(R), Keyway Type...More

Key Blank, Brass, Sargent Lock, PK 10

KABA ILCO

Grainger Item # 3EMR8 | Mfr. Model # 1007LA

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Sargent, Keyway Type Commercial, Number of...More

Key Blank, Brass, Type IL11, PK 10

KABA ILCO

Grainger Item # 1GAK9 | Mfr. Model # 1043J-IL11

Catalog Page # 2644 (PDF)

Key Blank, Type IL11, Material Solid Brass, Lock Manufacturer Independent(R), Keyway Type Office...More

Key Blank, Brass, Best A Keyway, 7 Pins

MASTER LOCK

Grainger Item # 1JAJ2 | Mfr. Model # KCAKBWWG

Catalog Page # 2651 (PDF)

Key Blank, Material Brass, Lock Manufacturer Best (R), Keyway Type A, Number of Pins 7, For Use With...More

Key Blank, Brass, Yale Lock, PK 10

KABA ILCO

Grainger Item # 3EMT5 | Mfr. Model # 998-Y4

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Yale, Keyway Type Filing Cabinet, Number of...More

Key Blank, Brass, Type 1145,5 Pin, PK 50

KABA ILCO

Grainger Item # 1GAV1 | Mfr. Model # SC1-NP

Catalog Page # 2644 (PDF)

Key Blank, Type 1145, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, Schlage Lock, PK 10

KABA ILCO

Grainger Item # 3EMT3 | Mfr. Model # A1145F-SC10

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Schlage, Keyway Type Commercial, Number of...More

Key Blank, Brass, Type S22,6 Pin, PK 10

KABA ILCO

Grainger Item # 1GAR8 | Mfr. Model # S22

Catalog Page # 2644 (PDF)

Key Blank, Type S22, Material Solid Brass, Lock Manufacturer Sargent(R), Keyway Type Commercial/Residential,...More

Key Blank, Brass, ESP, Pins 5, PK 10

KABA ILCO

Grainger Item # 3EMP8 | Mfr. Model # 1502

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer ESP, Keyway Type Commercial, Number of Pins 5,...More

Key Blank, Pins 6, PK 10

KABA ILCO

Grainger Item # 2GVJ2 | Mfr. Model # A1011-L4

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Silver Plated Over Brass, Lock Manufacturer Corbin Russwin, Keyway Type...More

Key Blank, Brass, Type Y78,6 Pin, PK 10

KABA ILCO

Grainger Item # 1GAR2 | Mfr. Model # 998GA-Y78

Catalog Page # 2644 (PDF)

Key Blank, Type Y78, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Commercial/Residential,...More

Key Blank, KW1, Pk 10

GRAINGER APPROVED VENDOR

Grainger Item # 5ZLH9 | Mfr. Model # 5ZLH9

Catalog Page # NA

Key Blank, KW1, Material Brass, Lock Manufacturer Donner, Kwikset, Petco, Keyway Type Lockset, Package...More

Key Blank, Brass, Russwin Lock, PK 10

KABA ILCO

Grainger Item # 3EMR7 | Mfr. Model # 1011D1-RU45

Catalog Page # 2644 (PDF)

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Russwin, Keyway Type Commercial, Number of...More

 |  Results per page: 16 | 32 | 48

Get high-quality brass and nickel-plated key blanks from Grainger to help provide stock for cutting keys. You'll find a wide range of key types by lock manufacturers, furniture makers, car and truck companies and more. Whether you're in the business of cutting original keys or making duplicates, you'll find a large selection of key blanks to choose from at Grainger. Shop online today!

loader image