Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

JUST MANUFACTURING

25 Results Found that Include 160 Products

Results per page: 16 | 32 | 48
    • JUST MANUFACTURING
    • Drop-In Sink with Faucet LedgeDrop-In Sink with Faucet Ledge
    • Multiple product options available

      Drop-In Sink with Faucet Ledge, Gauge 18, Drain Opening 3-1/2", Number of Holes 3, Faucet Mounting Centers 4" and Includes Mounting Hardware; Varies by Overall Length,...More

    Drain,1-1/2 In Bowl
    • JUST MANUFACTURING
    • Drain, 1-1/2 In BowlDrain,1-1/2 In Bowl
    • Item # 36U071
    • Mfr. Model # Cu-J-15-FS
    • Drain, Material of Construction Copper-Nickel Alloy, Overall Length (In.) 13-3/8, Overall Width (In.) 11-1/4,...More

    • JUST MANUFACTURING
    • Corner Bathroom SinkCorner Bathroom Sink
    • Multiple product options available

      Corner Bathroom Sink, With Faucet, Mounting Type Wall, ADA Compliant No, Back Splash Yes, Bowl Shape Round, Back Splash Height 4", Number of Stations 1, Drain Opening...More

    • JUST MANUFACTURING
    • Bathroom SinkBathroom Sink
    • Multiple product options available

      Bathroom Sink, Number of Stations 1 and Gauge 18; Varies by With Faucet/Without Faucet, Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall...More

    Kitchen Faucet,2 gpm
    • JUST MANUFACTURING
    • Kitchen Faucet, 2 gpmKitchen Faucet,2 gpm
    • Item # 29VM92
    • Mfr. Model # JSFVR-5
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of...More

    • JUST MANUFACTURING
    • Undermount SinkUndermount Sink
    • Multiple product options available

      Undermount Sink, Gauge 18, Overall Width 18", Drain Opening 3-1/2", Finish Silver, Number of Holes 0 and Includes Mounting Hardware; Varies by Overall Length, Overall...More

    • JUST MANUFACTURING
    • Government-Type Scullery Sink, 1 StationGovernment-Type Scullery Sink, 1 Station
    • Multiple product options available

      Government-Type Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 51", Number of Stations 1,...More

    Sink,SS,17inL x 25inW x 6-1/2inH,18 ga
    • JUST MANUFACTURING
    • Sink, SS, 17inL x 25inW x 6-1/2inH, 18 gaSink,SS,17inL x 25inW x 6-1/2inH,18 ga
    • Item # 29VM81
    • Mfr. Model # CRA-ADA-1725-A-GR
    • Drop-In Classroom Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Drop In, Color Silver,...More

    • JUST MANUFACTURING
    • Scullery Sink, 3 StationScullery Sink, 3 Station
    • Multiple product options available

      Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 48", Number of Stations 3, Bowl Depth 12",...More

    • JUST MANUFACTURING
    • Scullery Sink with Drainboards, 3 StationScullery Sink with Drainboards, 3 Station
    • Multiple product options available

      Scullery Sink with Drainboards, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 48", Number of Stations...More

    Scullery Sink,Without Faucet,27 In. L
    • JUST MANUFACTURING
    • Scullery Sink, Without Faucet, 27 In. LScullery Sink,Without Faucet,27 In. L
    • Item # 13G594
    • Mfr. Model # NSFB-124-2
    • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Length...More

    • JUST MANUFACTURING
    • Scrub SinkScrub Sink
    • Multiple product options available

      Scrub Sink, Body Material Stainless Steel, Mounting Type Wall, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular and Side Splash No; Varies by With...More

    • JUST MANUFACTURING
    • Scullery Sink with Drainboards, 1 StationScullery Sink with Drainboards, 1 Station
    • Multiple product options available

      Scullery Sink with Drainboards, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 48", Number of Stations...More

    • JUST MANUFACTURING
    • Scullery Sink with Drainboards, 2 StationScullery Sink with Drainboards, 2 Station
    • Multiple product options available

      Scullery Sink with Drainboards, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 48", Number of Stations...More

    • JUST MANUFACTURING
    • Mop SinkMop Sink
    • Multiple product options available

      Mop Sink, Without Faucet, Body Material Stainless Steel, Color Silver, Overall Height 8", Bowl Depth 8", Back Splash No, Drain Opening 3-1/2", Includes Wall Clips,...More

    Drop-In Classroom Sink Package,31 In. L
    • JUST MANUFACTURING
    • Drop-In Classroom Sink Package, 31 In. LDrop-In Classroom Sink Package,31 In. L
    • Item # 13G638
    • Mfr. Model # CRA-ADA-1931-A-GR-3-1 5.5 DCR-T
    • Drop-In Classroom Sink Package, Gauge 18, Overall Length 31 In., Overall Width 19 In., Overall Height 5-1/2...More

    Scullery Sink,Without Faucet,99 In. L
    • JUST MANUFACTURING
    • Scullery Sink, Without Faucet, 99 In. LScullery Sink,Without Faucet,99 In. L
    • Item # 13G615
    • Mfr. Model # NSFB-496-2-2-2
    • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Length...More

    • JUST MANUFACTURING
    • Scullery Sink, 2 StationScullery Sink, 2 Station
    • Multiple product options available

      Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Width 27", Overall Height 48", Number of Stations 2, Bowl Depth 12",...More

    Classroom Sink Package,25 In. L,24 In. W
    • JUST MANUFACTURING
    • Classroom Sink Package, 25 In. L, 24 In. WClassroom Sink Package,25 In. L,24 In. W
    • Item # 13G653
    • Mfr. Model # CWH2524
    • Classroom Sink Package, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall...More

    Scullery Sink with Drainboards,147 In. L
    • JUST MANUFACTURING
    • Scullery Sink with Drainboards, 147 In. LScullery Sink with Drainboards,147 In. L
    • Item # 13G616
    • Mfr. Model # NSFB-496-24RL-2-2-2
    • Scullery Sink with Drainboards, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor,...More

    • JUST MANUFACTURING
    • Bathroom SinkBathroom Sink
    • Multiple product options available

      Bathroom Sink, Body Material Stainless Steel, Color Silver, Bowl Shape Rectangular, Side Splash No, Number of Stations 1, Drain Opening 3-1/2", Finish Stainless Steel,...More

    Sink,SS,17inL x 25inW x 7-1/2inH,18 ga
    • JUST MANUFACTURING
    • Sink, SS, 17inL x 25inW x 7-1/2inH, 18 gaSink,SS,17inL x 25inW x 7-1/2inH,18 ga
    • Item # 29VM82
    • Mfr. Model # CRAF-ADA-1725-A-GR-VRL-CT
    • Classroom Sink, With Faucet, Body Material Stainless Steel, Mounting Type Drop In, Color Silver, Overall...More

    Sink,SS,33inL x 33inW x 8inH,18 ga
    • JUST MANUFACTURING
    • Sink, SS, 33inL x 33inW x 8inH, 18 gaSink,SS,33inL x 33inW x 8inH,18 ga
    • Item # 29VM79
    • Mfr. Model # B-33213
    • Corner Mop Sink, Without Faucet, Body Material Stainless Steel, Color Silver, Overall Length 33 In., Overall...More

    Results per page: 16 | 32 | 48