Skip Content

Filter Results By

Jointers

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plate Biscuit Joiner
  • MAKITA
  • Plate Biscuit Joiner Plate Biscuit Joiner
  • Item # 14G990
  • Mfr. Model # PJ7000
  • Plate Joiner, Depth of Cut (In.) 25/32 In., 5.6 A Amps @ 120V, Tilting Angle (Deg.) 90, No Load RPM 11000,...More

Plate Jointer Kit
  • PORTER CABLE
  • Plate Jointer Kit Plate Jointer Kit
  • Item # 6RM56
  • Mfr. Model # 557
  • Depth of Cut (In.) 25/32, 7.5 Amps @ 120V, Tilting Angle (Deg.) 0 to 135, No Load RPM 10,000, Bearings Ball,...More

Jointer,Cast Iron,1 HP,60 Hz
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP, 60 Hz Jointer,Cast Iron,1 HP,60 Hz
  • Item # 36VE15
  • Mfr. Model # 1791279DXK
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

Long Bed Parallelogram Jointer,3 HP
  • BAILEIGH INDUSTRIAL
  • Long Bed Parallelogram Jointer, 3 HP Long Bed Parallelogram Jointer,3 HP
  • Item # 36HZ67
  • Mfr. Model # IJ-883P
  • Long Bed Parallelogram Jointer,Jointing Capacity (In.) 1/8 x 8-1/8,Rabbeting Capacity (In.) 1/2,Depth of Cut...More

Dovetail Machine Kit,Cap 24 In,66 lbs
  • PORTER CABLE
  • Dovetail Machine Kit, Cap 24 In, 66 lbs Dovetail Machine Kit,Cap 24 In,66 lbs
  • Item # 1LPP9
  • Mfr. Model # 77240
  • Dovetail Machine Kit, Jointing Capacity 24 In, Table Length 45 1/2 In, Table Width 7 1/2 In, Tilting Angle...More

Plate Biscuit Joiner,Bare Tool,18V
  • MAKITA
  • Plate Biscuit Joiner, Bare Tool, 18V Plate Biscuit Joiner,Bare Tool,18V
  • Item # 22UT88
  • Mfr. Model # XJP03Z
  • Biscuit Plate Joiner, Depth of Cut (In.) 3/4, HP 1-1/4, 5.6A/hr. Amps @ 120V, No Load RPM 6500, 300, Bearings...More

Jointer, 3 HP,3/4 In
  • POWERMATIC
  • Jointer, 3 HP, 3/4 In Jointer, 3 HP,3/4 In
  • Item # 42W882
  • Mfr. Model # 1791308
  • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 3/4,Depth of Cut (In.) 3/4,HP 3,6.5 Amps,60...More

Jointer Kit,1 HP,1/2 In
  • JET
  • Jointer Kit, 1 HP, 1/2 In Jointer Kit,1 HP,1/2 In
  • Item # 42W884
  • Mfr. Model # 708457DXK
  • Jointer Kit,Jointing Capacity (In.) 6-1/16,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,6.5...More

Jointer,Cast Iron,1 HP
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP Jointer,Cast Iron,1 HP
  • Item # 36VE16
  • Mfr. Model # 1791317K
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

Jointer,Cast Iron,3 HP
  • JET
  • Jointer, Cast Iron, 3 HP Jointer,Cast Iron,3 HP
  • Item # 36VE24
  • Mfr. Model # 708476
  • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/8,HP 3,60 Hz,Table...More

Long Bed Jointer,1-1/2 HP,60 Hz
  • BAILEIGH INDUSTRIAL
  • Long Bed Jointer, 1-1/2 HP, 60 Hz Long Bed Jointer,1-1/2 HP,60 Hz
  • Item # 36HZ66
  • Mfr. Model # IJ-666
  • Long Bed Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/8,HP...More

Long Bed Parallelogram Jointer,5 HP
  • BAILEIGH INDUSTRIAL
  • Long Bed Parallelogram Jointer, 5 HP Long Bed Parallelogram Jointer,5 HP
  • Item # 36HZ68
  • Mfr. Model # IJ-1288P
  • Long Bed Parallelogram Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 3/4,Depth of Cut (In.)...More

Jointer,Cast Iron,2 HP
  • POWERMATIC
  • Jointer, Cast Iron, 2 HP Jointer,Cast Iron,2 HP
  • Item # 36VE17
  • Mfr. Model # 1610082
  • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 2, 0.3 Amps @...More

Results per page:  16 | 32 | 48

From mortise and tenon to dovetails and dados, Grainger offers a selection of jointers designed to help you finish joint edges in preparation for joining one piece to another. Whether you are a woodworking enthusiast or a master carpenter, Grainger can help you find the right jointer and other finishing tools to help you bring your woodworking projects to life.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More