Skip Content

Filter Results By

Item
Width
Depth
Height
Storage Capacity
Color
Brand
Price
Shop By
Ratings

Jobsite Boxes

32 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Green Jobsite Rolling Clam Shell Cabinet, Width: 60",&
    Blue Jobsite Welders Box, Width: 30", Depth: 16&q
    Brown Jobsite Slope Lid Box, Width: 60", Depth:&#
    Tan Jobsite Slope Lid Box, Width: 60", Depth:
    Brown Jobsite Welders Box, Width: 30", Depth: 16&
    Blue Jobsite Slope Lid Box, Width: 60", Depth:&#x
    Tan Piano Chest, Width: 60", Depth: 30", Hei
    Tan Piano Chest, Width: 48", Depth: 30", Hei
    Tan Jobsite Bin Cabinet, Width: 72", Depth: 24&qu
    Red Jobsite Rolling Clam Shell Cabinet, Width: 62-1/2&
    Green Jobsite Cabinet, Width: 60", Depth: 24",&#x
    Brown Jobsite Bin Cabinet, Width: 72", Depth: 24&
    Tan Jobsite Wall Cabinet, Width: 32", Depth: 16&q
    Brown Jobsite Field Office, Width: 63-1/2", Depth:
    • JOBOX
    • Brown Jobsite Field Office, Width: 63-1/2", Depth: 42-1/2", Height: 80"Brown Jobsite Field Office, Width: 63-1/2", Depth: 42-1/2", Height: 80"
    • Item # 1MCF8
    • Mfr. Model # 1-674990
    • Jobsite Field Office, Width 63-1/2 In., Depth 42-1/2 In., Height 80 In., Storage Capacity 104 cu. ft., Brown,...More

    Tan Jobsite Field Office, Width: 60", Depth: 44&q
    Green Jobsite Mesh Cabinet, Width: 48", Depth: 28
    Green Jobsite Slope Lid Box, Width: 60", Depth:&#
    Green Jobsite Field Office, Width: 60", Depth: 42
    Blue Jobsite Field Office, Width: 63-1/2", Depth:
    Blue Jobsite Rolling Clam Shell Cabinet, Width: 62-1/2
    Tan Jobsite Rolling Clam Shell Cabinet, Width: 60",&#x
    Results per page: 16 | 32 | 48

      Get a lockable jobsite box from Grainger to help ensure you have the tools you need right at the worksite. A heavy-duty steel welder's box helps protect welding tools when not in use and features side handles so you can carry it. Some jobsite chests feature space at the bottom for forklift access. Piano boxes offer several levels of storage and open from the front. A rolling work bench provides drawer and cabinet storage space, a topside work surface and can be wheeled out of the way at day's end. Find all these gang boxes and more when you shop Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More