Skip Content

Filter Results By

Applied Filters Clear All

Jobber Length Drill Bits

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Jobber Drill,7/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 7/64 In, Carbide, 118 DegJobber Drill,7/64 In,Carbide,118 Deg
    • Item # 2TGV7
    • Mfr. Model # M43199
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 7/64, Material Solid Carbide, Flute Length 1-1/2 In.,...More

    Jobber Drill,5/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 5/32 In, Carbide, 118 DegJobber Drill,5/32 In,Carbide,118 Deg
    • Item # 2C451
    • Mfr. Model # M43217
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 5/32, Material Solid Carbide, Flute Length 1-3/8 In.,...More

    Jobber Drill,1/8 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 1/8 In, Carbide, 118 DegJobber Drill,1/8 In,Carbide,118 Deg
    • Item # 2C430
    • Mfr. Model # M43206
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/8, Material Solid Carbide, Flute Length 1-1/4 In.,...More

    Jobber Drill,1/4 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 1/4 In, Carbide, 118 DegJobber Drill,1/4 In,Carbide,118 Deg
    • Item # 2C540
    • Mfr. Model # M43254
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/4, Material Solid Carbide, Flute Length 2-3/4 In.,...More

    Jobber Drill,3/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 3/32 In, Carbide, 118 DegJobber Drill,3/32 In,Carbide,118 Deg
    • Item # 2C401
    • Mfr. Model # M43191
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 3/32, Material Solid Carbide, Flute Length 1-1/4 In.,...More

    Jobber Drill,3/16 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 3/16 In, Carbide, 118 DegJobber Drill,3/16 In,Carbide,118 Deg
    • Item # 2C475
    • Mfr. Model # M43231
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 3/16, Material Solid Carbide, Flute Length 2-15/16...More

    Jobber Drill,1/2 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 1/2 In, Carbide, 118 DegJobber Drill,1/2 In,Carbide,118 Deg
    • Item # 2C636
    • Mfr. Model # M43303
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/2, Material Solid Carbide, Flute Length 3 In.,...More

    Jobber Drill,1/16 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 1/16 In, Carbide, 118 DegJobber Drill,1/16 In,Carbide,118 Deg
    • Item # 2C331
    • Mfr. Model # M43177
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/16, Material Solid Carbide, Flute Length 7/8 In.,...More

    Jobber Drill,5/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 5/64 In, Carbide, 118 DegJobber Drill,5/64 In,Carbide,118 Deg
    • Item # 2C352
    • Mfr. Model # M43184
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 5/64, Material Solid Carbide, Flute Length 1 In.,...More

    Jobber Drill,9/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 9/64 In, Carbide, 118 DegJobber Drill,9/64 In,Carbide,118 Deg
    • Item # 2TGX1
    • Mfr. Model # M43211
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 9/64, Material Solid Carbide, Flute Length 1-3/8 In.,...More

    Jobber Drill,9/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 9/32 In, Carbide, 118 DegJobber Drill,9/32 In,Carbide,118 Deg
    • Item # 2C558
    • Mfr. Model # M43264
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 9/32, Material Solid Carbide, Flute Length 2-15/16...More

    Jobber Drill,3/8 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 3/8 In, Carbide, 118 DegJobber Drill,3/8 In,Carbide,118 Deg
    • Item # 2C607
    • Mfr. Model # M43285
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 3/8, Material Solid Carbide, Flute Length 2-3/4 In.,...More

    Jobber Drill,7/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 7/32 In, Carbide, 118 DegJobber Drill,7/32 In,Carbide,118 Deg
    • Item # 2C499
    • Mfr. Model # M43245
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 7/32, Material Solid Carbide, Flute Length 1-3/4 In.,...More

    Jobber Drill,5/16 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 5/16 In, Carbide, 118 DegJobber Drill,5/16 In,Carbide,118 Deg
    • Item # 2C568
    • Mfr. Model # M43270
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 5/16, Material Solid Carbide, Flute Length 3-3/16 In.,...More

    Jobber Drill,17/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 17/64 In, Carbide, 118 DegJobber Drill,17/64 In,Carbide,118 Deg
    • Item # 2THE4
    • Mfr. Model # M43258
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 17/64, Material Solid Carbide, Flute Length 2-1/8 In.,...More

    Jobber Drill,7/16 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 7/16 In, Carbide, 118 DegJobber Drill,7/16 In,Carbide,118 Deg
    • Item # 2C630
    • Mfr. Model # M43297
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 7/16, Material Solid Carbide, Flute Length 2-7/8 In.,...More

    Jobber Drill,11/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 11/32 In, Carbide, 118 DegJobber Drill,11/32 In,Carbide,118 Deg
    • Item # 2C591
    • Mfr. Model # M43278
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 11/32, Material Solid Carbide, Flute Length 3-7/16...More

    Jobber Drill,21/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 21/64 In, Carbide, 118 DegJobber Drill,21/64 In,Carbide,118 Deg
    • Item # 2THF6
    • Mfr. Model # M43274
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 21/64, Material Solid Carbide, Flute Length 3-5/16...More

    Jobber Drill,13/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 13/64 In, Carbide, 118 DegJobber Drill,13/64 In,Carbide,118 Deg
    • Item # 2THA8
    • Mfr. Model # M43239
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 13/64, Material Solid Carbide, Flute Length 1-3/4 In.,...More

    Jobber Drill,23/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 23/64 In, Carbide, 118 DegJobber Drill,23/64 In,Carbide,118 Deg
    • Item # 2THG2
    • Mfr. Model # M43282
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 23/64, Material Solid Carbide, Flute Length 2-1/2 In.,...More

    Jobber Drill,19/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 19/64 In, Carbide, 118 DegJobber Drill,19/64 In,Carbide,118 Deg
    • Item # 2THF2
    • Mfr. Model # M43268
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 19/64, Material Solid Carbide, Flute Length 2-3/8 In.,...More

    Jobber Drill,29/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 29/64 In, Carbide, 118 DegJobber Drill,29/64 In,Carbide,118 Deg
    • Item # 2THH2
    • Mfr. Model # M43299
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 29/64, Material Solid Carbide, Flute Length 4-3/16...More

    Jobber Drill,15/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 15/64 In, Carbide, 118 DegJobber Drill,15/64 In,Carbide,118 Deg
    • Item # 2THD7
    • Mfr. Model # M43249
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 15/64, Material Solid Carbide, Flute Length 2 In.,...More

    Jobber Drill,31/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 31/64 In, Carbide, 118 DegJobber Drill,31/64 In,Carbide,118 Deg
    • Item # 2THH4
    • Mfr. Model # M43302
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 31/64, Material Solid Carbide, Flute Length 4-3/8 In.,...More

    Jobber Drill,13/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 13/32 In, Carbide, 118 DegJobber Drill,13/32 In,Carbide,118 Deg
    • Item # 2C622
    • Mfr. Model # M43292
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 13/32, Material Solid Carbide, Flute Length 3-7/8 In.,...More

    Jobber Drill,27/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 27/64 In, Carbide, 118 DegJobber Drill,27/64 In,Carbide,118 Deg
    • Item # 2THH1
    • Mfr. Model # M43295
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 27/64, Material Solid Carbide, Flute Length 2-7/8 In.,...More

    Jobber Drill,15/32 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 15/32 In, Carbide, 118 DegJobber Drill,15/32 In,Carbide,118 Deg
    • Item # 2THH3
    • Mfr. Model # M43300
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 15/32, Material Solid Carbide, Flute Length 3 In.,...More

    Jobber Drill,25/64 In,Carbide,118 Deg
    • WIDIA METAL REMOVAL
    • Jobber Drill, 25/64 In, Carbide, 118 DegJobber Drill,25/64 In,Carbide,118 Deg
    • Item # 2THG6
    • Mfr. Model # M43288
    • Jobber Drill Bit, Dimension Type Fractional Inch, Size 25/64, Material Solid Carbide, Flute Length 2-7/8 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More