Skip Content

Filter Results By

Item
Dimension Type
Size
Material
Flute Length
Coolant Through
Finish
Point Angle
Overall Length
Price
Shop By

Jobber Length Drill Bits

197 Results Found that Include 1,128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Jobber Drill,130 pt.,Bright,2.32mm,PK10
Jobber Drill,130 pt.,TIN #52 HSCO,PK10
Solid Car. Ratio Drill Signum,RT100HF3XD
Drill,130 pt.,1/16 HSCO Heavy Duty,PK10
Jobber Drill GT100,130 pt,Bright,#12 CRB
Drill,90 pt.,Bright,1/4-E CRB NC
Jobber Drill,4.8mm,140,Carbide
  • GUHRING
  • Jobber Drill, 4.8mm, 140, CarbideJobber Drill,4.8mm,140,Carbide
  • Item # 2UCX4
  • Mfr. Model # 9055110048000
  • Jobber Drill Bit, Dimension Type Metric, Size 4.8mm, Material Solid Carbide, Flute Length 66mm, Coolant...More

Jobber Drill,3 FL,1/8In,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 1/8In, Carbide, 150 DegJobber Drill,3 FL,1/8In,Carbide,150 Deg
  • Item # 2PTL5
  • Mfr. Model # 9014520031700
  • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/8 In., Material Solid Carbide, Flute Length 15/16...More

Jobber Drill,3 FL,3/16In,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 3/16In, Carbide, 150 DegJobber Drill,3 FL,3/16In,Carbide,150 Deg
  • Item # 2UAA1
  • Mfr. Model # 9014520047600
  • Jobber Drill Bit, Dimension Type Fractional Inch, Size 3/16 In., Material Solid Carbide, Flute Length 2-15/16...More

Jobber Drill,3 FL,1/4In,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 1/4In, Carbide, 150 DegJobber Drill,3 FL,1/4In,Carbide,150 Deg
  • Item # 2UAD4
  • Mfr. Model # 9014520063500
  • Jobber Drill Bit, Dimension Type Fractional Inch, Size 1/4, Material Solid Carbide, Flute Length 2-3/4 In.,...More

Jobber Drill,4.3mm,140,Carbide
  • GUHRING
  • Jobber Drill, 4.3mm, 140, CarbideJobber Drill,4.3mm,140,Carbide
  • Item # 2UCW5
  • Mfr. Model # 9055110043000
  • Jobber Drill Bit, Dimension Type Metric, Size 4.3mm, Material Solid Carbide, Flute Length 66mm, Coolant...More

Jobber Drill,4.5mm,140,Carbide
  • GUHRING
  • Jobber Drill, 4.5mm, 140, CarbideJobber Drill,4.5mm,140,Carbide
  • Item # 2UCW8
  • Mfr. Model # 9055110045000
  • Jobber Drill Bit, Dimension Type Metric, Size 4.5mm, Material Solid Carbide, Flute Length 66mm, Coolant...More

Jobber Drill,15.8mm,140,Carbide
  • GUHRING
  • Jobber Drill, 15.8mm, 140, CarbideJobber Drill,15.8mm,140,Carbide
  • Item # 2WKY6
  • Mfr. Model # 9055110158000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.8mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,14.2mm,140,Carbide
  • GUHRING
  • Jobber Drill, 14.2mm, 140, CarbideJobber Drill,14.2mm,140,Carbide
  • Item # 2PTH7
  • Mfr. Model # 9011830142000
  • Jobber Drill Bit, Dimension Type Metric, Size 14.2mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,12.9mm,140,Carbide
  • GUHRING
  • Jobber Drill, 12.9mm, 140, CarbideJobber Drill,12.9mm,140,Carbide
  • Item # 2PTG2
  • Mfr. Model # 9011830129000
  • Jobber Drill Bit, Dimension Type Metric, Size 12.9mm, Material Solid Carbide, Flute Length 77mm, Coolant...More

Jobber Drill,15.5mm,140,Carbide
  • GUHRING
  • Jobber Drill, 15.5mm, 140, CarbideJobber Drill,15.5mm,140,Carbide
  • Item # 2PTK4
  • Mfr. Model # 9011830155000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.5mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,3 FL,13mm,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 13mm, Carbide, 150 DegJobber Drill,3 FL,13mm,Carbide,150 Deg
  • Item # 2UAP5
  • Mfr. Model # 9014520130000
  • Jobber Drill Bit, Dimension Type Metric, Size 13.0mm, Material Solid Carbide, Flute Length 2-9/16 In.,...More

Jobber Drill,3 FL,15.1mm,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 15.1mm, Carbide, 150 DegJobber Drill,3 FL,15.1mm,Carbide,150 Deg
  • Item # 2UAT9
  • Mfr. Model # 9014520151000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.1mm, Material Solid Carbide, Flute Length 2-7/8 In., Coolant...More

Jobber Drill,13mm,140,Carbide
  • GUHRING
  • Jobber Drill, 13mm, 140, CarbideJobber Drill,13mm,140,Carbide
  • Item # 2PTG3
  • Mfr. Model # 9011830130000
  • Jobber Drill Bit, Dimension Type Metric, Size 13mm, Material Solid Carbide, Flute Length 77mm, Coolant...More

Jobber Drill,15.9mm,140,Carbide
  • GUHRING
  • Jobber Drill, 15.9mm, 140, CarbideJobber Drill,15.9mm,140,Carbide
  • Item # 2WKY8
  • Mfr. Model # 9055110159000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.9mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,15.6mm,140,Carbide
  • GUHRING
  • Jobber Drill, 15.6mm, 140, CarbideJobber Drill,15.6mm,140,Carbide
  • Item # 2PTK5
  • Mfr. Model # 9011830156000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.6mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,14.4mm,140,Carbide
  • GUHRING
  • Jobber Drill, 14.4mm, 140, CarbideJobber Drill,14.4mm,140,Carbide
  • Item # 2PTH9
  • Mfr. Model # 9011830144000
  • Jobber Drill Bit, Dimension Type Metric, Size 14.4mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,3 FL,14mm,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 14mm, Carbide, 150 DegJobber Drill,3 FL,14mm,Carbide,150 Deg
  • Item # 2UAR6
  • Mfr. Model # 9014520140000
  • Jobber Drill Bit, Dimension Type Metric, Size 14.0mm, Material Solid Carbide, Flute Length 2-19/32 In.,...More

Jobber Drill,3 FL,14.4mm,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 14.4mm, Carbide, 150 DegJobber Drill,3 FL,14.4mm,Carbide,150 Deg
  • Item # 2UAT2
  • Mfr. Model # 9014520144000
  • Jobber Drill Bit, Dimension Type Metric, Size 14.4mm, Material Solid Carbide, Flute Length 2-3/4 In., Coolant...More

Jobber Drill,3 FL,15.2mm,Carbide,150 Deg
  • GUHRING
  • Jobber Drill, 3 FL, 15.2mm, Carbide, 150 DegJobber Drill,3 FL,15.2mm,Carbide,150 Deg
  • Item # 2UAU1
  • Mfr. Model # 9014520152000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.2mm, Material Solid Carbide, Flute Length 2-7/8 In., Coolant...More

Jobber Drill,16mm,140,Carbide
  • GUHRING
  • Jobber Drill, 16mm, 140, CarbideJobber Drill,16mm,140,Carbide
  • Item # 2WKY9
  • Mfr. Model # 9055110160000
  • Jobber Drill Bit, Dimension Type Metric, Size 16mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,14.5mm,140,Carbide
  • GUHRING
  • Jobber Drill, 14.5mm, 140, CarbideJobber Drill,14.5mm,140,Carbide
  • Item # 2WKX3
  • Mfr. Model # 9055110145000
  • Jobber Drill Bit, Dimension Type Metric, Size 14.5mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,13.9mm,140,Carbide
  • GUHRING
  • Jobber Drill, 13.9mm, 140, CarbideJobber Drill,13.9mm,140,Carbide
  • Item # 2PTH4
  • Mfr. Model # 9011830139000
  • Jobber Drill Bit, Dimension Type Metric, Size 13.9mm, Material Solid Carbide, Flute Length 77mm, Coolant...More

Jobber Drill,16mm,140,Carbide
  • GUHRING
  • Jobber Drill, 16mm, 140, CarbideJobber Drill,16mm,140,Carbide
  • Item # 2PTL1
  • Mfr. Model # 9011830160000
  • Jobber Drill Bit, Dimension Type Metric, Size 16mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Jobber Drill,15.7mm,140,Carbide
  • GUHRING
  • Jobber Drill, 15.7mm, 140, CarbideJobber Drill,15.7mm,140,Carbide
  • Item # 2PTK6
  • Mfr. Model # 9011830157000
  • Jobber Drill Bit, Dimension Type Metric, Size 15.7mm, Material Solid Carbide, Flute Length 83mm, Coolant...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More