Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Job Site Lighting

87 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rotating Magnetic Work Light,LED
  • ULLMAN
  • Rotating Magnetic Work Light, LEDRotating Magnetic Work Light,LED
  • Item # 23UN11
  • Mfr. Model # RT-48LT
  • Magnetic Light, Number of Lamp Heads 1, Run Time 3 hr., Color Red/Black, Max. Height 4 In., Light...More

Rotating Magnetic Work Light Light,LED
  • ULLMAN
  • Rotating Magnetic Work Light Light, LEDRotating Magnetic Work Light Light,LED
  • Item # 21CJ61
  • Mfr. Model # RT-2LT
  • Magnetic Light, Number of Lamp Heads 1, Run Time 3 hr., Color Red/Black, Max. Height 3-1/4 In., Light...More

Temp Job Site Light,120V,1000W
  • BAYCO PRODUCTS INC
  • Temp Job Site Light, 120V, 1000WTemp Job Site Light,120V,1000W
  • Item # 8MAX0
  • Mfr. Model # SL-1005
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 WClamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, 18/3 Gauge/Conductor,...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 WClamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

  • BAYCO PRODUCTS INC
  • Work LightWork Light
  • Multiple product options available

    Multiple product options available

Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000LTemp Job Site Light,120V,51W,3000L
  • Item # 30PK96
  • Mfr. Model # 5270
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

Portable Work Light,20W
  • MAXXIMA
  • Portable Work Light, 20WPortable Work Light,20W
  • Item # 34TG72
  • Mfr. Model # MPWL-20
  • Portable Work Light, Lamp Type LED, Voltage 12/24VDC, 110 to 240VAC, Color Black, Cord Length 46 In.,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Max Wattage 500, 1 Lighthead, Volts 120, Lamp Type Quartz Halogen, Lamp Shape T3, Number...More

Temp Job Site Cart Light,120V, 1000W
  • FOSTORIA
  • Temp Job Site Cart Light, 120V, 1000WTemp Job Site Cart Light,120V, 1000W
  • Item # 3HMK4
  • Mfr. Model # PUL-1000Q-CD
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 2, Voltage...More

Temporary Job Site Light,LED,46W,2948 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 46W, 2948 lmTemporary Job Site Light,LED,46W,2948 lm
  • Item # 38EG67
  • Mfr. Model # L1682
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC,...More

Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000LTemp Job Site Light,120V,51W,3000L
  • Item # 30PK95
  • Mfr. Model # 5220
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

Temp Job Site Light,120V,500W
  • WARNER TOOL PRODUCTS
  • Temp Job Site Light, 120V, 500WTemp Job Site Light,120V,500W
  • Item # 9DGV0
  • Mfr. Model # BD-8UD / P11025
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 2, Voltage...More

Portable Work Light,10W
  • MAXXIMA
  • Portable Work Light, 10WPortable Work Light,10W
  • Item # 34TG71
  • Mfr. Model # MPWL-10
  • Portable Work Light, Lamp Type LED, Voltage 12/24VDC, 110 to 240VAC, Color Black, Cord Length 46 In.,...More

Temp Job Site Light,120V,18W,1150L
  • GRAINGER APPROVED
  • Temp Job Site Light, 120V, 18W, 1150LTemp Job Site Light,120V,18W,1150L
  • Item # 3JYT7
  • Mfr. Model # 3JYT7
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage...More

Temporary Job Site Light,LED,23W,1474 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 23W, 1474 lmTemporary Job Site Light,LED,23W,1474 lm
  • Item # 38EG66
  • Mfr. Model # L1681
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Remote Area Lighting System,12V,Black
  • PELICAN
  • Remote Area Lighting System, 12V, BlackRemote Area Lighting System,12V,Black
  • Item # 30C527
  • Mfr. Model # 9420XL
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 4 hr. Low, 2 hr. High, Color Black, Max. Height...More

Temporary Job Site Light,LED,44W,3177 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 44W, 3177 lmTemporary Job Site Light,LED,44W,3177 lm
  • Item # 38EG68
  • Mfr. Model # L1325
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Temp Job Site Light,120V,36W,2300L
  • GRAINGER APPROVED
  • Temp Job Site Light, 120V, 36W, 2300LTemp Job Site Light,120V,36W,2300L
  • Item # 3JYT5
  • Mfr. Model # 3JYT5
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 2, Voltage...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU68
  • Mfr. Model # FL-2
  • Portable Floodlight, 2 Lightheads, Compact Fluorescent Lamp Type, 110 Watts, 120 Voltage, 6000 Lumens,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, PortableFloodlight,Portable
  • Item # 4PU66
  • Mfr. Model # QH-2
  • Portable Floodlight, 2 Lightheads, Quartz Halogen Lamp Type, 1000 Watts, 120 Voltage, 22,000 Lumens,...More

Temp Job Site Light,120V,500W,8000L
  • WOBBLE LIGHT
  • Temp Job Site Light, 120V, 500W, 8000LTemp Job Site Light,120V,500W,8000L
  • Item # 3KYL8
  • Mfr. Model # WL500H
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 1, Voltage...More

Temporary Job Site Light,LED,6W,350 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 6W, 350 lmTemporary Job Site Light,LED,6W,350 lm
  • Item # 38EG65
  • Mfr. Model # L1306
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Temp Job Site Light,120V,84W,6400L
  • HANG-A-LIGHT
  • Temp Job Site Light, 120V, 84W, 6400LTemp Job Site Light,120V,84W,6400L
  • Item # 36K477
  • Mfr. Model # 111084
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage...More

Portable Highway Flagger Light,2070 Lm
  • AIR SYSTEMS
  • Portable Highway Flagger Light, 2070 LmPortable Highway Flagger Light,2070 Lm
  • Item # 6GFP5
  • Mfr. Model # AL2MCBP
  • Portable Highway Flagger Light, Number of Lamp Heads 2, Run Time 16 hr., Color Red, Cord Length 10 ft., Max....More

Temp Job Site Light,500W
  • WARNER TOOL PRODUCTS
  • Temp Job Site Light, 500WTemp Job Site Light,500W
  • Item # 9WMV2
  • Mfr. Model # BD-8U / P11020
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage...More

Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, YellowRemote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

Remote Area Lighting System,LED,2200 Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 2200 LmRemote Area Lighting System,LED,2200 Lm
  • Item # 32GD98
  • Mfr. Model # 511500
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 7 hr. Low, 3 hr. High, Color High Visibility...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More