Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Job Site Lighting

9 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    PortableLight,LED,Twin,32W,120V
    • LUMAPRO
    • PortableLight, LED, Twin, 32W, 120VPortable Work Light with Handle
    • Item # 24K352
    • Mfr. Model # 24K352
    • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Color Yellow, Base Style...More

    Temp Job Site Cart Light,120V, 1000W
    • FOSTORIA
    • Temp Job Site Cart Light, 120V, 1000WTemp Job Site Cart Light,120V, 1000W
    • Item # 3HMK4
    • Mfr. Model # PUL-1000Q-CD
    • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 2, Voltage...More

    Tripod Stand,LED,32W,120V,Twin
    • LUMAPRO
    • Tripod Stand, LED, 32W, 120V, TwinTripod Stand,LED,32W,120V,Twin
    • Item # 24K354
    • Mfr. Model # 24K354
    • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Base Style Tripod, Cord...More

    Metal Halide Fixture,120V,1000W
    • CEP
    • Metal Halide Fixture, 120V, 1000WMetal Halide Fixture,120V,1000W
    • Item # 14V998
    • Mfr. Model # LH1000MH
    • Light Fixture, Elliptical,Metal Halide, 120V Voltage, 1000 Watts, Number of Sockets/Accs. 1, Silver Color,...More

    Remote Area Lighting System,5.4W,Black
    • PELICAN
    • Remote Area Lighting System, 5.4W, BlackRemote Area Lighting System,5.4W,Black
    • Item # 30C526
    • Mfr. Model # 9420
    • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 4 hr. Low, 2 hr. High, Color Black, Max. Height...More

    Temp Hanging Light,120V,65W,5500L
    • HANG-A-LIGHT
    • Temp Hanging Light, 120V, 65W, 5500LHanging Light
    • Item # 23NU43
    • Mfr. Model # 111065LED
    • Temporary Hanging Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

    Results per page: 16 | 32 | 48