Skip Content

Filter Results By

Applied Filters Clear All

Job Site Lighting

20 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Temp Job Site Light,6.6W
  • CEP
  • Temp Job Site Light, 6.6W Cart Light
  • Item # 14V992
  • Mfr. Model # 97120
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Portable Work Light,10W
  • MAXXIMA
  • Portable Work Light, 10W Portable Work Light
  • Item # 34TG71
  • Mfr. Model # MPWL-10
  • Portable Work Light, Lamp Type LED, Voltage 12/24VDC, 110 to 240VAC, Lamp Watts 10, Color Black, Cord Length...More

Temporary Job Site Light,LED,23W,1474 lm
  • DESIGNERS EDGE
  • Temporary Job Site Light, LED, 23W, 1474 lm Temporary Job Site Light
  • Item # 38EG66
  • Mfr. Model # L1681
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

Remote Area Lighting System,779 lm,Green
  • DESIGNER'S EDGE
  • Remote Area Lighting System, 779 lm, Green Remote Area Lighting System,779 lm,Green
  • Item # 24PK25
  • Mfr. Model # L1320
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Green, Cord Length 3 ft.,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Quartz, Quartz Halogen Lamp Type, 500 Watts, 120 Voltage, 11,000 Lumens, Lighthead...More

Remote Area Lighting System,350 lm,Green
  • DESIGNER'S EDGE
  • Remote Area Lighting System, 350 lm, Green Remote Area Lighting System,350 lm,Green
  • Item # 24PK28
  • Mfr. Model # L1313
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 2 hr., Color Green, Cord Length 6 ft., Max....More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

Temp Hanging Light,120V,105W,6900L
  • HANG-A-LIGHT
  • Temp Hanging Light, 120V, 105W, 6900L Temporary Hanging Light
  • Item # 6MGH4
  • Mfr. Model # 111105F
  • Temporary Hanging Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage...More

Temp Job Site Light,120V,75W
  • W F HARRIS LIGHTING
  • Temp Job Site Light, 120V, 75W Portable Work Light
  • Item # 5NKT9
  • Mfr. Model # 300-WL-INC
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Incandescent, Number of Lamp Heads 1, Voltage...More

Add-on Temp Job Site Light,120V,18W
  • GRAINGER APPROVED
  • Add-on Temp Job Site Light, 120V, 18W Temporary Job Site Light
  • Item # 3JYT7
  • Mfr. Model # 3JYT7
  • Add-on Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1,...More

Temp Job Site Light,500W
  • WARNER TOOL PRODUCTS
  • Temp Job Site Light, 500W Temporary Job Site Light
  • Item # 9WMV2
  • Mfr. Model # BD-8U / P11020
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage...More

Temp Job Site Light,110V,14W,1300L
  • DEFENDER
  • Temp Job Site Light, 110V, 14W, 1300L Temporary Job Site Light
  • Item # 19MH74
  • Mfr. Model # E709166
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 110VAC,...More

Charging Cable and Adapter,Black
Lens, Police,Blue,Plastic
  • SMITHLIGHT
  • Lens, Police, Blue, Plastic Lens, Police,Blue,Plastic
  • Item # 36K487
  • Mfr. Model # SL-INEX-Blue-2
  • Lens, Police, Accessory, Number of Guards 0, Color Blue, Construction Plastic, For Use With SmithLight...More

Lens, Stop,Red,Plastic
  • SMITHLIGHT
  • Lens, Stop, Red, Plastic Lens, Stop,Red,Plastic
  • Item # 36K488
  • Mfr. Model # SL-INEX-STOP-2
  • Lens, Stop, Accessory, Number of Guards 0, Color Red, Construction Plastic, For Use With SmithLight...More

Floor Work Lamp,LED,7.4VAC,11 in. H
  • ABILITY ONE
  • Floor Work Lamp, LED, 7.4VAC, 11 in. H Floor Work Lamp,LED,7.4VAC,11 in. H
  • Item # 45EU46
  • Mfr. Model # 6240-01-640-8137
  • Floor Work Lamp, Light Distribution Flood, Lamp Type LED , Number of Lamp Heads 1, Voltage 7.4VAC, Lumens...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More