Skip Content

Filter Results By

Price

Jack Screws

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6ME98
    • Mfr. Model # RM-4750-4
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 3/8...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6MP69
    • Mfr. Model # RM-4750-6
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 1/2...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6ME97
    • Mfr. Model # RM-4750-3
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 5/16...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6ME96
    • Mfr. Model # RM-4750-2
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 1/4...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6MP70
    • Mfr. Model # RM-4750-7
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 5/8...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6ME99
    • Mfr. Model # RM-4750-5
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 7/16...More

    Jack Screw,3/16 L,Pk10
    • GRAINGER APPROVED
    • Jack Screw, 3/16 L, Pk10Jack Screw,3/16 L,Pk10
    • Item # 6ME95
    • Mfr. Model # RM-4750-1
    • Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 3/16...More

    Results per page: 16 | 32 | 48

      Get a jack screw from Grainger to hold electronic components together. Jack screws draw two connector halves together and hold them mated, or they unscrew to take the halves apart. These small screws feature both an internal female thread and a male externally threaded screw shaft on the opposite end, both size 4-40. The hex width of each screw is 3/16” dia. with a female thread length of 3/32”L. Male thread lengths offer seven choices, ranging from 3/16”L to 5/8”L. Use a screw jack from Grainger to panel mount a connector and then screw the mating connector to it.