Skip Content

Filter Results By

Applied Filters Clear All

Intercoms and Speakers

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Mity-Vox, Rechargeable
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Mity-Vox, Rechargeable Wireless Mity-Vox, Rechargeable
  • Item # 2GXA9
  • Mfr. Model # SW212
  • Wireless Mity-Vox, Rechargeable, Height (In.) 11, Width (In.) 11, Depth (In.) 11, Power Source Power Cord,...More

Portable PA System,H 11 In x W 13-1/2 In
Amplified Speaker,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Amplified Speaker, 50W, 15V Amplified Speaker,50W,15V
  • Item # 31HG73
  • Mfr. Model # SW1230
  • Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Audio Video Receiver,24VDC
  • AIPHONE
  • Audio Video Receiver, 24VDC Audio Video Receiver,24VDC
  • Item # 36TR19
  • Mfr. Model # AXW-AVR
  • Audio Video Receiver, Indoor, Height (In.) 1-5/8, Width (In.) 7, Depth (In.) 4, Door Station Height (In.)...More

Expanded Bus Controller,GT Series
Door Station,7-11/16
  • AIPHONE
  • Door Station, 7-11/16 Door Station,7-11/16
  • Item # 36TR17
  • Mfr. Model # AX-DV
  • Door Station, Indoor/Outdoor, Height (In.) 7-11/16, Width (In.) 3-15/16, Depth (In.) 1, Door Station Height...More

Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Half-Mile PA System, 15 V Half-Mile PA System,15 V
  • Item # 1YVX7
  • Mfr. Model # S610A
  • Half-Mile Hailer, Wired Mic, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source 15 Volts, Standards...More

Box, Call, Uhf
  • OUTPOST
  • Box, Call, Uhf Box, Call, Uhf
  • Item # 4RB65
  • Mfr. Model # RQX-451
  • UHF Call Box, 1 Watts, 2(6) Programmable Channels, External Channel Select 1, Battery (6) D Alkaline, Sealed,...More

Wireless Intercom,UHF,Black
  • RITRON
  • Wireless Intercom, UHF, Black Wireless Intercom,UHF,Black
  • Item # 48FX29
  • Mfr. Model # RQX-411-BLK
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

Wireless Intercom,UHF,Hi-Viz Green,700mW
  • RITRON
  • Wireless Intercom, UHF, Hi-Viz Green, 700mW Wireless Intercom,UHF,Hi-Viz Green,700mW
  • Item # 48FX23
  • Mfr. Model # RQX-411
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

Multimedia Stereo Amplifier, 50W
  • AMPLIVOX SOUND SYSTEMS
  • Multimedia Stereo Amplifier, 50W Multimedia Stereo Amplifier, 50W
  • Item # 31HG74
  • Mfr. Model # SW805A
  • Multimedia Stereo Amplifier, Portable, Material Metal, Length (In.) 8-1/2, Width (In.) 8-1/2, Height (In.)...More

Speaker,4.4 Lbs.,8 Watt (RMS)
  • PANASONIC
  • Speaker, 4.4 Lbs., 8 Watt (RMS) Speaker,4.4 Lbs.,8 Watt (RMS)
  • Item # 45DR05
  • Mfr. Model # TYSP42P8WK
  • Speaker, Speaker, Overall Height (In.) 24, Overall Width (In.) 4-3/16, Overall Length (In.) 3-1/2, Enclosure...More

Video Door Station,18VDC
  • AIPHONE
  • Video Door Station, 18VDC Video Door Station,18VDC
  • Item # 36TR21
  • Mfr. Model # JK-DVF
  • Video Door Station, Indoor/Outdoor, Height (In.) 8-1/4, Width (In.) 5-5/16, Depth (In.) 2-1/2, Door Station...More

Video Door Station,IS Series
  • AIPHONE
  • Video Door Station, IS Series Video Door Station,IS Series
  • Item # 36TR16
  • Mfr. Model # IS-DVF
  • Video Door Station, Indoor/Outdoor, Height (In.) 10-7/16, Width (In.) 5-7/8, Depth (In.) 2-1/2, Door Station...More

Master Station,AX Series
  • AIPHONE
  • Master Station, AX Series Master Station,AX Series
  • Item # 36TR18
  • Mfr. Model # AX-8M
  • Master Station, Indoor, Height (In.) 1-7/8, Width (In.) 6-7/8, Depth (In.) 7-5/8, Door Station Height (In.)...More

Wire,Aiphone Products
  • AIPHONE
  • Wire, Aiphone Products Wire,Aiphone Products
  • Item # 36TR14
  • Mfr. Model # 82221250C
  • Wire, For Use With Aiphone Products, Features Wire 500 ft., 22 AWG, 12-Cond, Shielded, Includes Mounting...More

Box, Call, Vhf
  • OUTPOST
  • Box, Call, Vhf Box, Call, Vhf
  • Item # 4RB64
  • Mfr. Model # RQX-151
  • VHF Call Box, 1 Watts, 2(6) Programmable Channels, External Channel Select 1, Battery (6) D Alkaline, Sealed,...More

Amplifier,30W,Tuner
  • SPECO TECHNOLOGIES
  • Amplifier, 30W, Tuner Amplifier,30W,Tuner
  • Item # 2KJT7
  • Mfr. Model # P30FA
  • Digital AM/FM Tuner, Material Metal/Plastic, Length 8 In, Width 4 In, Height 2 1/2 In, Output Watts 30,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More