Skip Content

Filter Results By

Applied Filters Clear All

Intercoms and Speakers

75 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Megaphone,1 mi.,Li-Ion Battery Pack
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., Li-Ion Battery Pack Megaphone,1 mi.,Li-Ion Battery Pack
  • Item # 36CJ44
  • Mfr. Model # SB602MR
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14, Batteries...More

Megaphone,1 mi.,14in. L,ABS Plastic
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., 14in. L, ABS Plastic Megaphone,1 mi.,14in. L,ABS Plastic
  • Item # 36CJ41
  • Mfr. Model # S602R
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14, Built-In Talk,...More

Mini-Meg 10 Watt Megaphone
  • AMPLIVOX SOUND SYSTEMS
  • Mini-Meg 10 Watt Megaphone Mini-Meg 10 Watt Megaphone
  • Item # 20W323
  • Mfr. Model # S600R
  • Megaphone, Operating Range 100 Yards, Bell Dia. (In.) 6, Number of Batteries 4 D, Length (In.) 10, Built-In...More

Portable PA System,H 11 In x W 13-1/2 In
Megaphone,100 yd.,10in. L
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 100 yd., 10in. L Megaphone,100 yd.,10in. L
  • Item # 36CJ38
  • Mfr. Model # SB600R
  • Megaphone, Operating Range 100 yd., Bell Dia. (In.) 6, Number of Batteries 4, Length (In.) 10, Built-In Talk,...More

Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Half-Mile PA System, 15 V Half-Mile PA System,15 V
  • Item # 1YVX7
  • Mfr. Model # S610A
  • Half-Mile Hailer, Wired Mic, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source 15 Volts, Standards...More

Rechargable Battery Pack
  • AMPLIVOX SOUND SYSTEMS
  • Rechargable Battery Pack Rechargable Battery Pack
  • Item # 1YVZ2
  • Mfr. Model # S1465
  • Rechargable Battery Pack, Nicad, Height 6 In, Width 2 In, Depth 2 In, Voltage 15, Standards UL Listed, For...More

Megaphone,5/8 mi.,15W
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 5/8 mi., 15W Megaphone,5/8 mi.,15W
  • Item # 36CJ39
  • Mfr. Model # S601R
  • Megaphone, Operating Range 5/8 mi., Bell Dia. (In.) 7-3/4, Number of Batteries 8, Length (In.) 12, Built-In...More

Mity-Lite Portable PA
  • AMPLIVOX SOUND SYSTEMS
  • Mity-Lite Portable PA Mity-Lite Portable PA
  • Item # 20W330
  • Mfr. Model # SW300
  • Portable Public Address System, Height (In.) 17, Width (In.) 11, Depth (In.) 14, Talk Channel Output (W) 35...More

Powered Speaker Voice Carrier Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Powered Speaker Voice Carrier Kit, 50W Powered Speaker Voice Carrier Kit,50W
  • Item # 31HG60
  • Mfr. Model # SW232
  • Portable PA System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Mobile Public Address System,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Mobile Public Address System, 50W, 15V Mobile Public Address System,50W,15V
  • Item # 31HG68
  • Mfr. Model # SW314
  • Mobile Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Speaker,VHF,Plastic,50W,8 ohm
  • AMPLIVOX SOUND SYSTEMS
  • Speaker, VHF, Plastic, 50W, 8 ohm Speaker,VHF,Plastic,50W,8 ohm
  • Item # 31HG79
  • Mfr. Model # S1230
  • Speaker, Passive, Band Type VHF, Number of Channels 1, Material Plastic, Height (In.) 7, Width (In.) 10-1/2,...More

Black Line Array, 300 ft. Wireless Range, 20 hr. Batte
Lectern,Wireless,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, 50W, 15V Lectern,Wireless,50W,15V
  • Item # 31HG59
  • Mfr. Model # SW124-CD
  • Lectern,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range...More

Multimedia Stereo Amplifier
  • AMPLIVOX SOUND SYSTEMS
  • Multimedia Stereo Amplifier Multimedia Stereo Amplifier
  • Item # 20W325
  • Mfr. Model # S805A
  • Multimedia Stereo Amplifier, Material Plastic, Length (In.) 9, Width (In.) 8-1/2, Height (In.) 3-1/2, Depth...More

Heavy Duty Tripod
Titan Wireless Portable PA w/Lapel Mic
  • AMPLIVOX SOUND SYSTEMS
  • Titan Wireless Portable PA w/Lapel Mic Titan Wireless Portable PA w/Lapel Mic
  • Item # 20W327
  • Mfr. Model # SB8002
  • Portable Public Address System, Lapel Wireless, Height (In.) 26, Width (In.) 14, Depth (In.) 16, Talk Channel...More

Amplified Speaker,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Amplified Speaker, 50W, 15V Amplified Speaker,50W,15V
  • Item # 31HG76
  • Mfr. Model # SS1230
  • Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Wireless Range 300 ft.,Frequency Range 50 Hz to 20...More

Wireless Portable Handheld  PA System
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Portable Handheld PA System Wireless Portable Handheld PA System
  • Item # 20W329
  • Mfr. Model # SW223
  • Handheld Audio Sound System, Height (In.) 16, Width (In.) 16, Depth (In.) 8, Talk Channel Output (W) 50 Watts...More

Safety Strobe Megaphone
  • AMPLIVOX SOUND SYSTEMS
  • Safety Strobe Megaphone Safety Strobe Megaphone
  • Item # 20W324
  • Mfr. Model # S604
  • Safety Strobe Megaphone, Operating Range 100 Yards, Bell Dia. (In.) 7, Number of Batteries 8 AA, Length (In.)...More

Waistband Amplifier System
  • AMPLIVOX SOUND SYSTEMS
  • Waistband Amplifier System Waistband Amplifier System
  • Item # 1YVX6
  • Mfr. Model # S206
  • Waistband Amplifier System, Height (In.) 13-1/2, Width (In.) 11, Depth (In.) 4-1/2, Power Source 6 AA...More

Megaphone,5/8 mi.,12in. L
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 5/8 mi., 12in. L Megaphone,5/8 mi.,12in. L
  • Item # 36CJ40
  • Mfr. Model # SB601R
  • Megaphone, Operating Range 5/8 mi., Bell Dia. (In.) 7-3/4, Number of Batteries 6, Length (In.) 12, Built-In...More

Wireless Portable PA System
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Portable PA System Wireless Portable PA System
  • Item # 1YVX5
  • Mfr. Model # SW222
  • Wireless Portable PA System, Height 11 In, Width 13 1/2 In, Depth 3 1/2 In, Power Source 15 Volts, Standards...More

Megaphone Storage Case
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone Storage Case Megaphone Storage Case
  • Item # 3YYZ1
  • Mfr. Model # S1940
  • Megaphone Storage Case, Includes Rugged Reinforced 11 In Hx12 In Wx10 In D Nylon Bag with Hardboard Bottom...More

Wireless Mity-Vox, Rechargeable
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Mity-Vox, Rechargeable Wireless Mity-Vox, Rechargeable
  • Item # 2GXA9
  • Mfr. Model # SW212
  • Wireless Mity-Vox, Rechargeable, Height (In.) 11, Width (In.) 11, Depth (In.) 11, Power Source Power Cord,...More

Wireless Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Half-Mile PA System, 15 V Wireless Half-Mile PA System,15 V
  • Item # 1YVX8
  • Mfr. Model # SW610A
  • Half-Mile Hailer, Wireless W/Lapel and Headset, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source...More

AC Adapter,H 4 x W 2 x D 1 In
  • AMPLIVOX SOUND SYSTEMS
  • AC Adapter, H 4 x W 2 x D 1 In AC Adapter,H 4 x W 2 x D 1 In
  • Item # 1YVZ1
  • Mfr. Model # S1460
  • AC Adapter, Height 4 In, Width 2 In, Depth 1 In, Voltage 15, Standards UL Listed, For Use With 50 Watt Amp,...More

Wireless Quad Horn Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Quad Horn Hailer Kit, 50W Wireless Quad Horn Hailer Kit,50W
  • Item # 31HG64
  • Mfr. Model # SW660
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Deluxe Wireless Handheld Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Deluxe Wireless Handheld Hailer Kit, 50W Deluxe Wireless Handheld Hailer Kit,50W
  • Item # 31HG66
  • Mfr. Model # SW637
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Deluxe Wireless Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Deluxe Wireless Hailer Kit, 50W Deluxe Wireless Hailer Kit,50W
  • Item # 31HG67
  • Mfr. Model # SW632
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Speaker,VHF,Plastic,50W,8 ohm
  • AMPLIVOX SOUND SYSTEMS
  • Speaker, VHF, Plastic, 50W, 8 ohm Speaker,VHF,Plastic,50W,8 ohm
  • Item # 31HG78
  • Mfr. Model # S1234
  • Speaker, Passive, Band Type VHF, Number of Channels 1, Material Plastic, Height (In.) 17, Width (In.) 6,...More

Megaphone,1 mi.,14-1/2in. L,25W
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., 14-1/2in. L, 25W Megaphone,1 mi.,14-1/2in. L,25W
  • Item # 36CJ43
  • Mfr. Model # S602MR
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14-1/2, Built-In...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More