Skip Content

Filter Results By

Item
Output Test Voltage
Insulation Resistance Range
Live Circuit Detection
Resistance Range
Capacitance Range
Display
Features
Power Source
Includes
Brand
Price
Shop By
Ratings

Insulation Testers

7 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to 2G Ohms, Live Circuit Detection Greater Than 30V, Resistance Range 0 to 50M Ohms, Capacitance Range 1000 nF to 9999 uF, Display Digital LCD with Backlit, Max. AC Amps 400mA, Max. DC Amps 400mA, Max. AC Volts 1000, Max. DC Volts 1000, Temp. Range -40 Degrees to 998 Degrees F, Auto Power Off Yes, Diode Test Yes, Auto Ranging Yes, Data Logging 6000, Interface Bluetooth

  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • FLUKE
  • Insulation Tester Insulation Tester
  • Multiple product options available

    Insulation testers provide 2 powerful tools in 1—a multimeter and an insulation tester. Rugged, reliable testers are designed to measure insulation resistance and general electrical testing.

    Multiple product options available

Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to 2G Ohms, Live Circuit Detection Greater Than 30V, Resistance Range 0 to 50M Ohms, Capacitance Range 1000 nF to 9999 uF, Display Digital LCD with Backlit, Max. AC Amps 400mA, Max. DC Amps 400mA, Max. AC Volts 1000, Max. DC Volts 1000, Temp. Range -40 Degrees to 998 Degrees F, Auto Power Off Yes, Diode Test Yes, Auto Ranging Yes, Data Logging 6000, Interface Bluetooth

  • Item # 45ZA05
  • Mfr. Model # 1587/62MAX+FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to 2G Ohms, Live Circuit Detection Greater Than 30V, Resistance Range 0 to 50M Ohms, Capacitance Range 1000 nF to 9999 uF, Display Digital LCD with Backlit, Max. AC Amps 400mA, Max. DC Amps 400mA, Max. AC Volts 1000, Max. DC Volts 1000, Temp. Range -40 Degrees to 998 Degrees F, Auto Power Off Yes, Diode Test Yes, Auto Ranging Yes, Data Logging 6000, Interface Bluetooth

  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • MEGGER
  • Insulation Tester Insulation Tester
  • Multiple product options available

    Multimeters offer DC/AC true RMS voltage in weatherproof IP54 cases. Feature diagnostic polarization index and dielectric absorption tests, while an analog arc provides charge/discharge feedback. Store up to 1000 test results.

    Multiple product options available

Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001M Ohms to 4000M Ohms, Live Circuit Detection 1000VAC/DC, Resistance Range 40M Ohms, Capacitance Range 0.001nF to 40uF, Display Digital/Analog LCD, Max. AC Amps 10A, Max. DC Amps 10A, Max. AC Volts 1000, Max. DC Volts 1000, Temp. Range -58 Degrees to 2192 Degrees F, Auto Power Off Yes, Diode Test Yes, Auto Ranging Yes, Data Logging 9999, Interface Wireless USB

  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001M Ohms to 4000M...More

Insulation Multimeter,BT,LCD,1000VAC/DC
  • FLIR
  • Insulation Multimeter, BT, LCD, 1000VAC/DC Insulation Multimeter,BT,LCD,1000VAC/DC
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G, Live Circuit Detection 0 to 1000VAC/DC, Resistance Range 40 to 40k, Capacitance Range 1uF to 10mF, Display Multiline LCD, Max. AC Volts 1000, Max. DC Volts 1000, Auto Power Off Yes, Diode Test Yes, Auto Ranging Yes, Data Logging 99, Interface Bluetooth

  • Item # 35KP90
  • Mfr. Model # IM75
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More