Skip Content

Filter Results By

Drive Size
Max. Use Voltage
Overall Length
Reversing
Brand
Price
Shop By

Insulated Hand Ratchets

5 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Insulated Ratchet,Reversing,3/8x7-3/4 In
    • AMPCO
    • Insulated Ratchet, Reversing, 3/8x7-3/4 InInsulated Ratchet,Reversing,3/8x7-3/4 In
    • Item # 24Y884
    • Mfr. Model # IW-142R
    • Insulated Ratchet, Drive Size 3/8 In., Overall Length 7-3/4 In., Reversing, Material Aluminum Bronze Alloy,...More

    • WIHA
    • Insulated RatchetInsulated Ratchet
    • Multiple product options available

      Insulated Ratchet, Reversing, Material Chrome Vanadium Steel, Standards EN/IEC 60900 and CSA Specifications, Meets ASTM F1505, NFPA-70E, Color Red/Black and Features...More

    • FACOM
    • Insulated RatchetInsulated Ratchet
    • Multiple product options available

      Insulated Ratchet, Non-Reversing, Material Bi-Material, Color Orange and Features Spring Ball, 2 Color Warning Handle, Changes From Orange To Yellow If Insulation...More

    • KNIPEX
    • Insulated RatchetInsulated Ratchet
    • Multiple product options available

      Insulated Ratchet, Reversing, Material Chrome Vanadium Steel, Standards ASTMF 1505-94, Color Red and Features Locking Knob and Switch To Prevent Accidental Reverse and...More

    Insulated Ratchet, 3/8 in.,7500VAC
    • C.H. HANSON ITL
    • Insulated Ratchet, 3/8 in., 7500VACInsulated Ratchet, 3/8 in.,7500VAC
    • Item # 31CE89
    • Mfr. Model # USC01780
    • Insulated Ratchet, Drive Size 3/8 In., Max. Use Voltage 7500VAC, Overall Length 7 In., Yes, Open/Closed Top...More

    Results per page: 16 | 32 | 48

      Insulated ratchets from Grainger are just what the job requires when working in high-voltage areas. Choose from a selection of ratchets with 1/2”, 1/4" and 3/8” drives. Insulated ratchets with chrome vanadium material are rated for 1,000 volts and meet DIN EN/IEC 600900:2004 standards. They reverse for both clockwise and counterclockwise, and feature smooth ratcheting action. Non-reversing ratchets change from orange to yellow if integrity is compromised.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More