Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Number of Pieces
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Inspection & Retrieving Tool Kits

30 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Metal Inspection Mirror, 2X3-3/4In
    Inspection/Retrieval Set,Neodymium,7 PC
    • WESTWARD
    • Inspection/Retrieval Set, Neodymium, 7 PCInspection/Retrieval Set,Neodymium,7 PC
    • Item # 1VUA6
    • Mfr. Model # 1VUA6
    • Inspection/Retrieval Tool Set, 7 PC, Length (In.) 13, Shaft Material Stainless Steel, Handle Type Soft Grip,...More

    Inspection Mirror Kit,Telescoping,4 PC
    • WESTWARD
    • Inspection Mirror Kit, Telescoping, 4 PCInspection Mirror Kit,Telescoping,4 PC
    • Item # 1VUB4
    • Mfr. Model # 1VUB4
    • Inspection Mirror Kit, Number of Pieces 4, Length (In.) 6-3/8 to 27.025, Includes 26 In. Stainless Steel...More

    Inspection Mirror Kit,Telescoping,2 PC
    • WESTWARD
    • Inspection Mirror Kit, Telescoping, 2 PCInspection Mirror Kit,Telescoping,2 PC
    • Item # 1VUB6
    • Mfr. Model # 1VUB6
    • Inspection Mirror Kit, Telescoping With Changeable Heads, Number of Pieces 2, Length (In.) Mirror: 7-5/8 to...More

    Inspection Kit,6 1/4-25 In,6 PC
    • WESTWARD
    • Inspection Kit, 6 1/4-25 In, 6 PCInspection Kit,6 1/4-25 In,6 PC
    • Item # 1VUA3
    • Mfr. Model # 1VUA3
    • Inspection Mirror Kit, Number of Pieces 6, Length (In.) 7-1/2 to 26-1/2, Handle Type Soft Plastic Grip,...More

    Inspection Tool Set,Telescoping,2 PC
    • WESTWARD
    • Inspection Tool Set, Telescoping, 2 PCInspection Tool Set,Telescoping,2 PC
    • Item # 1VUA1
    • Mfr. Model # 1VUA1
    • Inspection Tool Kit, Number of Pieces 2, Length (In.) Inspection Mirror: 7-1/4 to 26-1/4; Pickup Tool: 6-1/2...More

    Telescopic Mirror, 2-1/4X3-1/2X34In
    Glass Inspection Mirror, 1 1/4 H Rnd
    Metal Inspection Mirror, 3 3/4 In Rnd
    Mechanical Pickup,Lighted,24 In L
    • GENERAL
    • Mechanical Pickup, Lighted, 24 In LMechanical Pickup,Lighted,24 In L
    • Item # 8M725
    • Mfr. Model # 70396
    • Mechanical Pickup, Lighted, Number of Pieces 4, Length (In.) 24, Shaft Material Metal Coil, Handle Type...More

    Telescopic Inspection Mirror Set
    • BACHARACH
    • Telescopic Inspection Mirror SetTelescopic Inspection Mirror Set
    • Item # 3KXY1
    • Mfr. Model # 2002-0300
    • Telescopic Mirror Set, Mirror Size (1)circle 1-1/4 dia, (1)circle 2 diam, (1)oval 1x2, (1)rectangle 2x3-1/2...More

    Magnetic Pickup Tool
    Inspection Tool Kit,8 Pc
    • WESTWARD
    • Inspection Tool Kit, 8 PcInspection Tool Kit,8 Pc
    • Item # 4FPU5
    • Mfr. Model # 4FPU5
    • Inspection Tool Kit, Multi-function, Number of Pieces 8, Length (In.) 19 to 31, Shaft Material Steel, Handle...More

    Inspection/Retrieval Kit,2 Pc
    • MAYHEW
    • Inspection/Retrieval Kit, 2 PcInspection/Retrieval Kit,2 Pc
    • Item # 4KMF4
    • Mfr. Model # 17680
    • Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 2, Length (In.) 7-1/2 to 32, Shaft...More

    Mannix Digital Contact Tach
    • GENERAL
    • Mannix Digital Contact TachMannix Digital Contact Tach
    • Item # 3KXX7
    • Mfr. Model # CT6235B
    • Tachometer, Type Contact, Number of Pieces 1, Rectangular, Shaft Material Acrylic, Handle Type Acrylic,...More

    Flex Inspection/Retrieval Kit,7 Pc
    • MAYHEW
    • Flex Inspection/Retrieval Kit, 7 PcFlex Inspection/Retrieval Kit,7 Pc
    • Item # 4KMF9
    • Mfr. Model # 17730
    • Flexible Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 7, Length (In.) 7-1/2 to...More

    Telescoping 3X Mirror Tab
    • GENERAL
    • Telescoping 3X Mirror TabTelescoping 3X Mirror Tab
    • Item # 3KXW2
    • Mfr. Model # 759563
    • Inspection Mirror, Type Telescoping, Number of Pieces 1, Mirror Size 2-1/2 In., Circular, Shaft Material...More

    Adj Glass Oval Inspec Mirror
    • GENERAL
    • Adj Glass Oval Inspec MirrorAdj Glass Oval Inspec Mirror
    • Item # 3KYA1
    • Mfr. Model # 558
    • Inspection Mirror, Type Telescoping, Number of Pieces 1, Mirror Size 3-3/4 In., Oval, Shaft Material Metal,...More

    Inspection/Retrieval Kit,2 Pc
    • MAYHEW
    • Inspection/Retrieval Kit, 2 PcInspection/Retrieval Kit,2 Pc
    • Item # 4KMF6
    • Mfr. Model # 17705
    • Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 2, Length (In.) 7-1/2 to 32, Shaft...More

    Telescoping Light/Pickup Tool
    • GENERAL
    • Telescoping Light/Pickup ToolTelescoping Light/Pickup Tool
    • Item # 3KXV3
    • Mfr. Model # 759582
    • Magnetic Retrieval Tool, Type Telescoping, Number of Pieces 1, Circular, Shaft Material Stainless Steel,...More

    Glass Inspection Mirror, 2 1/4 H Rnd
    Inspection/Retrieval Kit,5 Pc
    • MAYHEW
    • Inspection/Retrieval Kit, 5 PcInspection/Retrieval Kit,5 Pc
    • Item # 4KMF8
    • Mfr. Model # 17720
    • Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 5, Length (In.) 7-1/2 to 32, Shaft...More

    Inspection/Retrieval Kit,6 Pc
    • MAYHEW
    • Inspection/Retrieval Kit, 6 PcInspection/Retrieval Kit,6 Pc
    • Item # 4KMF7
    • Mfr. Model # 17715
    • Inspection/Retrieval Kit, Illuminated, Telescoping w/Changeable Heads, Number of Pieces 6, Length (In.) 10 to...More

    Illuminated Inspection Kit,7 Pc
    • CARICA
    • Illuminated Inspection Kit, 7 PcIlluminated Inspection Kit,7 Pc
    • Item # 9NLV6
    • Mfr. Model # 17690
    • Illuminated Inspection Kit, 7 Pieces, Range (In.) 7 to 26-1/2, PVC Grip, Includes Krypton Flashlight above a...More

    Tweezers,Plastic,3 in.
    Inspection Kit,8-3/4-27 in.,6 pcs.
    • WESTWARD
    • Inspection Kit, 8-3/4-27 in., 6 pcs.Inspection Kit,8-3/4-27 in.,6 pcs.
    • Item # 1VUB5
    • Mfr. Model # 1VUB5
    • Inspection Mirror Kit, Number of Pieces 6, Length (In.) 8-3/4 to 27, Includes 26 In. Stainless Steel...More

    Mag Bracket For Z100-9234
    Telescoping Speed-Chuc Inspectionset,9Pc
    • GENERAL
    • Telescoping Speed-Chuc Inspectionset, 9PcTelescoping Speed-Chuc Inspectionset,9Pc
    • Item # 3KXW7
    • Mfr. Model # 759909
    • Inspection Set, Type Telescoping, Number of Pieces 9, Mirror Size 1-1/2 Round and 2x3 Rectangular Lexan...More

    Protection Sleeve
    Inspection Kit,5 Piece
    • GENERAL
    • Inspection Kit, 5 PieceInspection Kit,5 Piece
    • Item # 3KXV1
    • Mfr. Model # 759905
    • Inspection Kit, Type Telescoping, Number of Pieces 5, Mirror Size 2 x 3 In., Rectangular, Shaft Material...More

    Results per page: 16 | 32 | 48

      Inspection and retrieving tool kits from Grainger include the special tools that can help you inspect equipment and retrieve small objects from hard-to-reach places. Choose from individual tools, such as a telescopic mirror or lighted magnetic pickup tool, and complete kits that can include a variety of mirror sizes and shapes, a telescoping handle with interchangeable heads for different tasks, or a neodymium inspection retrieval set with tools to help repair electronics and light pilot lights. Help make inspecting and retrieving tasks a little easier with these tool kits from Grainger. Shop today!