Skip Content

Filter Results By

Applied Filters Clear All

Inspection and Retrieving Tools

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pick And Hook Set,Steel,5-1/16in.L,4 pcs
    Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lbPick-Up Tool,Mag,8.25 to 30.25 In,10 lb
    • Item # 16W183
    • Mfr. Model # HT-3
    • Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting...More

    Inspection Mirror,Telescoping,Round
    Pick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
    • ULLMAN
    • Pick-Up Tool, Mag, LED, 6.75-27.75 In, 8 lbPick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
    • Item # 16W192
    • Mfr. Model # HTLP-1
    • Magnetic Pick-Up Tool, Pivoting, LED, Length 6-3/4 In., Diameter 1 In., Extended Length 27-3/4 In., Lifting...More

    Pick-Up Tool,Mag,Flex,29 In,5 lb
    • ULLMAN
    • Pick-Up Tool, Mag, Flex, 29 In, 5 lbPick-Up Tool,Mag,Flex,29 In,5 lb
    • Item # 16W186
    • Mfr. Model # HT-2FL
    • Magnetic Pick-Up Tool, Flexible, Length 29 In., Diameter 1/2 In., Lifting Capacity 5 lb., Material Aluminum,...More

    Pick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
    • ULLMAN
    • Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lbPick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
    • Item # 16W193
    • Mfr. Model # HTLP-2
    • Magnetic Pick-Up Tool, LED, Length 8 In., Diameter 1 In., Extended Length 32-3/4 In., Lifting Capacity 8 lb.,...More

    Inspection Mirror,LED,1-3/8x 6-1/2 to 35
    • ULLMAN
    • Inspection Mirror, LED, 1-3/8x 6-1/2 to 35Inspection Mirror,LED,1-3/8x 6-1/2 to 35
    • Item # 16W187
    • Mfr. Model # HTE-2LT
    • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 1-3/8, Round Shape,...More

    Inspection Mirror,Telescoping,11in.L
    Inspection Mirror,Telescoping,Glass
    Magnetic Pick-Up Tool,5-9/16inL,1-1/2 lb
    • ULLMAN
    • Magnetic Pick-Up Tool, 5-9/16inL, 1-1/2 lbMagnetic Pick-Up Tool,5-9/16inL,1-1/2 lb
    • Item # 38VY37
    • Mfr. Model # NO. 19X
    • Magnetic Pick-Up Tool, Type Alnico, Size 5-9/16 In.L x 1/4 In. W, Length 5-9/16 In., Width 1/4 In., Diameter...More

    Inspection Mirror,Telescoping,5-3/4in.L
    • ULLMAN
    • Inspection Mirror, Telescoping, 5-3/4in.LInspection Mirror,Telescoping,5-3/4in.L
    • Item # 38VY49
    • Mfr. Model # B-2TM
    • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 1 x 2, Oval, Glass, Handle Type Brass...More

    Magnetic Pick-Up Tool,17-1/2in.L,2 lb.
    • ULLMAN
    • Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb.Magnetic Pick-Up Tool,17-1/2in.L,2 lb.
    • Item # 38VY41
    • Mfr. Model # NO. 6F
    • Magnetic Pick-Up Tool, Type Alnico, Size 17-1/2 In.L x 1/4 In. W, Length 17-1/2 In., Width 1/4 In., Diameter...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More